Beli alat sound level meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Sound Level Meter
    Mulai

    Rp30.999.900

    Hioki Sound Level Meter
    Deskripsi:
    Convenient Measurement of Sound Levels from Electrical Equipment and MachineryThe Hioki FT3432 sound level meter is used in noise management by facilitating the measurement of noise in factories and schools, near machinery, etc., to ensure a more comfortable environment. Small enough to fit in a pocket and weighing just 105 g, the instrument measures sound level, equivalent continuous sound level, sound exposure level, maximum sound level, and C-weighted peak sound level.
    atribut:
    • Measurement Function: Sound level, Equivalent continuous sound level, Sound exposure level, Maximum Sound level, C weighting peak sound level (measurement possible only when peak range is selected)
    • Frequency Range: 20 Hz to 8000 Hz
    • Microphone: 1/2-inch electret condenser microphone
    • Power Supply: LR03 (AAA) alkaline battery x2, Continuous use 9 hr at wide range, R03 (AAA) manganese battery x2, Continuous use 3 hr at wide range, Consumption: 80 mA
    • Dimensions (WxHxD) (mm): 63x120x23.5
    • Measurement Time: 1/5/10 minutes, or 1 hour
  2. monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)
    Deskripsi:
    Produk ini juga sering disebut dengan Noise Dose Meter
    atribut:
    • Accuracy: ±2dB(1kHz)
    • Frequency Characteristic: A characteristic
    • Material: ABS resin
    • Resolution: 0.1dB
    • Power Supply: 3 x AAA batteries
    • Frequency Range: 31.5Hz~8kHz
    • Measuring Level Range (dB): 30~130
    • Outer Dimensions, Width W x Depth D x Height H (mm): 54×28×153
  3. FLUKE Sound Level Meter
    Mulai

    Rp9.999.900

    FLUKE Sound Level Meter
    Deskripsi:
    The Fluke 945 Sound Level Meter has been designed to meet the measurement requirements of safety Engineers, Health, Industrial safety offices and quality control in a wide variety of industrial environments. It offers two types of measurements: A weighting and C weighting. The A weighting is for general noise sound level and the C weighting is for measuring sound level of acoustic material control in various environments. The Fluke 945 conforms to the IEC651 Type 2, ANSI S1.4 Type 2, and JISC1502 requirements for Sound Level Meters. Applications: - Environmental Health and Safety testing and verification. - Sound testing for education environments. - Heavy and light industry sound testing. - Healthcare environment testing. - Safety testin.
    atribut:
    • Display: 0.1 dB steps on 4-digit LCD screen
    • Frequency Response: From 31.5 Hz to 8 kHz
    • Safety Standard: CE, designed to meet IEC651 Type2, ANSI S1.4 Type 2
    • Microphone: 0.5-inch electric condenser microphone
    • Time Weighting: Fast slow
  4. Extech Digital Sound Level Meter
    Mulai

    Rp3.199.900

    Extech Digital Sound Level Meter
    Deskripsi:
    40-130dB Meter featuring large LCD display with analog bargraphThe 407730 sound level meter measures from 40 to 130dB with an accuracy of 2dB. The digital display offers a 0.1dB resolution and features a fast responding analog bar graph. User can choose
    atribut:
    • Sound Range: 40 to 130dB
    • Basic Accuracy: 2dB
    • Condenser Microphone: 0.5inch (12.7mm)
    • Dimensions: 230x57x44mm
  5. CEM Sound Level Meter
    Mulai

    Rp10.999.900

    CEM Sound Level Meter
    atribut:
    • Accuracy (dB): ±1.4
    • Frequency Range: 31.5Hz-8kHz
    • Dynamic Range (dB): 50
    • Low Level Range (dB): 30-80
    • Medium Level Range (dB): 50-100
    • AUTO Level Range (dB): 30-130
    • High Level Range (dB): 80-130
  6. Shinwa Rules Digital Sound Level Meter
    Rating:
    80% of 100
    (2)
    Mulai

    Rp2.299.900

    Shinwa Rules Digital Sound Level Meter
    atribut:
    • Frequency Characteristics: A/C switching
    • Power: 9V dry battery
    • Frequency: (Response) 31.5Hz-8KHz
    • Main Part Dimension (mm): 185x63x35
    • Minimum: (Resolution) 0.1dB
    • Operating Temperature and Humidity Range: 0-40°C, 10-90%
    • Measuring Range: 30 dB to 70 dB, 60 dB to 100 dB, 90 dB to 130 dB
    • Precision: ± 1.5dB (94dB, at 1KHz)
    • Response Speed: FAST (125 ms), SLOW (1 s)
    • Storage Temperature/Humidity Range: -10 to 60°C, 10 to 75%
    • TRUSCO Number: 756-9751
  7. Custom Digital Sound Level Meter
    Mulai

    Rp9.999.900

    Custom Digital Sound Level Meter
    atribut:
    • Measurement Range (dB): 30 to 130
    • Resolution (dB): 0.1
    • Frequency Range (Hz): 31.5 to 8000
    • Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
  8. Custom Digital Sound Level Meter
    Mulai

    Rp10.999.900

    Custom Digital Sound Level Meter
    Deskripsi:
    -An illuminance meter with a data logger function equipped with an SD slot.(SD card sold separately)-Data can be easily recorded on SD card and useful for data analysis on site.-With data hold, auto power off, backlight, MAX/MIN memory function.-K thermocouple temperature can be measured with the use of a K thermocouple sensor sold separately. -Illuminance measurement in office and work site.
    atribut:
    • Measuring Range: 30 to 130 (dB)
    • Resolution: 0.1dB
    • Frequency Range: 20 to 8000Hz
    • Power Supply: AAA Dry Battery x 4 (Accessory)
    • W x D x H: 83x42x272mm
  9. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  10. Custom Calibration Unit for Sound Level
    Mulai

    Rp13.999.900

    Custom Calibration Unit for Sound Level
    Deskripsi:
    - Calibrates sound level meters by releasing specified level of sounds. - For calibrating sound level meters.
    atribut:
    • Dimensions (mm): 50x50x145
    • Compatible main body: SL-1370, SL-1372G, SL-1373SD, SL-1340U, SL-100U
    • Power Supply: Laminated type 9V dry battery (006P)x 2 (included)
    • Output Level: 94dB, 114dB
    • Purpose of Use: For calibrating sound level meters.
  11. KYORITSU Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

    KYORITSU Lux Meter
    Deskripsi:
    - Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.
    atribut:
    • Dimensions (mm): 148x71x36
    • Measuring Range (Lux): 0.1 to 19990
    • Accuracy: ±4%rdg±5dgt
    • Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
    • Current Consumption: 2 mAh
    • Operating Temperature Range: 0 - 50 degrees C Below 80% RH
    • Power Source: 6F22 (9V) x1
    • Response Time: 2,5 times/ sec
  12. Hioki Lux Meter
    Mulai

    Rp18.999.900

    Hioki Lux Meter
    Deskripsi:
    High Reliability LUX METER Series, Complies with DIN Class B, Compatible with LED/OLED Lighting The FT3425 is a light meter designed for an extensive range of applications involving illumination equipment, lighting work and facility management. Capable of testing even LED lighting, the FT3425 provides five measurement ranges, 20 lx to 200 000 lx, to support a wide range of luminance levels, and comes built in with Bluetooth wireless technology.
    atribut:
    • Light Receiving Element: Silicon photo diode
    • Accuracy Guarantee for Temperature and Humidity: 21 °C to 27 °C (69.8 °F to 80.6 °F), 75% rh or less (non-condensing)
    • Continuous Battery Operation Time (hour): 300 (when using LR6 batteries, with Bluetooth OFF), 80 (when using LR6 batteries, with Bluetooth ON)
    • Dimensions (WxHxD) (mm): 78 (3.07 in)x 170 (6.69 in)x 39 (1.54 in)
    • D/A Output: Output level: 2 V/range f.s. (2.5 V is output when the range f.s. is exceeded.); Output accuracy: ±1% rdg. ±5 mV (at display count)
    • Functions: Timer hold function, Memory function (Up to 99 measured data can be saved.), Hold, Auto power off , Buzzer sound, Backlight, Zero adjustment
    • Interfaces: USB 2.0 (FT3424/FT3425), Bluetooth 4.0LE (FT3425 only)
    • Linearity: ±2% rdg. (Multiply by 1.5 for display values in excess of 3000 lx.)
    • Power Supply: LR6 Alkaline battery x2, Max. rated power 500 mVA, or R6 Manganese battery x2, or USB bus power (5 VDC)
    • Range Selection: Auto/ Manual
    • Response Time (s): Auto range: within 5, Manual range: within 2
    • Standards: DIN 5032-7: 1985 class B, JIS C 1609-1: 2006 general AA class
Daftar Harga alat sound level meter Terbaru October 2026
Hioki Sound Level MeterRp30.999.900
monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)Rp789.900
FLUKE Sound Level MeterRp9.999.900
Extech Digital Sound Level MeterRp3.199.900
CEM Sound Level MeterRp10.999.900
Shinwa Rules Digital Sound Level MeterRp2.299.900
Custom Digital Sound Level MeterRp9.999.900
Custom Digital Sound Level MeterRp10.999.900
KRISBOW Alat Ukur Kebisingan SuaraRp1.799.900
Custom Calibration Unit for Sound LevelRp13.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)