Beli alat scanner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PANDA SCANNER Magnetic Strip Card ReaderDeskripsi:Alat ini dapat langsung digunakan saat dicolok ke komputer (tidak perlu install driver). Alat ini akan berfungsi seperti keyboard. Misal jika Anda sedang buka program Notepad, saat kartu digesek di alat ini, maka nomor kartu akan langsung tertulis di Notepad.Track yang bisa dibaca 1, 2, dan 3USB interfaceBi-direction with one maghead read capabilityPrefix, suffix, Enter, Tracks can be choosed to set by free softwareReading direction can be detectedatribut:
- Use for: Magnetic Card Reader ISO7811/7812, AAMVA, CADMV
- Dimensions (LxWxH) (mm): 90x27x28
- Lifetime (time): 500000
- APC Back-UPS 230VDeskripsi:Cable retainer brackets attach to the rear of valueline vertical cable managers and provide a simple, quick to install solution for cable routing and containment ... Includes: Installation guide
- STAHLWILLE Tool Set for Mercedes-BenzDeskripsi:279 tools, in TCS inlay (Tool Control System see page 43-58), 5x1/3, 5x2/3 and 3x3/3 inlays for 8 drawers.atribut:
- Tools Storage Type Included: Plastic Tray
- Tool Storage Include: Yes
- Snowman Spidol Papan Tulis BG-12Deskripsi:Snowman spidol whiteboard ini merupakan salah satu produk unggulan Snowman. Tersedia dalam 10 macam warna pilihan. Tinta dapat diisi kembali menggunakan tinta WBI-20atribut:
- Product Type: Refillable Body
- KOKUYO Soft Case (Card Protect)Deskripsi:Name tag with transparent protector to protect IC card from damage. Soft case with chuck. Can accommodate 3 cardsatribut:
- Material: (Case) R - EVA, PP, (Protector) R - PET
- Type: Business card, for ID card, with chuck, horizontal type
- Card Size(mm): 56 x 91
- Green Purchasing Law: Conform
- Jantek Mifare Access ControlDeskripsi:Functions: Supports 15,000 Card Capacity Supports 8,000 History Record Built-in RTC (Real Time Clock) With programmable Time Zone and Special Time Schedule functions Standalone or PC on line through software. The maximum reader range is 255 Built-in tamper switch detects when case is forced open or destroyed, the alarm signal will output Built-in alarm loop Built-in Watchdog, the system never hang Standalone operation when PC Shut Down or Off line Data is protected even after power failureatribut:
- Indicator LED: 3 x Red/Green Bio-color LED and 3 x Blue LED
- Keypad: 4x4 Touch Keypad (Blue Backlit LED)
- Battery: CR2032 - 3V
- Input Point: Push Button and Alarm Loop
- Output Point: 2xRelay (NO/NC)
- Interface: 1 x RS-232 or RS-422/485 (selectable by jumper, baudrate 9600) 1 x Wiegand Input
- Temperature (°C): -5 to 50
- Humidity: 0 to 90% RH
- Dimensions (mm): 130x86x28
- TRUSCO Hi Power Magnetic (Adhesive Tape)Deskripsi:-This is a double sided magnet.(with adhesive tape on one side)-The maximum load capacity is 2.5 to 3.5kg(when using two strips for a non-magnetic body + steel), 4.5 to 7.5kg(when using two strips for steel + steel).-Can be cut with a cutter.-For holding tools.-For joining steel.-Anisotropic.-Double-sided adsorptionatribut:
- LxWxThickness: 200x25x4mm
- Material: Rubber Magnet (anisotropic), Adhesive
- Purpose of Use: For holding tools. For joining steel.
- IMJ Wearpack Navy Blueatribut:
- Material: American Drill
- Color: Navy Blue
- Snowman Spidol Papan Tulis Jumbo ABG-850Deskripsi:Dapat diisi ulang dengan produk AWBI-20.Warna tinta pekat.Tulisan cepat kering setelah ditulis.Ujung spidol dari fiber 7.5mm Ø, tebal garis tulisan 2.0-12.0mmMudah dihapus dari papan tulis, tanpa meninggalkan bekas.Dapat diisi ulang dengan produk AWBI-20.
- plustek Scanner OpticSlimDeskripsi:The Plustek OpticSlim 1180 is an A3, tabloid sized scanner, designed for high quality scanning of Art, photos, scrapbooks, genealogy research, newspaper, historical documents scrapbooks, documents, and other items up to 12 x 17" in size. OpticSlim 1180 includes four one-touch scan buttons to simplify and automate the most common scanning functions (i.e. scan, OCR, PDF and email). Bundled sSoftware includes image processing, document management, PDF creation, highly accurate optical character recognition (OCR) and TWAIN driver. These features make it the ideal scanner for scrapbooking, genealogy, photo organizers, photo scanning, map scanning, historical document scanning, graphic designers, publishing companies, libraries, schools, small office/home office (SOHO) users and for those who require high quality large format scanning at a reasonable price.atribut:
- Scanning Area: A3 Size
- Type: Flatbed
- Scan Modes: Color: 48-bit input, 24-bit output; Grayscale: 16-bit input, 8-bit output; B/W: 1-bit
- Scanning Speed: 15 sec (300dpi, A3, Color); 9 sec (Grayscale/ B&W, 300dpi, A3)
- Dimensions (WxDxH) (mm): 589x407x68
- Optical Resolution (dpi): 1200
- Image Sensor: CIS
- Light Source: LED
- Scanning Area (inch): 12x17
- Scanning Area (mm): 297x431.8
- Brother Compact Document Scanneratribut:
- Duplex Scan: Yes
- Color Depth: Input: 48bit, Output: 24bit Color Processing
- Resolution (dpi): 1200x1200 (Interpolated), 600x600 (Optical)
- Kennedy Drawer (Lemari Kunci)Deskripsi:Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity.
- STAHLWILLE Line Maintenance Set in Tool BoxDeskripsi:Line maintenance set in tool box No 13216/4.for maintenance on aeroplanes and helicopters, 123 Tools.atribut:
- Tools Storage Type Included: Tool Box
- Tool Storage Include: Yes
- Number of Pieces: 123
Daftar Harga alat scanner Terbaru March 2026
| PANDA SCANNER Magnetic Strip Card Reader | Rp269.900 |
| STAHLWILLE Tool Trolley | Rp17.999.900 |
| APC Back-UPS 230V | Rp1.499.900 |
| STAHLWILLE Tool Set for Mercedes-Benz | Rp8.499.900 |
| Snowman Spidol Papan Tulis BG-12 | Rp7.900 |
| KOKUYO Soft Case (Card Protect) | Rp23.900 |
| Jantek Mifare Access Control | Rp4.699.900 |
| TRUSCO Hi Power Magnetic (Adhesive Tape) | Rp109.900 |
| IMJ Wearpack Navy Blue | Rp189.900 |
| Snowman Spidol Papan Tulis Jumbo ABG-850 | Rp18.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)























































































































































/hbP103012623-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Jantek%20Mifare%20Access%20Control/40P105612144-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Rak%20Helm/TRUSCO%20Hi%20Power%20Magnetic%20(Adhesive%20Tape)/P102825482-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/IMJ%20Wearpack%20Navy%20Blue/5sP103635208-1.jpg)



/ebP102040515-18.jpg)