Beli alat sandblasting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Sand Blasting
    Mulai

    Rp9.499.900

    KRISBOW Mesin Sand Blasting
    atribut:
    • Air Hose (cm): 70
    • Sand Hose (cm): 65
    • Nozzle Size (mm): 5 (ceramic)
    • Working Space (cm): 86x55.5x55.5
    • Dimensions (LxWxH) (cm): 89x56x138
  2. Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)
    Mulai

    Rp3.299.900

    Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)
    atribut:
    • Color: Red
    • Hose Length (m): 2.5
    • Working Pressure (psi): 60-125
    • Working Pressure (CFM): 6-25
  3. KRISBOW Set Alat Sand Blasting
    Mulai

    Rp459.900

    KRISBOW Set Alat Sand Blasting
    atribut:
    • Hose Length (m): 3
    • Nozzle Size (mm): 6
    • Pipe Length (mm): 310
    • Air Orifices (mm): 2/3
    • Dimensions (LxWxH) (cm): 34x22x5
    • Air Consumption (L/minute): 150
  4. JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    Mulai

    Rp15.999.900

    JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    atribut:
    • Air Pressure (psi): 90
    • Cabinet Dimensions (mm): 765x510x715
    • Ceramic Nozzle (Ø mm): 5, 6, 7
    • Working Capacity (Gallons): 30
  5. ECONOLINE Blasting Cabinet
    Mulai

    Rp31.999.900

    ECONOLINE Blasting Cabinet
    Deskripsi:
    Cool-cutting sanding belts optimized for all metals have a closed-coat ceramic abrasive. An additional coating minimizes surface temperatures for heat-sensitive alloys. Ceramic self-sharpens faster than other abrasives to remove material quicker. Quicker material removal speeds up the work and keeps the surface cooler, making ceramic a good choice for heat-sensitive metals. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.
    atribut:
    • UNSPSC: 27131507
    • Cabinet Material: Steel
    • Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Corn Cobs, Glass Beads, Glass Beads/Aluminium Oxide, Silicon Carbide
    • Features: Air Regulator and Gauge; Safety Switch
    • Feed type: Siphon
    • Includes: Foot PedalNozzle
    • Maximum Air Flow (cfm): 12
    • Product Type: Abrasive Blast Cabinet
  6. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  7. JTC Pressure Sand Blaster
    Mulai

    Rp11.999.900

    JTC Pressure Sand Blaster
    atribut:
    • Dimensions: 330x450x850
    • Hose size (inch): Ø 1/2
    • Nozzle Size (mm): Ø 2.4, 2.7, 3.2, 3.6
    • Maximum Pressure (psi): 250
    • Range of Blasting Pressure (PSI): 65-125
    • Tank Capacity: 10 Gallons
  8. ALC Blasting Cabinet
    Mulai

    Rp41.999.900

    ALC Blasting Cabinet
    Deskripsi:
    General purpose floor-mount siphon-feed blasting cabinets have a durable LDPE (low-density polyethylene) cabinet for light-duty blasting of large and small workpieces. Siphon-feed cabinets have fewer parts and require less maintenance than pressure-feed systems. Abrasive media is siphoned, or pulled, into the cabinet through a blasting nozzle, where it is distributed across workpieces in the cabinet.
    atribut:
    • UNSPSC: 23101517
    • Cabinet Material: LDPE
    • Cabinet Opening Type: Top Door
    • Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells
    • Feed type: Siphon
    • Includes: Blasting GunHoseLight Kit
    • Manufacturer Part Number: 40391
    • Maximum Air Flow (cfm): 15 @80psi
    • Maximum Air Pressure (psi): 110
    • Mounting Location: Floor
    • Overall Depth (inch): 24
    • Overall Height (inch): 58
    • Overall Width (inch): 38
    • Product Type: Abrasive Blast Cabinet
    • Top Door Height (inch): 16
    • Top Door Width (inch): 33
    • Window Height (inch): 15-1/2
    • Window Width (inch): 33
    • Work Area Depth (inch): 23
    • Work Area Height (inch): 23
    • Work Area Maximum Weight Capacity (lbs): 35
    • Work Area Width (inch): 35
  9. Graco Ecoquip Abrasive Blasting
    Mulai

    Rp689.999.900

    Graco Ecoquip Abrasive Blasting
    Deskripsi:
    Ecoquip EVB 100L serupa dengan truk kecil yang dilengkapi dengan handle tangan pendorong serta roda besar. Kedua fitur tersebut memudahkan Ecoquip EVB 100L mudah untuk dipindahkan di sekitar lokasi kerja. Ukurannya boleh kecil, namun blaster yang ringkas ini mampu menangani semua jenis proyek. Termasuk pembersihan hingga persiapan permukaan.Muat ditempatkan di sebagian besar bak belakang truk pick-upTekanan blasting mulai dari 30 – 175 PSIRoda berukuran besar untuk pergerakan yang mudahUkuran pot 3,5 cubic feet, mampu menampung sekitar (8) 55 lb kantong media
    atribut:
    • Pot Coating: A-Coat/Powder
    • Pot Capacity (lbs): 3.5 cu ft (99 L)
    • Water Tank: Polyethylene (accessory only)
    • Enclosure: Coated
    • Blast Circuit (inch): 1 (25mm)
    • Frame: None
    • Graco Blast Hose: Yes
    • Maximum Blast Pressure (psi): 175 (12.1bar)
    • Maximum Compressed Air Flow Rate (cfm): 500
    • Media Strainer: Not Included
    • Nozzle Pressure Verification Kit: Yes
    • Water Hose Hook Up: Yes
    • Water Tank Filter (saves rust inhibitor): Yes
  10. WESTWARD Portable Abrasive Blaster
    Mulai

    Rp3.699.900

    WESTWARD Portable Abrasive Blaster
    Deskripsi:
    This powerful, portable, pressure-feed blaster can be rolled wherever it is needed to help in removing rust, scale, paint, and dirt from metals, wood, brick, and stone. It includes an 8-ft. hose, 4 ceramic nozzles, and an air line filter and pressure gauge to control airflow. It also features a recessed top for easy filling.
    atribut:
    • Item: Portable Abrasive Blaster
    • Blaster Grouping: Portable Abrasive Blaster
    • Hopper Material: Steel
  11. Non Brand Abrasive Blasting Media
    Mulai

    Rp679.900

    Non Brand Abrasive Blasting Media
    Deskripsi:
    White aluminum oxide is a jagged, reusable iron-free abrasive blasting media that is more pure than brown aluminum oxide for use on high-purity workpieces, such as those found in medical and aerospace applications.
  12. ALC Blasting Nozzle
    Mulai

    Rp649.900

    ALC Blasting Nozzle
    Deskripsi:
    Steel siphon-feed blasting nozzle kits include a nozzle, air jet, and other components that work together on siphon-feed blasting guns. Steel blasting gun nozzles are used in general blasting, though they can wear quickly when used with aggressive, hard abrasives.
    atribut:
    • UNSPSC: 23101517
  13. Non Brand Stiker Kaca
    Mulai

    Rp3.599.900

    Non Brand Stiker Kaca
    Deskripsi:
    Stiker dekoratif yang ditempelkan pada kaca untuk memberikan efek buram atau membatasi pandangan.
    atribut:
    • Material: Poliester blur
    • Finishing: Blur polos
    • Width (mm): 1500
    • Length (mm): 25000
  14. ASTRO PRODUCTS Inhalation blast gun
    Mulai

    Rp949.900

    ASTRO PRODUCTS Inhalation blast gun
    atribut:
    • Air Consumption (L/minute): 150
    • Hose Length (mm): About 3000
    • Included Accessories: Nozzles x 4 (1 already installed), Inner nozzle x 1, Intake rod x 1, Hose x 1
    • Inhalation Rod Length (mm): 315
    • Main Unit Size (mm): L150xW24xH170
    • Size: In red = Rc1/4
    • Suitable Air Pressure (MPa): 0.58 to 0.78
  15. Livi Tisu Serbaguna Eco
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

    Livi Tisu Serbaguna Eco
    atribut:
    • Number of Sheets: 150
    • Number of Ply: 2
  16. PROTO Hex Key Set (Kunci L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    PROTO Hex Key Set (Kunci L)
    Deskripsi:
    These folding hex key sets contain multiple hex keys attached to one handle and fold into the handle for quick access and to ease transport in a pocket, tool pouch, or tool box. Sets come with an assortment of hex keys for a range of fastener head sizes.
    atribut:
    • End Shape: Hex
    • Driver Material: Alloy Steel
    • Material: Steel
    • Finish: Black Oxide
  17. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  18. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

Daftar Harga alat sandblasting Terbaru October 2026
KRISBOW Mesin Sand BlastingRp9.499.900
Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)Rp3.299.900
KRISBOW Set Alat Sand BlastingRp459.900
JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)Rp15.999.900
ECONOLINE Blasting CabinetRp31.999.900
KARCHER Professional High Pressure Cleaners-Cold WaterRp15.999.900
JTC Pressure Sand BlasterRp11.999.900
ALC Blasting CabinetRp41.999.900
Graco Ecoquip Abrasive BlastingRp689.999.900
WESTWARD Portable Abrasive BlasterRp3.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)