Beli alat potong plat besi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Alat Potong Plat Besiatribut:
- Max. Capacity Flat Steel (mm): 70x6
- monotaro Metal Lever Shear (Cutting Cutter)Deskripsi:It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
- Material: steel
- Materials (Blade): Carbon tool steel (equivalent to SK 4)
- Effective Flute Length (mm): About 200
- Blade Length (mm): 305
- Hardness: HRC60
- Handle Length (mm): 850
- Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
- Dimensions (mm): 150x465x1135
- KRISBOW Mesin Potong Platatribut:
- Rated Input Voltage (V/Ph/Hz): 220/1/50
- Toyo MHE Roda Kastor PUatribut:
- Width (mm): 42
- Capacity (g): 450000
- Height (mm): 250
- Mounting Seat (mm): 140x140
- Wheel Diameter (mm): ø200
- Mounting Dimensions (mm): 115x115
- Mounting Hole Diameter (mm): ø12
- monotaro Metal Lever Shear (Replacement Blade)Deskripsi:Metal lever shear exclusive blade. MHS 12-15 for replacementDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Materials (Blade): Carbon tool steel (equivalent to SK 4)
- KRISBOW Alat Penekuk Platatribut:
- Bending Angle (°): 0-135
- JUNIOR TOOLS Gunting SengDeskripsi:Deskripsi Junior Gunting Seng 8inch. Gunting Seng serbaguna yang dapat digunakan untuk memotong seng, plat, lembaran besi, jaring besi, karet, plastik, kulit, dll. - Kualitas sangat bagus, - Pegangan anti slip dan nyaman, - Kekuatan potong yang baik
- HIOSHI Alat Potong Besi Beton HD Typeatribut:
- Material: Germany Blades Hardened
- Color: Orange & Black
- Type: HD
- Mesin HL Multi Cutteratribut:
- Rated Voltage (V/Hz): 220/50
- Power (W): 300
- Oscillation Angle (degree): 3.1
- No Load Speed (rpm): 15000-23000
- HIT (Tools) Rod (Re-Bar) Cutter & Benderatribut:
- Cutting Ability (mm) Steel Bar: 10・13
- Cutting Ability (mm) Atypical Steel Bar: D10, D13
- Total Length (mm): 1070
- Flexigo Gunting Kawat Betonatribut:
- Size (inch): 8
- TEKIRO Gunting SengDeskripsi:Pisau tajamMampu memotong pelat metal hingga ketebalan 1.2mmPraktis dan mudah digunakanatribut:
- Dimension 2 (mm): 50
- Mitutoyo Coolant Proof Micrometeratribut:
- Quantization Error: Not including +/- 1 count
- Power Supply: One button type silver oxide battery SR44 (No.938882) is included as standard
- Degree of Protection: IP65 (IEC60529)
- Output Function: With measurement data output function
- Constant Pressure Device: Ratchet thimble
- Measuring Force (N): 7 to 12 (when using ratchet ratchet)
- Battery Life: About 2.4 years in normal use
- Flatness (µm): 0.3
- Instrument Error (µm): +/- 1
- Minimum display amount (mm): 0.001
- Parallelism (µm): 1
- Position Detection Method: Electromagnetic induction type rotary encoder
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga alat potong plat besi Terbaru March 2026
| KRISBOW Alat Potong Plat Besi | Rp1.599.900 |
| monotaro Metal Lever Shear (Cutting Cutter) | Rp4.599.900 |
| KRISBOW Mesin Potong Plat | Rp6.899.900 |
| KRISBOW Mesin Potong Plat | Rp4.999.900 |
| Toyo MHE Roda Kastor PU | Rp599.900 |
| monotaro Metal Lever Shear (Replacement Blade) | Rp509.900 |
| KRISBOW Alat Penekuk Plat | Rp4.999.900 |
| Onda Jet Shower | Rp169.900 |
| JUNIOR TOOLS Gunting Seng | Rp91.900 |
| HIOSHI Alat Potong Besi Beton HD Type | Rp2.399.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)




















































































































































/P102245303-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/KRISBOW%20Mesin%20Potong%20Plat/oqP104569890-2.jpg)


/P102245482-1.jpg)





%20Rod%20(Re-Bar)%20Cutter%20%26%20Bender/P102023938-1.jpg)