Beli alat ph meter tanah di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHINWA pH Meter
    Mulai

    Rp919.900

    SHINWA pH Meter
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
  2. Smart Sensor pH Meter
    Mulai

    Rp539.900

    Smart Sensor pH Meter
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  3. Lutron pH Meter
    Mulai

    Rp979.900

    Lutron pH Meter
    Deskripsi:
    - Economical type.- pocket size.
    atribut:
    • Resolution (pH): 0.01
  4. Extech pH Meter
    Mulai

    Rp2.699.900

    Extech pH Meter
    Deskripsi:
    - Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separately
    atribut:
    • Resolution (pH): 0.01
    • Range (pH): 0 to 14
    • Accuracy (pH): ± 0.01
    • Dimension Unit (cm): 3.56x17.2x4.1
    • Item: PH Meter
    • Manufacturing Number: PH100
    • Netto Weight (kg): 0.1
    • Power Source: Baterai CR2032 (optional/exclude)
    • Temperature (°C): -5 to 90
    • Type: PH Meter
  5. Shinwa Rules Digital pH Meter
    Mulai

    Rp1.899.900

    Shinwa Rules Digital pH Meter
    atribut:
    • Operating Temperature Range: 5-35°C
    • Measuring Range: 1.0 to 14.0pH
    • Minimum: (Resolution) pH0.1
    • Precision: ± pH0.1
    • Body Material: ABS resin
    • Material (measuring section): Glass
    • Power: Three silver oxide batteries LR44
  6. KRISBOW Alat Ukur pH & Suhu
    Mulai

    Rp2.199.900

    KRISBOW Alat Ukur pH & Suhu
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  7. Mettler Toledo Benchtop pH Meter
    Mulai

    Rp21.999.900

    Mettler Toledo Benchtop pH Meter
    atribut:
    • Data Recorded Numbers: 200, calibration results
    • Dimensions (mm): 227x147x70
    • Display Range (mV): -2000 to 2000
    • Included Accessories: Electrode LE438
    • Number of Data Records: 200 proofread results
    • Power Supply: 100-240V, 50/60Hz, 12VDC
    • Reproducibility: pH/±0.01pH, ORP/±1mV
    • Temperature Compensation (°C): Automatic and manual temperature compensation
  8. TAKEMURA Soil pH and Moisture Tester
    Mulai

    Rp3.399.900

    TAKEMURA Soil pH and Moisture Tester
    Deskripsi:
    In order to form soil which is able to absorb manure effectively, it is necessary to neutralize the soil, i.e. -by mixing lime with it.However, if soil liming is excessive, manganese will be depleted, and manganese deficiency will occure. As a result, the usefulness of the soil may be lost completely. Therefore, when lirhing, it is importanto to add only the proper amount for neutralization. Before the aplication of lime the pH value must be determined-the pH reading indicates its hydrogen ion concentration. To determine this value Takemura's simpklified pH Tester is recommended-it has been specifically manufactured of making on-site measuremnets,*pH values suitable for vegetable growth: these are attached to the tester proper.*Amount of calcium carbonate necessary to provide soil with a pH value of 6.5, 10 ares in area and 15cm indepth.
    atribut:
    • Moisture Range (%): 0-100
  9. Mettler Toledo Sevencompact Ph Meter S210
    Mulai

    Rp34.999.900

    Mettler Toledo Sevencompact Ph Meter S210
    atribut:
    • pH Measuring Range: -2.000 to 20.000
    • AC/DC Input: 12V, universal plug set (mains adaptor)
    • mV Measuring Range: -2000.0 to 2000.0
    • Temperature Measurement Range (°C): -30.0-130.0 (MTC), -5.0-130.0 (ATC)
  10. SK SATO Pen Type pH Meter
    Mulai

    Rp3.199.900

    SK SATO Pen Type pH Meter
    Deskripsi:
    -Pen-shaped pH meter with replaceable electrodes-Handling with wet hands is possible. (JIS C0920 IPX4)-pH and temperature are simultaneously displayed in upper and lower rows, respectively. -For water quality controlling of food fermentation and fish breeding.-For water quality inspections for building maintenance.
    atribut:
    • Measuring Range: 2.00 to 12.00 (pH)
    • Resolution: 0.01pH
    • Measuring Accuracy: ±0.2pH, ±0.6°C at (20 to 30°C), ±0.8°C (others)
    • Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
    • Width x Depth x Height: 37x42x150mm
  11. Shinwa Rules Soil Acidity Meter A
    Mulai

    Rp839.900

    Shinwa Rules Soil Acidity Meter A
    atribut:
    • 1 Scale: pH 0.2
    • Measuring Range: 3 to 7pH
    • Main Part Dimension: 106x47x47mm
    • Precision: ± 0.5pH
    • Body Material: ABS resin
    • TRUSCO Number: 405-5870
  12. OHAUS pH Meter
    Mulai

    Rp9.999.900

    OHAUS pH Meter
    Deskripsi:
    Designed with a clear, user-friendly interface and the ability to store up to 99 items in its internal memory, the Starter 2200 pH bench meter is a reliable and efficient addition to basic laboratories or science classrooms. An affordable, intuitive pH measurement instrument, the StarterTM 2200 pH bench meter also features auto-buffer recognition & auto-endpoint modes that make measurement and calibration simple, straightforward and efficient.ApplicationspH, oxidation-reduction potential (ORP) with Temperature MeasurementsDisplay3.5 inch segment LCD with backlightOperationAC adapter (included)ConstructionABS housing, mechanical keys, built-in electrode holderDesign FeaturesAuto buffer recognition, two point calibration, electrode condition icon
    atribut:
    • Power: AC Adapter (Included)
  13. Kedida pH Meter
    Mulai

    Rp1.699.900

    Kedida pH Meter
    Deskripsi:
    1. The PH pen acidimeter high-performance CPU chip, high-precision AD converter technology and SMT technology is a versatile, intelligent instrument. Storage, computing and Compensation Determination of PH value parameters. Clear display, simple operation and accurate test performance so that it has a good price. It can be widely used in the chemical industry, metallurgy, environmental protection, pharmaceutical, biochemical, food and tap water solution PH value monitoring. Field PH value test.2. 3 acidimeter Features:The instrument housing waterproof design of acidimeter, LCD display. Small size, portable, measuring at any time more convenient to use. Low power consumption, high accuracy, wide measurement range, the electrode can be replaced.
    atribut:
    • Accuracy (pH): ±0.02
    • Range (pH): 0 to 14
    • Resolution (pH): 0.01
    • Automatic Conversion of C / F: Have
    • Automatic Shutdown Time (minute): 10 auto shut off
    • Automatic Temperature Compensation (°C): 0 to 50
    • Battery: 6V (4xAG13 button batteries)
    • CBM (mm): 188×38
    • Correction: 3-point automatic calibration ( 4.01 ; 7.00 ; 10.01 )
    • Display: Dual display of pH and temperature
    • Hold Function: Have
    • Low Voltage Indication: Have
    • Operating Temperature (°C): 0 to 50
  14. Hanna Instruments edge Dedicated pH/ORP Meter
    Mulai

    Rp15.999.900

    Hanna Instruments edge Dedicated pH/ORP Meter
    Deskripsi:
    Hanna Instruments is proud to introduce the world's most innovative pH/ORP meter: edge.
  15. OneMed PH Meter Digital Pocket Alat Pengukur Keasaman
    Mulai

    Rp68.900

    OneMed PH Meter Digital Pocket Alat Pengukur Keasaman
    Deskripsi:
    PH Meter Digital Pocket Alat Pengukur Keasaman OnemedpH meter adalah alat elektronik yang digunakan untuk mengukur pH (keasaman atau alkalinitas) dari cairan. Spesifikasi :- Rentang Pengukuran : 0.00 - 14.00pH- Resolusi : 0.01pH- Akurasi : +/-0.01pH- Sumber Daya Listrik : 2*1.5V (LR44 Button)- Suhu Pengoperasian : 0c-60c- Kalibrasi : Kalibrasi Otomatis tiga titik ( hanya kalibrasi 6.86 titik : akurasi 0.1pH)- Dimesni : 155 mm * 31 mm * 18 mm- Berat : 50g/(1.70z)Isi Paket:- 1 bh pH meter- 1 set Bubuk Kalibrasi (pH 4.00, pH 6.86 ,pH 9,18)- 1 bh Kotak Plastik- 1 lbr Kertas Panduan- 2 bh Baterai LR44 (terpasang)
    atribut:
    • Accuracy (pH): 0.01
    • Calibration: Three-point automatic calibration (for 6.86 single-point calibration, accuracy is 0.1pH)
    • Dimensions (mm): 155x31x18
    • Measuring Range (pH): 0.00 – 14.00
    • Operating Temperature (°C): 0-60
    • Power Supply: 2 x 1.5V (LR44 Button Cell)
    • Resolution (pH): 0.01
  16. Milwaukee Instrument Digital pH Pen (pH Meter Portable)
    Mulai

    Rp999.900

    Milwaukee Instrument Digital pH Pen (pH Meter Portable)
    Deskripsi:
    Penguji ekonomis Milwaukee adalah instrumen yang mudah digunakan dan berbiaya rendah untuk mengukur nilai pH, EC atau TDS yang cepat dan andal.Mengukur konduktivitas listrik adalah cara terbaik untuk memeriksa jumlah garam atau padatan terlarut (TDS) dalam air.Milwaukee menyediakan Anda dengan berbagai penguji saku yang akan memungkinkan Anda untuk mengukur dari sangat rendah hingga solusi konduktivitas yang sangat tinggi.Semua penguji EC / TDS mengkompensasi perbedaan suhu secara otomatis.PH600 adalah alat pengukur pH yang dirancang khusus untuk pasar akuarium.Prosedur kalibrasi sangat sederhana dan cepat.Tester ini memiliki 1 titik kalibrasi manual, 0,1 pH akurasi dan rentang 0,0 hingga 14,0 pH.PH600 dipasok dalam kemasan blister lengkap dengan obeng, baterai, dan instruksi kalibrasi.
  17. Hanna Instruments pH Meter
    Mulai

    Rp7.799.900

    Hanna Instruments pH Meter
    Deskripsi:
    It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.
    atribut:
    • Resolution (pH): 0.1
    • Accuracy (pH): ±0.1
  18. Hanna Instruments Portable pH Meter
    Mulai

    Rp2.699.900

    Hanna Instruments Portable pH Meter
    Deskripsi:
    The HI8010 is a compact, rugged and portable pH meter that is supplied with a PEI plastic body pH electrode.  This meter uses a BNC connector for the pH electrode input allowing for a wide selection of pH electrodes to be used.Compact rugged designTwo-point calibration0.01 resolution with 0.01 accuracy
    atribut:
    • pH Resolution (pH): 0.01
  19. TESTO Ph Meter
    Mulai

    Rp9.999.900

    TESTO Ph Meter
    Deskripsi:
    The cosmetics industry, the food industry, the metal industry: the testo 206-pH2 pH meter can be used virtually anywhere. That’s because it’s ideally suited for measuring the pH value of semi-solid media like, for example:Viscous and protein-containing foodstuffs like jelly, cheese, fruit etc.Liquid and soft or paste-like materials like creams and oilsWater-mixed solid cooling lubricantsClever measurement technology paired with intelligent features: the testo 206-pH2 pH meterThe testo 206-pH2 pH meter is equipped with a pH immersion tip and an integrated temperature sensor which allow you to carry out quick and reliable pH measurements and accurate core temperature measurements simultaneously. Thanks to the full-size gel electrolyte volume and annular clearance, the pH sensor is not only leakproof and maintenance-free, but also extremely durable and insensitive to dirt.   The testo 206-pH2 allows you to perform 1, 2 or 3-point calibrations. The automatic final value recognition function supports you throughout your measurements.Hygienic and ruggedThe testo 206-pH2 pH meter comes with a TopSafe protective case which gives it its IP68 rating: the hygienic, dishwasher safe case protects the meter against dirt, water and impact.Product Includes: testo 206-pH2 pH meter for viscous media, gel storage cap, TopSafe protective case, belt buckle, wall bracket.pH measurement for drinking water analysis There have been statutory European directives from as early as 1980, which have regulated the limit values of specific parameters in drinking water. The Drinking Water Ordinance of 21 May 2001 in Germany decreed that water supply companies are obliged to provide their customers with drinking water which complies with the quality laid down in the Drinking Water Ordinance. The pH value is an important parameter for determining water quality.The water samples taken must be checked for their pH value directly or immediately after sampling. This must not exceed the acidic limit of 6.5 or the alkaline limit of 9.5 and should normally be in the neutral range around 7.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement on site for fast assessment of the pH value Available in three different models (including a version with plug-in probes for easy remote measurement)Robust, waterproof "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte pH measurement for quality assurance in the food sector The pH value of foods has a direct effect on the growth of microorganisms and therefore on food quality and safety. For this reason, many companies use the pH value as a quality characteristic for evaluating their food. For example, the pH value is of great importance in the manufacture of meat, sausage, delicatessen and dairy products.The pH value is an important quality parameter in the food sector. It particularly affects the properties of meat and meat-based products, especially with regard to water binding capacity, taste, colour, tenderness and shelf life. In the bakery sector, the acidity of the sourdough can be determined by means of the pH value. In the case of products such as salad dressings, the pH value helps to ensure consistent quality or consistent acidity of the product.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement in process / in the food for fast assessment of the pH value Available in three different versions – depending on the medium in which the measurement is being madeRobust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of pH and temperature valuesMaintenance-free gel electrolyte1, 2 or 3-point calibration possible pH measment inure the cosmetics industry The pH value is a crucial factor when it comes to assessing the quality of cosmetic products. Cosmetic products which are too acidic or too alkaline can cause skin irritations or rashes. The pH value of the skin is normally between 5 and 6.5 thanks to its natural protective acid mantle. "Skin-neutral” cleansers are actually slightly acidic and can support the skin's protective acid mantle, which is particularly important for people with sensitive skin. On the other hand, alkaline cleansers could encourage the skin's process of replenishing its natural oils.The pH value of cosmetics must therefore be monitored, controlled and, if necessary, adjusted right from the production stage, so that the end product has the required value. The testo 206 one-hand pH measuring instrument helps you to do this through: Direct measurement in process for fast assessment of the pH value Three different versions of the product – depending on the medium in which the measurement is being made (e.g. liquid, paste-like, etc.)Robust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) to meet strict cleaning requirements in the pharmaceutical sector.Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte1, 2 or 3-point calibration possible
    atribut:
    • Measuring Rate: 2 Measurements per second
    • Number of Channels: 2-channel
    • Operating Temperature: 0 to +60 °C
    • Protection Class: IP68
    • Authorizations: CE 2014/30/EU
    • Battery Life: 80 h (Auto Off 10 min)
    • Battery Type: 1xCR2032
    • Diameter Probe shaft (mm): 11
    • Dimensions (mm): 197x33x20 110x33x20 (without Probe and TopSafe)
    • Display Size: 2 lines
    • Display Type: LCD (Liquid Crystal Display)
    • Length Probe shaft (mm): 35
    • Product Color : White
    • Product/Housing Material: ABS
    • Storage Temperature: -20 to +70 °C
    • Temperature Compensation: automatic
    • Weight (g): 115 (with TopSafe) 65 (without TopSafe)
  20. Non Brand Soil Moisture Meter
    Mulai

    Rp299.900

    Non Brand Soil Moisture Meter
    atribut:
    • Measuring Range PH (acidity): 3-8
    • Measuring Range Humidity: 1-8 (10-80%)
    • Resolution (pH): 0.2
    • Accuracy (pH): 0.2 (applies to arable land and classroom experiments)
    • Working Temperature (°C): 5-50 (41-122°F)
    • Calibration: Gently wipe to remove oxides on the metal electrode
Daftar Harga alat ph meter tanah Terbaru March 2026
SHINWA pH MeterRp919.900
Smart Sensor pH MeterRp539.900
Lutron pH MeterRp979.900
Extech pH MeterRp2.699.900
Shinwa Rules Digital pH MeterRp1.899.900
KRISBOW Alat Ukur pH & SuhuRp2.199.900
Mettler Toledo Benchtop pH MeterRp21.999.900
TAKEMURA Soil pH and Moisture TesterRp3.399.900
Mettler Toledo Sevencompact Ph Meter S210Rp34.999.900
SK SATO Pen Type pH MeterRp3.199.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)