Beli alat penjepit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Pliers Plastic Fasten (Tang Jepit)atribut:
- Dimensions (mm): 320
- Y-Rins Eye Liquid (Cairan Pencuci Mata)Deskripsi:Y-RINS merupakan larutan steril yang mengandung Distilled Witch Hazel 13%. Larutan ini digunakan untuk membersihkan, menyejukkan, dan menyegarkan mata yang lelah dan sakit, serta meringankan iritasi ringan akibat debu dan asap.atribut:
- Size (ml): 12
- OASE Alat Penjepit SampahDeskripsi:Squeeze-handle grabbers have a grip and squeeze mechanism that is parallel to the length of the shaft for picking up litter. The squeeze mechanism is activated using all fingers to reduce hand fatigue. These grabbers are used to pick up cans, glass, paper, and other litter on the ground and overhead. These grabbers can also be used to reach items on overhead shelves without the use of a ladder. Grabbers reduce back strain and fatigue by keeping workers from bending over, help keep workers from coming into contact with sharp or contaminated trash, and make cleanup faster.atribut:
- UNSPSC: 47131611
- Grabber Opening (inch): 3 1/2
- Handle Type: Telescoping Squeeze
- Length (inch): 54
- Material: Aluminium
- Proclean Tongkat Penjepit SampahDeskripsi:Dirancang untuk memudahkan Anda mengambil sampah atau barang lainnya tanpa perlu membungkuk dan mengotori tangan, sangat ideal digunakan oleh anak-anak maupun dewasa. Dilengkapi dengan tuas ergonomis untuk mengoperasikan rahang jepit alat ini memastikan cengkeraman yang kuat dan efektif untuk memungut berbagai jenis benda dari jarak jauh.atribut:
- Material: Alumunium
- Insto Regular Eye Drop (Tetes Mata)Deskripsi:Memiliki bahan aktif yang dapat mengatasi mata merah & mata perih yang disebabkan oleh iritasi ringan karena debu, asap, angin dan setelah berenang..atribut:
- Size (ml): 15
- Philips Iron Electric (Setrika)Deskripsi:Licin di atas semua kain dan mampu mencapai bagian yang sulit
- KRUPS Espresso Machine Cleaner Tabletatribut:
- Diameter (mm): 15
- Number of Tablet: 10
- Thickness (mm): 6
- Unger Alat Penjepit SampahDeskripsi:Trigger-handle grabbers have a pistol-style grip with a squeeze trigger for picking up litter and trash indoors and outdoors. The grabber has a trigger-activated mechanism that is used to pick up hard and soft litter, including paper, glass, plastic, and cans. Grabbers have a long shaft that allows workers to reach overhead litter or pick up litter without the bending and stooping that can cause fatigue and back pain. The trigger is activated using all fingers, which helps reduce hand fatigue when used for extended periods of time. A metal tip attracts metal such as cans and coins, and snaps together for extra holding power. The head rotates for grabbing trash from multiple sides. These grabbers can also be used to pick items from high shelves.atribut:
- UNSPSC: 47131611
- Hansaplast Plaster Fabric Roll (Plester Kain)Deskripsi:Hansaplast Kain Roll - 100cm. Hansaplast Rol Kain adalah pertolongan pertama serba guna yang penting. Perban bedah ini dapat digunakan bersama kasa rol, kasa steril, dan plester. - Kuat, pelekat yang erat. - Lentur, nyaman digunakan. - Dapat dirobek dengan tangan. - Tahan lama, tahan air dan kotoran Hansaplast Rol Kain dirancang secara spesifik untuk mengikuti kebutuhan medis dan dapat melekat pada permukaan apapun. Cocok untuk: - Fiksasi kasa steril dan plester langsung pada kulit. - Fiksasi perban dan kasa steril tidak langsung pada kulit. - Fiksasi cepat untuk luka kecil pada kulit. - Pengamanan tabung, kateter, probe, dan kanula. - Mendukung dan menstabilkan sendi.atribut:
- Product Size (cm): 5.8x2.1
- Packaging: Gulungan dengan snap ring
- Kenmaster PU Safety Gloves (Sarung Tangan)atribut:
- Material: PU
- Honda Power Product Pump Engine for Irrigation (Pompa Alkon)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.atribut:
- Type: Self Priming, Centrifugal pump
- Max. Suction Head Lift (m): 7.5
- Air Cleaner: Semi Dry Type
- Bore and Stroke (mm): 68x45
- Compression Ratio: 8.5
- Displacement (cm³): 163
- Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
- Fuel Consumption (L/hour): 1.4
- Fuel Tank Capacity (L): 3.1
- Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
- Maximum Net Torque (N m): 10.3
- Net Power Output (kW): 3.6
- Oil Capacity (L): 0.58
- JK CARE Alcohol TeknisDeskripsi:ALKOHOL 70% Ethanol/ Teknis/ Non-Food Grade merupakan cairan yang digunakan sebagai antiseptik (membunuh atau menghambat pertumbuhan mikroorganisme),Keuntungan JK Care Alkohol 70%:- Kualitas Alkohol Terbaik- Ampuh Membunuh Kuman dan BakteriKegunaan:- Sebagai Antiseptic dan Disinfektan- Sebagai Cairan Untuk Menstrilkan Alat-alatCara Penggunaan:- Semprotkan Pada Permukaan / Alat-alat Yang Perlu Distrilkan- Lapkan Pada Benda Yang Sering Dipegang
- CHECKERS INDUSTRIAL PROD INC Ground-Protection Mat (Matras Tanah Konstruksi)Deskripsi:Flexible ground-protection mats conform to contoured and sloped surfaces to keep wheels in contact with the ground.atribut:
- UNSPSC: 46182104
- Backing Material: HDPE
- Color: Black
- Flexibility: Flexible
- Indoor/Outdoor: Outdoor
- Mat Product Type: Ground Protection Mat
- Non-Conductive: Yes
- Number of Mats Included: 1
- Resistance Properties: Weather Resistant
- Surface Material: High Density Polyethylene
- Thickness (inch): 1/2
- Translucent Material: No
- OneMed Gelas Cuci MataDeskripsi:Gelas Cuci Mata OneMed Bahan plastik transparan
- Saeco Coffee Machine Royal (Mesin Kopi)atribut:
- Dimensions (mm): 280x398x460
- Color: Matt Black
- Power Supply: 230V/50Hz
- Absorbed Power: 1400
- Hydraulic System: Single Circuit
- Wot Water/ Steam Nozzle: Independent
- Water Supply: Independent Tank
- Water Supply Connection: No
- Coffee Beans Container (g): 600
- Water Tank (L): 2.5
- Coffe Ground Container (l): 18
- Coffee Grinder: With Steel Conical Blades
- Grinder Setting: Manual, 8 Levels
- Coffee Strength Adjusment: Manual, From 6 to 10gr, 7 Levels
- Electronic Pre-infusion: Yes
- Coffee Dispenser Height Adjustment: Yes (75-160mm)
- Graphic Display With Icons and Text Massages: Yes
Daftar Harga alat penjepit Terbaru October 2026
| KRISBOW Pliers Plastic Fasten (Tang Jepit) | Rp99.900 |
| Y-Rins Eye Liquid (Cairan Pencuci Mata) | Rp8.900 |
| OASE Alat Penjepit Sampah | Rp1.999.900 |
| CORNING Syringe Filters | Rp2.099.900 |
| Proclean Tongkat Penjepit Sampah | Rp129.900 |
| Green Leaf Tempat Sampah/Tong Sampah Beroda Bio (Trash Bin) | Rp279.900 |
| Insto Regular Eye Drop (Tetes Mata) | Rp27.900 |
| Philips Iron Electric (Setrika) | Rp259.900 |
| KRUPS Espresso Machine Cleaner Tablet | Rp569.900 |
| Unger Alat Penjepit Sampah | Rp639.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/68P104577224-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Y-Rins%20Eye%20Liquid%20(Cairan%20Pencuci%20Mata)/1aP103640046-2.jpg)



/P102947757-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Insto%20Regular%20Eye%20Drop%20(Tetes%20Mata)/11P103640037-3.jpg)
/c1P105295433-3.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Plester%20Medis/Hansaplast%20Plaster%20Fabric%20Roll%20(Plester%20Kain)/r1P104886973-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kain%2FKatun/Sarung%20Tangan%20Katun%20Campuran/Kenmaster%20PU%20Safety%20Gloves%20(Sarung%20Tangan)/gbP110907587-1.jpg)
/chP105472449-1.jpg)

/hlP109464633-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/OneMed%20Gelas%20Cuci%20Mata/1sP105705064-1.jpg)
/fuP105734570-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)