Beli alat pengukur ketebalan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Custom Thickness CheckerDeskripsi:-The thickness of the coating is measured by probe integrated type compact main body.-255 points memory can be conducted.-With MAX/MIN/AVE function.-Checking of coating thickness -Size : 0 to 2000μm (iron), 0 to 1000μm (non-ferrous metal)atribut:
- Resolution: 1μm
- Calibration Type: 1 Point Calibration, 2 Point Calibration
- Power Supply: AAA dry batteryx2 (sold separately)
- Width x Depth x Height: 55x27x105mm
- Elcometer Electromagnetic Film Thickness Meter Separate Type Basic For Magnetic MetalsDeskripsi:Used by connecting with a probe sold separately.Three types are available: electromagnetic type (for ferrous metals), eddy current type (for non-ferrous metals), and dual type.In addition to the features of the A456C probe-integrated coating thickness meter, it can also measure in narrow areas that cannot be measured with an integrated probe.It can be used for various measurement tasks by replacing the probe (sold separately).atribut:
- Resolution (µm): 0.1~1
- Type: Electromagnetic
- KRISBOW Alat Ukur Ketebalan Ultrasonikatribut:
- Power Supply: 2 X Aaa 1.5V Alkaline Batteries
- Measuring Range (mm) : 0.7 to 300
- Resolution (mm): 0.01
- Type: Ultrasonic
- Defelsko Coating Thickness GaugeDeskripsi:Ready to measure—no adjustment required for most applications- Enhanced one-handed menu navigation- Flashing display-ideal in a noisy environment- RESET feature instantly restores factory settings
- AND Digital Thickness GaugeDeskripsi:- You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.atribut:
- Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
- Graduation (mm): 0.01/0.1
- Resolution (mm): 0.01/0.1
- Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
- Dimensions (WxDxH) (mm): 73x23x143
- Display: Segment LCD display (with backlight)
- Display Range (mm): 0.65 to 600.0
- Measurable Materials: Metal, glass, plastic, etc.
- Measurement Method : Ultrasonic pulse reflection method
- Power Supply: 2 AA alkaline batteries
- Sound Velocity Variable Range (m/s): 1000 to 9999
- TRUSCO Number: 855-8516
- Unit of Measure: mm
- B-ONE Digital Thickness GaugeDeskripsi:Coating Thickness Gauge is a highly intelligent and precise instrument used to quickly and accurately measure thickness of coating or plating on almost all kinds of metal surface. It not only indicates thickness or plating but also automatically identifies the base material. It is applicable to measure non-magnetic painting, ceramic, enamel, plastic, rubber coating on magnetic base material such iron and steel, non ferrous metal plating such as nickel & chromium, anti corrisive coating, non conductive painting, plastic coating and anodic oxide film on non magnetic conductive devices.atribut:
- Measurement Range (µm): 0 to 1250
- Graduation: 0.1um/mil
- Resolution: 0.1um/mil
- Accuracy: ±2% ±2μm/0.1mil
- Display: TFT 320x240 LCD
- Minimum Test Surface (mm): Dia. 8
- Minimum Thickness of Base Material (mm): 0.4
- Operating Condition Temperature (°C): 0-40
- Operation Condition Humidity: 20%-90% RH
- Product Size(mm): 166x68x30
- Test Limit Surface Curvature (mm): Convex: 1.5/ Concave: 7
- Benetech Film Coating Thickness GaugeDeskripsi:This product is a color-screen portable coating thickness gauge with highdefinition display, which can quickly, non-destructively and accurately me-asure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal sub-strates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal processing industry, chemical industry, commodity inspection and other testing areas.atribut:
- Dimensions (mm): 52.9x26x117
- Working Voltage (V): DC 3.7
- Measurement Range (µm): 0 to 1300/51mil
- Resolution (µm): 0.1 (<100), 1 ( ≥100)/0.1mil
- CONSTANT Ultrasonic Thickness Gaugeatribut:
- Dimensions (mm): 72x146x29
- Display: 4 Digital LCD Display
- Resolution (mm): 0.1
- Frequency (MHz): 5
- Battery: 3x1.5V (AAA Battery)
- Measuring Range (mm) : 1.2 to 225.0
- JFE Advantech Digital Thickness GaugeDeskripsi:Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material st, Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material storage tanks, piping, hull, thinning, corrosion tests such as factory equipment. Construction machinery wear, reduced meat inspection. Corrosion inspection of boilers cooling pipe. Corrosion inspection of the lighting pole, road sign pole.atribut:
- Reproducibility (mm): ±0.1
- Accessories: Probe, couplant, 5mm thick standard piece for Calibration (attached to body), portable box
- Dimensions (mm): 69x30x144
- Measurement Method : Ultrasonic pulse reflection method
- Minimum Display Unit (mm): 0.1
- Power: AA batteryx1 (included for test)
- Probe Cable Length (m): 1 (with LEMO connector)
- Used Frequency (MHz): 5
- Extech Coating Thickness Testeratribut:
- Item: Gauge
- Display: Digital
- Interface (Usb): Yes
- Range (mm): 0 to 1250
- Battery: 2 x AAA batteries
- Netto Weight (kg): 0.18
- Dimension Unit (mm): 120x62x32
- Manufacturing Number: CG204
- Resolution (µm): 0.1
- Type: Thickness Tester
- BRISK Filter Kabin Mobil Hepa SwistechDeskripsi:Filter udara kabin mobil dari Swistech mengandung karbon aktif dan dilengkapi dengan HEPA Filter.Keunggulan Filter Udara Kabin Mobil dari Swistech:- Memfilter bakteri dan virus- Menghilangkan bau tidak sedap- Menghilangkan bau asap rokok- Menyaring debu, jamur, tungau- Menyaring serbuk sari yang menyebabkan alergi- Menyaring bulu hewanPerangkat ini, bekerja menggunakan metode filtrasi yang menyaring 99, 9 % jenis partikel, menjadikan udara segar, sejuk dan sehat. Membuat Anda dan Keluarga nyaman saat berkendara.
- ZOYI Coating Thickness GaugeDeskripsi:Coating Thickness Gauge Alat Ukur Ketebalan Cat UT343DAlat ini digunakan untuk mengukur ketebalan lapisan non-magnetik di atas logam.
- CONSTANT Digital Thickness GaugeDeskripsi:Alat ukur ketebalan cat portable merk Constant dengan memanfaatkan gelombang elektromagnet dalam mengukur ketebalan cat pada benda kerja yang dilapisi cat.atribut:
- Graduation (mm): 1μm (0 to 999mm); 0.01mm ( ≥1000μm)
- Accuracy: ±3% ±2μm
- Resolution: 1μm (0-999mm); 0.01mm ( ≥1000μm)
- Meas. Area Diameter (mm): >6
- Measurement Range (µm): 0 to 1300
- Standard Accesories: Batteries, 1 Standard Aluminium Substrate, 1 Standard Iron Substrate, Standard Foil (50μm, 100μm, 250μm, 500μm, 1000μm), Instruction manual Warranty Card
- Substract Thickness (mm): >0.5
- Unit: μm, mm
- curvature radius: >1.5 (convex surface), >25 (concave surface)
- Mitech Ultrasonic Thickness GaugeDeskripsi:The model MT150 is a digital ultrasonic thickness gauge. Based on the principle of ultrasonic principle, the instrument is capable of measuring the thickness of various materials, such as metal, plastic, ceramic, glass and many other good ultrasonic conductors. It of all kinds of materials. Compared with the traditional measurement methods, the advantages of ultrasonic thickness gauge is exposed to one side of the workpiece to complete the measurement. Its unique non-destructive testing performance provide the perfect solution for the thickness testing of closed pipes, containers, etc. It is widely used in pertroleum , chemical ,metallurgy, shipbuilding, aviation, aerospace and other fields because of monitoring corrosion thinning degree of various pipes and pressure vessels. It can also be used for precise measurement of sheet metal and machined parts.atribut:
- Measurement Range (mm): 0.75-300 (Depends on probes)
- Probe Diameter: Standard N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
- Min. Pipe Diameter (mm): 15x2.0
- Accuracy: ± (0.5%Thickness+0.04) mm,depends on probes
- Single / Scan Mode: Four measurements readings per second for single point measurement, and ten per second for Scan Mode
- Language: English
- Power Supply: Two AA size, 1.5 Volt alkaline batteries
- Probe Calibration: Zero Calibration, Two-Point Calibration
- Speech Function: No
- Unit Dipslay: Metric/Imperial unit selectable
- Velocity Range (m/s): 1000-9999
- Working Frequency: 2.5-7
- Ficsher Thickness Gauge Dualscope MPODeskripsi:DUALSCOPE MP0 Compact handheld instrument with integrated measurement probe for coating thickness measurements according to the magnetic induction and eddy current method. Features: - simple handling, calibration and normalization - automatic base material recognition - application memory for up to 1000 measurement values - customary statistics - sturdy casing - shock protection - pocket size - manufacturer?s certificate - Measuring ranges: 0 - 2000 ?m (80 mils) NF/Fe, 0 - 2000 ?m (80 mils) Iso/NF Technical data as stated in the enclosed product information. Quoted price includes pouch, 2 batteries of type LR6.AA, Fe base, Al base, CAL-S 75 ?m (3 mils), operators manualatribut:
- Origin: Germany
- Benetech Film & Coating Thickness GaugeDeskripsi:Benetech GM220 Film & Coating Thickness Gauge Adalah Alat Pengukur ketebalan spesialis untuk produk Film atau Coating Dapatkan 1 set kalibrasi film sesuai di gambar Mengukur presisi dengan rentang 0-1800 mikrometer.atribut:
- Accuracy: ±3% H ±1µm
- Resolution (µm): 0.1 (<100) or 1 (> 100)
- Measuring Range (µm): 0 to 1800
- Mitech Digital Thickness GaugeDeskripsi:Miteh multi-mode ultrasonic thickness gauge, based on ultrasonic measuring principle, it can perform thickness measurements on a wide range of materials including metals, plastic, ceramics glass and other ultrasonic well-conductive materials. It is also capable for measuring the sound velocity of the object with known thickness. Compared with the traditional measurement method, the advantage of ultrasonic thickness gauge is that it can finish the measurement only if it contacts with one side of the measured workpiece. Its unique performance of capable for testing thickness through the coating provides efficient solution for testing the workpiece of coated surface or corrosion materials. It can test the workpiece directly without needing to get rid of the surface coating. It’s widely used for monitoring the production equipments’ various pipelines and pressure vessel corrosion reducing degree in the fields of petroleum, chemical, metallurgy, shipbuilding, aviation, aerospace and so on. It also can be used for making accurate measurement to various plates and machining parts. It is the necessary professional precision instrument for improving the production efficiency and qualification rate as well as saving cost.atribut:
- Language: English
- Power Supply: Two AA size, 1.5 Volt alkaline batteries
- Probe Diameter: Standard Probe P5EE is 10mm, Probe N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
- Relative Humidity (%RH): ≤90
- Velocity Range (m/s): 1000-9999
- Delta Battery Chargeratribut:
- Rectification: Silicon Diode Unit For Full-Wave Rectification
- Dimensions (mm): 740x430x310
- Insulation: Class A Double Insulation
- Mitech Coating Thickness GaugeDeskripsi:MCT200 Coating Thickness Gauge is designed for non-destructive, fast and precise coating thickness measurement and also can measure the film thickness. It is widely used in manufacturing,metal processing industry, chemical industry.commodities inspection and other testing areas. Measuring range from 0 to 10 mm, can meet the different industries in view of the workpiece surface coating thickness testing requirements. It is the necessary professional precision instrument to improve the production efficiency and the qualified rate, saving the cost of production.atribut:
- Dimensions (mm): 125x67x31
- Display: 4 digital LCD with EL backlight
- Unit Display: Metric (μm), Imperial (mil)
- Communication port: USB1.1
- Accuracy (µm): ±(3%H+1)
- Measurement Range (µm): (0-1250), depends on probes. maximum 10mm for the probe F10.
- Relative Humidity (RH): ≤90%
- Storage: Memory for up to 20 files (up to 50 values for each file) of stored values.
- Working Time (hour): 200 typical operating time (EL backlight off).
Daftar Harga alat pengukur ketebalan Terbaru January 2026
| KRISBOW Alat Ukur Ketebalan Lapisan Logam Ferro | Rp4.199.900 |
| Custom Thickness Checker | Rp3.399.900 |
| Elcometer Electromagnetic Film Thickness Meter Separate Type Basic For Magnetic Metals | Rp17.999.900 |
| KRISBOW Alat Ukur Ketebalan Ultrasonik | Rp8.099.900 |
| Defelsko Coating Thickness Gauge | Rp7.699.900 |
| AND Digital Thickness Gauge | Rp20.999.900 |
| B-ONE Digital Thickness Gauge | Rp18.999.900 |
| Benetech Film Coating Thickness Gauge | Rp2.999.900 |
| CONSTANT Ultrasonic Thickness Gauge | Rp5.199.900 |
| JFE Advantech Digital Thickness Gauge | Rp42.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)