Beli alat pembengkok pipa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Pembengkok PipaDeskripsi:Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.atribut:
- Type: Tube Bender
- Material: Steel
- Bend Angle (°): 180
- TRUSCO Tube Bender (Inches Size)Deskripsi:Purpose: Bending process of soft copper tube, soft viscous aluminum tube (Iron, stainless steel can not be used).atribut:
- Bending Angle (degrees): 0-180
- Purpose of Use: Bending process of soft copper pipe and soft and viscous aluminum pipe. (Iron and stainless steel cannot be used)
- TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa)Deskripsi:Application : Bending of steel pipes and annealed stainless steel pipes.atribut:
- Type: For mm
- Bend Angle (°): 0 to 180
- Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
- SUPER TOOL Tube Bender (Standard Type)Deskripsi:-Handle part is special alloy steel and forged product, it is tough.-For bending process of copper, brass, aluminum, annealed stain steel, OST steel pipe.
- SOMTA Parallel Hand Reameratribut:
- Material: High speed steel
- WESTWARD Tube BenderDeskripsi:The WESTWARD® lever-type tubing bender makes smooth, tight radius bends in soft copper and aluminum tubing up to 180°. Open side slips over tube at any point. No scoring or flattening of tubing. Calibrated to show angle of bend. Nonslip grip handle.atribut:
- Item: Tube Bender
- Calibration Increments (°): 15
- Construction: Die Cast Aluminium
- TRUSCO Hand ReamerDeskripsi:- Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
- TRUSCO Tube Bender (Standard Type)Deskripsi:71atribut:
- Bend Angle: 0 to 180degrees
- Purpose of Use: Bending process of soft copper pipe, brass, soft and viscous aluminum pipe and annealed stainless steel pipe.
- TRUSCO Tube Bender (for annealed stainless steel, copper, and aluminum)atribut:
- Bend Angle: 0 to 180degrees
- Purpose of Use: Bending process of soft copper pipe, brass, soft and viscous aluminum pipe and annealed stainless steel pipe.
- SUPER TOOL Tube Bender(Standard type)Deskripsi:-Handle part is special alloy steel and forged product, it is tough.-For bending process of copper, brass, aluminum, annealed stain steel, OST steel pipe.
Daftar Harga alat pembengkok pipa Terbaru March 2026
| EIKO Hand Reamers | Rp149.900 |
| KRISBOW Pembengkok Pipa | Rp269.900 |
| TRUSCO Tube Bender (Inches Size) | Rp1.799.900 |
| TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa) | Rp1.999.900 |
| EIKO Machine Reamers | Rp1.399.900 |
| SUPER TOOL Tube Bender (Standard Type) | Rp2.499.900 |
| BBK Tube Bender | Rp1.999.900 |
| EIKO Spiral Hand Reamer | Rp589.900 |
| SOMTA Parallel Hand Reamer | Rp129.900 |
| WESTWARD Tube Bender | Rp399.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)





















































































































































/P102184004-1.jpg)
%20(Pembengkok%20Pipa)/P102014479-1.jpg)

/P102746370-2.jpg)






/P101506227-1.jpg)
/8pP102048313-15.jpg)


/5yP102048214-13.jpg)
/14P102120040-2.jpg)
/P102014462-1.jpg)
/P102378656-5.jpg)