Beli alat pelubang plat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OPT Punch Driver (Hydraulic)
    Mulai

    Rp9.899.900

    OPT Punch Driver (Hydraulic)
    Deskripsi:
    - Untuk melubangi plat panel, - Output 12 Ton, - Stainless Steel 1.6mm.
  2. ASB Pillow Block Bearing
    Rating:
    93% of 100
    (3)
    Mulai

    Rp29.900

  3. Fort Punch Driver Kit
    Mulai

    Rp9.499.900

    Fort Punch Driver Kit
    atribut:
    • Load Capacity (t): 15
    • Dimensions (mm): Round : 16-22-30, Square : 48x48, 72x72, 96x96, Retangular : 48x96
  4. MILWAUKEE Press Jaw
    Mulai

    Rp6.899.900

  5. WESTWARD Hydraulic Punch Driver Set
    Mulai

    Rp15.999.900

    WESTWARD Hydraulic Punch Driver Set
    Deskripsi:
    Tools must be stored in a clean, dry place to avoid rust. If there is not enough pressure during operation, you may need to add more oil.
    atribut:
    • Workpiece Material: Steel
    • Conduit and Pipe Size (inch): 1/2 to 2
    • Item: Hydraulic Punch Driver Set
    • Capacity (ga): 11 Steel
  6. NISHIDA Mata Mesin Pelubang Hidrolik
    Mulai

    Rp1.399.900

    NISHIDA Mata Mesin Pelubang Hidrolik
    atribut:
    • Material: Tool steel
    • Specifications: Optional Accessories
  7. NITTO KOHKI Mesin Pelubang Busbar Hidrolik Listrik Handy Cell Fur
    Mulai

    Rp59.999.900

    NITTO KOHKI Mesin Pelubang Busbar Hidrolik Listrik Handy Cell Fur
    atribut:
    • Type: For slotted steel round hole, general purpose type for long hole
    • Accessories: EL dice Ø 18 (body mounted) / 1 piece, EL dice Ø 18 A / 1 piece, EL dice Ø 18 B (main body installation) / 1 piece, hexagonal bar spanner 3 mm / 1 piece, hexagonal rod spanner 4 mm / 1 piece, hexagonal rod spanner 5 mm / 1 spanner 10x12 mm /
    • Drilling time: 2 in second (one way)
    • Power: AC100V (50/60Hz)
    • Cord Length (m): 2.4
    • Gap Space (mm): 55
    • Maximum Drilling Capacity (mm): (Stainless steel) t 4x19, (iron) t 6x19
    • Maximum Output (kN): 147
    • Maximum Plate Thickness (mm): (SS 400) 6, (SUS material) 4
    • Rated Current (A): 7
    • Power Consumption (W): 670 (rating)
    • TRUSCO Number: 337-7385
  8. RIDGID Electrical Tool Kit
    Mulai

    Rp74.999.900

    RIDGID Electrical Tool Kit
    Deskripsi:
    The RE 60 from RIDGID features our unique QuickChange System, allowing you to quickly and easily switch between interchangeable heads for cutting, crimping and punching. Now your important tasks can be accomplished with one innovative tool. No more back and forth to the truck, searching for different tools. Whether you’re cutting wire, crimping lugs or punching boxes, the RE 60 helps you maximize your productivity and efficiency on the jobsite.
  9. Kennedy Hydraulic Bench Press (Mesin Press)
    Mulai

    Rp23.999.900

    Kennedy Hydraulic Bench Press (Mesin Press)
    atribut:
    • Overall Width (mm): 480
    • Work Bed Adjustable Height (mm): 3 x 100
    • Table Aperture (mm): 140
    • Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
    • Min/Max Height of Ram to Table (mm): 90 to 300
    • Base Size (W x D) (mm): 545 x 305
    • Ram Stroke (mm): 150
    • Base Size (W x D): 545 x 305mm
    • Min/Max Height of Ram to Table: 90 to 300mm
    • Overall Height (mm): 895
    • Part Number: KEN9855000K
    • Product Number: HBP010
    • Product Type: Bench Press
    • Ram Stroke: 150mm
    • Table Aperture: 140mm
    • Weight Each: 47kg
    • Weight Each (Kg): 47
    • Work Bed Adjustable Height: 3 x 100mm
    • Working Table Width (mm): 360
  10. Izumi Manual-Operated Hydraulic Type
    Mulai

    Rp21.999.900

    Izumi Manual-Operated Hydraulic Type
    atribut:
    • Output (kN): 54
    • Crimping Range (mm²): 14~60
    • Included Accessories: Standard dice Case
    • Overall Length L (mm): 364
  11. Maxell Izumi Manual Hydraulic Tool With Standard Dice
    Mulai

    Rp22.999.900

    Maxell Izumi Manual Hydraulic Tool With Standard Dice
    atribut:
    • Overall Length (mm): 512
    • Output (kN): 90
    • Accessories: Standard Dies, Case
    • Crimp Range (mm²): 14-150
  12. TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Hidrolik)
    Mulai

    Rp7.499.900

    TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Hidrolik)
    Deskripsi:
    TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steel
    atribut:
    • Material: Carbon Steel
    • Dimension 8 (mm): 560
  13. OPT Hydraulic Punching Tools
    Mulai

    Rp22.999.900

    OPT Hydraulic Punching Tools
    atribut:
    • Output (t): 12
    • Ram Stroke (mm): 25
    • Oil Capacity (cc): 40
  14. FYH Pillow Block Bearing UCP Series
    69%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FYH Pillow Block Bearing UCP Series
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
Daftar Harga alat pelubang plat Terbaru March 2026
OPT Punch Driver (Hydraulic)Rp9.899.900
ASB Pillow Block BearingRp29.900
Fort Punch Driver KitRp9.499.900
MILWAUKEE Press JawRp6.899.900
WESTWARD Hydraulic Punch Driver SetRp15.999.900
Fort Mata Punch untuk SYK-15Rp149.900
NISHIDA Mata Mesin Pelubang HidrolikRp1.399.900
NITTO KOHKI Mesin Pelubang Busbar Hidrolik Listrik Handy Cell FurRp59.999.900
RIDGID Electrical Tool KitRp74.999.900
Kennedy Hydraulic Bench Press (Mesin Press)Rp23.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)