Beli alat meter air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Onda Water Meter Flange PN 10atribut:
- Material: Cast Iron
- Onda Meteran Air Plastikatribut:
- Size (inch): 1/2
- Material: Plastik
- Dimensions (LxWxH) (mm): 165x102.5x117.5
- Weight (g): 1500
- JTC Clock Flow Meteratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- Flugo Water Meteratribut:
- Size (inch): 2
- BenGas Oval Gear Flowmeteratribut:
- Body Material: Aluminium
- Accuracy: +/- 0,5 %
- Media: Diesel/gasoline/kerosene
- KOFLOC Flow Meter Compactatribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- AMD Water Meteratribut:
- Size (mm): 15
- SMC Digital Flow Sensor for Wateratribut:
- Lead Wire: Lead Wire With M12 Connector (3 m)
- BenGas Mechanical Flowmeteratribut:
- Accuracy (%): +/- 1
- Media: Diesel/gasoline/kerosene
- ANEST IWATA Viscosity meteratribut:
- Overall Length (mm): 273
- Capacity (cc): 47
- Cup Diameter (mm): 46
- Height (mm): 61.5
- Material: Brass
- Wipro Flow Meter 4 Digitatribut:
- Color: Black
- Minimum Work Pressure (MPa): 0.35
- Inlet & Outlet (inch): 1.5
- Type: NPT
- Flow Rate (L/minute): 20-150
- BenGas Electronic Oval Gearatribut:
- Body Material: Aluminium
- Accuracy: +/- 0,5 %
- Media: Diesel/gasoline/kerosene
- Itron Woltex M Water Meteratribut:
- Maximum Admissible Temperature (°C): 30
Daftar Harga alat meter air Terbaru March 2026
| Onda Water Meter Flange PN 10 | Rp2.899.900 |
| Onda Water Meter Brass | Rp789.900 |
| KINKI Air Control Equipment | Rp3.099.900 |
| Onda Meteran Air Plastik | Rp709.900 |
| JTC Clock Flow Meter | Rp3.799.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.299.900 |
| JTC Digital Flow Meter | Rp4.799.900 |
| Flugo Water Meter | Rp3.799.900 |
| NITTO KOHKI Quick Connect Coupling Cupla Flow Meter (Kopler) | Rp999.900 |
| BenGas Oval Gear Flowmeter | Rp6.799.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)
























































































































































/P101518176-1.jpg)


/P101003200-1.jpg)