Beli alat katrol manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Mulai

    Rp1.099.900

    monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  2. KITO Katrol Rantai Manual (Katrol / Takel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.899.900

    KITO Katrol Rantai Manual (Katrol / Takel)
    Deskripsi:
    Compact, lightweight and simple designWith a weight of 2.4 kg, a minimum height of 217 mm and a load capacity of 250 kg, the KITO CX003 manual chain hoist is one of the smallest and lightest chain hoists available. Followed by CX005 with a weight of 4
    atribut:
    • Standart Lift (m): 3
  3. Elephant Katrol Rantai Manual (Katrol / Takel)
    Mulai

    Rp2.899.900

    Elephant Katrol Rantai Manual (Katrol / Takel)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  4. NIKKO Katrol Rantai Manual (Katrol / Takel)
    Mulai

    Rp3.199.900

    NIKKO Katrol Rantai Manual (Katrol / Takel)
    Deskripsi:
    -A single-operation free rotation mechanism has been employed to enable the user to create a freely rotating state simply by turning the grip counter-clockwise.-Equipped with a brake engagement/bite resolving mechanism for recovery with a normal operation
  5. HITACHI Katrol Elektrik
    Mulai

    Rp24.999.900

    HITACHI Katrol Elektrik
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  6. Tyrone HSC Chain Block 3Ton (Katrol)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    Tyrone HSC Chain Block 3Ton (Katrol)
    atribut:
    • Capacity (t): 3
  7. KITO Lever Hoists (Katrol)
    Mulai

    Rp6.399.900

    KITO Lever Hoists (Katrol)
    Deskripsi:
    Ideal for pulling, lifting or tensioning the KITO Lever Hoist Model LB stands out with its high performance and can handle even the most difficult challenges facing the industry. This is for instance the case in sectors like ship-building where sheet meta
    atribut:
    • Standart Lift (m): 1.5
  8. Elephant Manual Chain Block KII
    Mulai

    Rp30.999.900

    Elephant Manual Chain Block KII
    Deskripsi:
    Manual Chain Block KII with maximum working load 10 Ton, 1 set with chain
    atribut:
    • Standard Lift (m): 3.5
    • Manufacturer's Testload: 125% x max. working load
    • Headroom: 775
    • Hand effort to lift full working load (kgf): 52.5
    • Diameter x pitch (mm): 9 x 27
    • Maximum Working Load (t): 10
  9. Tyrone Katrol Rantai HSC 2Ton (Takel)
    Mulai

    Rp2.099.900

    Tyrone Katrol Rantai HSC 2Ton (Takel)
    atribut:
    • Capacity: 2 Ton
  10. JTC Manual Hydraulic Press (Mesin Press Hidrolik)
    Mulai

    Rp46.999.900

  11. KRISBOW Katrol Lever Block Heavy Duty
    Mulai

    Rp2.099.900

    KRISBOW Katrol Lever Block Heavy Duty
    Deskripsi:
    Heavy Duty Lever Block 0.75ton x 2.5m adalah alat pengangkat manual dengan komponen pulley, roda gerigi/gear, rantai, level block dan hook. Kelebihan alat ini adalah bentuknya yang kecil dan sering dipergunakan untuk pengangkatan rendah dan juga dapat dengan hand overhead crane, fixed hoist crane dengan rel tunggal kecil. Panjang rantai dari alat ini dapat diatur dan disesuaikan dengan tinggi pengangkatan yang diharapkan. Lever block ini mempunyai kapasitas 0.75ton x 2.5m. Lever block sering digunakan di industri, pabrik atau bengkel.
    atribut:
    • Material: Steel
    • Type: Lever Block
    • Item: Lever Block
    • Lift Height (m): 2.5
Daftar Harga alat katrol manual Terbaru March 2026
monotaro Hand Winch (Crosscut Only) (Katrol Manual)Rp1.099.900
KITO Katrol Rantai Manual (Katrol / Takel)Rp8.899.900
Elephant Katrol Rantai Manual (Katrol / Takel)Rp2.899.900
NIKKO Katrol Rantai Manual (Katrol / Takel)Rp3.199.900
Come Up Electric Winch (Alat Angkat)Rp15.999.900
HITACHI Katrol ElektrikRp24.999.900
Tyrone HSC Chain Block 3Ton (Katrol)Rp3.799.900
KITO Lever Hoists (Katrol)Rp6.399.900
Elephant Manual Chain Block KIIRp30.999.900
Tyrone Katrol Rantai HSC 2Ton (Takel)Rp2.099.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)