Beli alat jigsaw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.299.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  2. BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw)
    Mulai

    Rp109.900

    BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw)
    Deskripsi:
    Mata potong gergaji jigsaw yang memotong rapi lembaran.
  3. BOSCH Mata Gergaji Jigsaw untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp59.900

  4. BOSCH Mata Gergaji Jigsaw Straight Cuts untuk Logam
    52%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp69.900

  5. RYU Jigsaw (Gergaji Listrik)
    Mulai

    Rp729.900

    RYU Jigsaw (Gergaji Listrik)
    atribut:
    • Power (W): 450
    • Depth of Cut (mm): 65 (Wood), 3 (Iron), 1.6 (Aluminium)
    • No Load Speed (rpm): 500-3100
  6. Makita Orbital Jigsaw
    Mulai

    Rp1.899.900

    Makita Orbital Jigsaw
    atribut:
    • Cutting Capacity 90degree (mm): 65 (Wood), 6 (Iron)
    • Cut Length (mm): 18
    • Cut Length (inch): 11/16
    • Electrical Power (W): 450
    • Rotation Speed (rpm): 500 - 3.100 rpm
  7. KDS Marking Tools Anchor Line
    Mulai

    Rp519.900

    KDS Marking Tools Anchor Line
    Deskripsi:
    Sebagai alat pengukur garis tegak lurus, KDS Anchor Line dilengkapi dengan magnet yang kuat dan jarum yang terbuat dari baja. Baik digunakan untuk konstruksi baja, tiang kayu, maupun bingkai/daun jendela aluminium. Tersedia dalam 3 desain yaitu SF-16 yang sudah dilengkapi dengan plum, juga ada tipe SF-4522F dan SF-55TB yang tidak dilengkapi dengan plum.
  8. METABO Jig Saw
    Mulai

    Rp3.699.900

    METABO Jig Saw
    Deskripsi:
    -Extremely powerful jigsaw with VTC-Electronics for fast cuts into soft wood of up to 140 mm deep -Precise and material-matched sawing due to the variable stroke rate, pendulum stroke and low-lying saw blade guidance with spring support -Metabo Quick for tool-free saw blade change and with automatic ejection -Convenient auto start with automatic stroke rate acceleration -Simple bevel cuts thanks to footplate with rest points that can be adjusted without tools -Selectable chip blowing function ensures free view of cutting line -Motion-controlled LED work light for optimum illumination of the cutting line -Vario Tacho Constamatic (VTC) Full-wave Electronics for work with materials requiring customised stroke rates, which remain constant under load -Restart protection: prevents unintentional start-up after power supply interruption -Long service life thanks to optimum gear and motor design and robust die-cast aluminium gear housing
  9. BOSCH Planer (Mesin Serut Kayu)
    Mulai

    Rp1.399.900

    BOSCH Planer (Mesin Serut Kayu)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • Planing Width (mm): 82
    • K3L License: Yes
    • No Load Speed (rpm): 16500
    • Part Number: 0 601 596 0K0
    • Rated Input Power (W): 650
    • Sound Level (dBA): 97
    • Sound Pressure Level (dBA): 86
  10. BAHCO Mata Gergaji Jigsaw (Mata Gergaji Jigsaw)
    Mulai

    Rp129.900

    BAHCO Mata Gergaji Jigsaw (Mata Gergaji Jigsaw)
    atribut:
    • Compatible Model: T-Shank Shape Jigsaw of BOSCH, MAKITA, HITACHI, RYOBI, etc.
Daftar Harga alat jigsaw Terbaru October 2026
BOSCH Jigsaw (Gergaji Mesin)Rp1.299.900
BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw)Rp109.900
BOSCH Mata Gergaji Jigsaw untuk KayuRp59.900
BOSCH Mata Gergaji Jigsaw Straight Cuts untuk LogamRp69.900
RYU Jigsaw (Gergaji Listrik)Rp729.900
Makita Orbital JigsawRp1.899.900
Niigata Seiki (SK) Jigsaw Blade for WoodworkingRp52.900
KDS Marking Tools Anchor LineRp519.900
METABO Jig SawRp3.699.900
BOSCH Planer (Mesin Serut Kayu)Rp1.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)