Beli alat grafir di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Osaki Electric Engraver KitDeskripsi:ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311atribut:
- Voltage (V): 230
- Number of Pieces: 4
- Type: Engraver
- Product Number: ENG003
- EZREN Mini GrinderDeskripsi:Ezren EZ-2022 Electric Nail Drill Grinding Manicure Machine Mesin Kikir Amplas Kuku Listrik Nail Art Pen Pedicure, cukup ganti mata gerinda sesuai kebutuhan. Mudah Dipakai Dan Dapat Diatur Kecepatannya.Isi Paket 1 pcs Mini Grinder1 pcs Adaptor (UE EU)1 Kotak Bonus Mata Grafir dan Gosok1 Package Box mata gerinda ( gerinding pakai yg berpa mm)?> mata gerinda ini bisa pakai 2.0 sampai 2.3mmatribut:
- AC Input (V): 100-240
- Frequency (Hz): 50/60
- DC Output (V/mA): 9/1000
- Item Size (mm): 160x24
- Maximum Speed (rpm): 3.000 - 20.000
- KDS Marking Tools Mini Line Laseratribut:
- Dimension: 80x60x125mm
- Battery power: 2AA Batteries
- Light Source: Semiconductur
- Auto Self Leveling Range: ± 3°
- Continuous Operating Time: >15 hours
- Effective Measuring Range for Indoor: 6m
- Laser Angle: Horizontal: > 60°\nVertical: > 180°
- Life Time (MMTF): > 2000 hours
- Output Power: ≤ 1mW
- Precision of Point: ± 2.0mm/3m
- Precision of Vertical & Horizontal: ± 2.5mm/5m
- Time of Stable Equilibrium: < 5sec
- Wave Length: 635nm/line, 650nm/dot
- Working Temperature Range: -5 to +45°C
- KRISBOW Alat UkirDeskripsi:Engraver 15W E15
- STS Marking LaserDeskripsi:-The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)atribut:
- Radiation Angle: 120°
- Size: 62x75mm
- Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
- Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
- CP Electric Engraveratribut:
- Voltage (V): 220
- Power (W): 40
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- DREMEL EngraverDeskripsi:Engraving tool with variable depth control, for engraving on a wide variety of materials like metal, glass, wood, plastics, ceramics, etc.This kit also includes a letter & number template for easy engraving of letters & numbers.
- DAJA Mini Portable Laser Engraving MachineDeskripsi:【Powerful Laser Caving Ability】 The unique base design provides engraving stability and safety for the engraver. The aluminum and ABS materials make DJ6 more robust and lightweight, which can be moved around. Equipped with 3000mW laser head module, DJ6 has faster and stronger engraving efficiency. 【Etching Range】Its working area is 3.15inch*3.15inch (80mm*80mm). 【All in the Details】 Equipped with anti-slip legs to avoid unintentional collision caused by the movement, DJ6 is able to carve steadily and smoothly. You can enjoy engraving time due to built-in eyes protection lens and cooling fans. 【Engraving on Various Material】 The laser engraving machine can sculpture your desired picture&logo on various materials. It is able to engrave on papers, Kraft papers, woods, ceramics, leathers, plastic, bamboos, painted metal, etc. 【Four Laser Engraver Mode】 There are four types of working modes can be chosen Black and white&Grayscale&Outline&Sketch. These four engraving modes enrich your engraving needs and can make your patterns full of personalities. 【Easy to Connect】The laser engraving machine can be connected in several different methods. It supports Windows system. Also, you can also connect K5 via your mobile and use self-developed mobile app to engrave photo&logo you want. Without PC or mobile, offline engraving mode is available.atribut:
- Data Port: USB type B
- Engraving Area (mm): 80x80
- Input Power (W): 24
- Package Size (mm): 230x230x165
- Power Port: DC05
- Product Size (mm): 167x167x165
- Support System: Windows / MAC / IOS / Android
- Supported Formats: JPG/BMP/PNG/DWG/SVG
- HUOT Rotary Toolholder Storage (Lemari Perkakas)atribut:
- UNSPSC: 27112809
- Material: Steel
- Type: Heavy-Duty
- Wipro PemahatDeskripsi:Cocok untuk bahan logam, kaca, kayu, plastik, keramik & kulit.Include : - 2Pcs Engraving Bits - 2Pcs Engraving Templates - 1Pcs Kunci Latribut:
- Bit Shank (mm): 3.2
- Variable Speed (rpm): 6000
- Power/Voltage (W/V): 13/220
- Engraving Bit (mm): TCT Steel 3
- SHUTER CNC Tool Storage Wagon (Troli Perkakas)atribut:
- Body Color: Black
- Caster Diameter (mm): 100
- Equal Load Capacity (kg/stage): 25
- Height (mm): 810
- Holder Color: Red
- Length (mm): 650
- Material: Body = Steel, Holder = ABS resin, Caster = Polypropylene
- Maximum Loading Capacity (kg/unit): 200
- Opening Width (mm): 1002
- APR Cordless Drill Brushless (Mesin Bor Baterai)Deskripsi:Generasi 4 mesin bor baterai dari apr type ap12 pro series. Dengan basic mesin brushless dan kepala chuck 10mm type single lock baja. Mesin generasi ini sangat jauh berbeda dengan apr generasi sebelumnya. Apalagi ini brushless series. Yg artinya memang di desain khusus untuk pekerjaan nostop dengan daya tahan puluhan tahun. Kami sudah tes sendiri mesin ini 20x lebih kuat dari apr type AP12 yg lama. AP12 pro series, kekuatan putaran kepala bor mode slownya nya tidak bisa ditahan bahkan oleh atlet ataupun binaragawan..Menggunakan bor apr ap12 pro ini tenaganya bahkan lebih kuat dari bor listrik. Tidak ada lagi pekerjaan yang tidak bisa di bor dengan alat ini. Baterai juga sudah menggunakan 4cell super dengan teknologi yg sudah sama dengan impact wrench apr. sekrup, bor besi, kayu dll. Lampu led, putar kanan kiri dan kecepatan bisa pelan dll.
- Pro'sKit 3.7V USB Li-ion Mini Grinder SetDeskripsi:Designed for grinding, sanding, shaping, detailing and other light-duty jobs. With USB charging, cordless design, PT-5205U makes it easy to use anywhere and anytime.atribut:
- Drive (mm): Ø2.4/3.2
- Battery: Rechargeable 3.7V 600mAh Li-Ion
- Charging Port: Micro USB
- Battery Charging Indicator: Yes
- Size (mm): 145x31
- KRISBOW Cordless Mini Grinder (Gerinda)atribut:
- Chuck Capacity (mm): 3
- Input Voltage (V): 12
- No Load Speed (rpm): 8000-30000
Daftar Harga alat grafir Terbaru October 2026
| Osaki Electric Engraver Kit | Rp599.900 |
| EZREN Mini Grinder | Rp86.900 |
| KDS Marking Tools Mini Line Laser | Rp5.999.900 |
| KRISBOW Alat Ukir | Rp199.900 |
| STS Marking Laser | Rp6.199.900 |
| CP Electric Engraver | Rp279.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp99.900 |
| DREMEL Engraver | Rp159.900 |
| DAJA Mini Portable Laser Engraving Machine | Rp6.399.900 |
| HUOT Rotary Toolholder Storage (Lemari Perkakas) | Rp2.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

























































































































































/P101000154-1.jpg)


/1pP109881061-4.jpg)

/prP111472927-1.jpg)

/rkP111579992-1.jpg)
/3lP104575129-4.jpg)
/2yP101004106-6.jpg)

/mkP103636812-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)