Beli alat fingerprint di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Deli Face Recognition and Fingerprint Attendance Machineatribut:
- Communication Method: Internet/USB
- Processor: Dual-Core 32-Bit
- Color: Black
- Dimensions (cm): 3.5x18.0x13.0
- Jantek Proximity With Fingerprint Access Control Systematribut:
- Display: 3 Digit 7 segment Led display
- Humidity: 20%~90RH
- FAR: 0.001%
- FRR: 1%
- Dimensions (mm): 161x82x48
- Power: DC 12V 1A
- Relay: 4 Relay contact (Max. DC 12V 1A)
- Operating Environment Temperature (°C): -20 ~ 50
- KRISBOW Alat Pengangkut Drumatribut:
- Max. Drum Height (mm): 957
- Min. Drum Height (mm): 832
- Drum Diameter (mm): 580
- Capacity (kg): 300
- Item: Drum Loader
- Type: Drum Loader
- Unit Dimensions (mm): 1150x830x1100
- ANVIZ Time Attendance (Mesin Absen)Deskripsi:Fingerprint Time AttendanceWith Anviz’s industry-leading fingerprint algorithm BioNANO & waterproof, dustproof and scratchproof fingerprint sensor, EP300 offers a perfect time attendance solution. Special fingerprint positioning design makes it extremely friendly for both system administrators and everyday users.With a built-in, rechargeable battery, EP300 is ideal for portable or backup use or in the event there is no AC power available. Whenever you need to get the employee in and out records, everything is easy through USB cable (no driver needed), USB pen drive or TCP/IP network. Furthermore, the casing of EP300 has been made with recycled carbon materials and has no surface painting treatment. Anviz’s commitment to being a responsible environmental citizen includes working to ensure our products are environmentally safe.Processor: 32-bit High Speed CPUSensor: AFOSAlgorithm: BioNANO V11LCD: 128*64 White LCDFingerprint Capacity: 5.000Template: Ma2.000 TemplatesLog Capacity: Max 5.000 LogsCommunication Interface: USB Device,USB Host,TCP/IPFingerprint Image Display: YesSelf-defined Status: 8Workcode: 6 digitIdentification Mode : FP, ID+FP, ID+PW, FP+PWFRR: 0.001%FAR: 0.00001%Scan Area: 22m*18mmResolution: 500 DPIIdentification Time :atribut:
- Backup Battery: Standard 1100mAH(Around 6 hours)
- Communication Interface: USB Device,USB Host,TCP/IP
- Dimension (W x D x H) (mm): 185x130x35
- Processor: 32-bit High Speed CPU
- Software: Anviz Crosschex Standard
- Solution Mesin Absensi & Akses PintuDeskripsi:Standalone, 3.000 Fingerprint, 3.000 Kartu, 50.000 Records
- Solution Mesin AbsensiDeskripsi:- Standalone, 1000 Fingerprint, 50.000 Records- Fitur : Internal Lithium Battery , USB Charger, Portable- Jenis Matching : 1:1 dan 1:N- Fitur Standard: Internal Litium Baterai, USB Charger.- Dilengkapi dengan LCD dan Skeaker untuk identifikasi signal- SUDAH INCLUDE SOFTWARE, Data Absensi dapat ditarik ke komputer, lalu mencetak berbagai macam laporan kehadiran, dan dapat juga digunakan untuk perhitungan laporan pengajian sesuai dengan perusahaan anda.
- Samsung Push Pull Handle with BluetoothDeskripsi:SHP-DP728 Samsung Door Lock is World's first PUSH PULL model door lock. It comes with advanced unlock authentication methods like Bluetooth, Fingerprint, RFID card, Passcode to unlock your door. Using sHome mobile app to unlock your door and view your family members In-out activity.atribut:
- Applicable Door Thickness (mm): 30-80
- Card: 20 Cards
- Power Source: Battery AA (x8)
- Inner Body Dimension (WxHxD) (mm): 86x354.8x63
- Battery Life: Approximately 10 months (Average 10 times per day)
- Door to Gate Allowance (mm): 70
- ABUS Granit Cylinder Padlockatribut:
- Material: Body, shackle:Hardened alloy steel, Key:Brass (partially resin)
- Specification: Security card included
- Purpose of Use: For Heavy Equipment, Various doors, Two Wheeled Vehicles, Ships, etc.
- Bardi Smart Door LockDeskripsi:BARDI Smart Door Lock merupakan gagang pintu berikut kunci keamanan yang dapat dibuka melalui aplikasi, kartu RFID, PIN, fingerprint, dan kunci tradisional.BARDI Smart Door Lock sudah memiliki IP Rating IP54, yaitu proteksi terhadap tampias hujan dan kotoran debu, tetapi tidak tahan terhadap curahan hujan (Splash-Proof bukan Waterproof).BARDI Smart Door Lock menggunakan Baterai AA x4 pcs, sehingga pengguna dapat langsung membobok pintu dan memasang saja tanpa perlu ada penarikan kabel. BARDI Smart Door Lock sudah dilengkapi dengan notifikasi level battery, sehingga pengguna dapat mengetahui level battery dan dapat mengganti battery sebelum mati total.atribut:
- Door thickness (cm): >4
- Min. Cavity Depth (mm): 100
- Waterproof: IP54
- Solution Door Access Machines (Mesin Absen)Deskripsi:- Standalone, Tidak memerlukan komputer- Fitur Stardard: RFID Proximity Reader, Alarm Function.- Skeaker untuk identifikasi signal
- Fingerspot Mesin Absensi & Akses Kontrol PintuDeskripsi:Mesin dengan ukuran minimalis yang memiliki fungsi ganda, baik mesin absensi sidik jari-fingerprint untuk mencatat jam kehadiran sekaligus mesin akses kontrol untuk mengatur jam berapa saja dan siapa saja yang dapat membuka atau mengakses pintu ruangan. Mesin ini dapat dihubungkan dengan layanan absensi berbasis internet (cloud) KitaCloud dan KitaServer. Dengan menghubungkan mesin dan layanan KitaCloud, Anda dapat mengakses data karyawan dan laporan absensi kapan saja dan di mana saja. Seperti mesin absensi lainnya, mesin ini juga mempunyai fitur USB Data Encryption untuk menjaga data absensi di mesin tetap valid, fitur SSQ (Self Service Query) untuk melihat data scan tanpa perlu mengakses menu mesin, fitur Schedule Bell untuk alarm pengingat waktu scan, serta tersedia EasyLink SDK untuk mengembangkan aplikasi yang terintegrasi dengan mesin absensi Fingerspot secara lebih mudah, praktis, dan instan serta juga dilengkapi dengan software Fingerspot Personnel. Anda dapat menangani jam kerja, laporan absensi, pengelolaan karyawan lebih baik dan profesional. Lebih dari itu, software Fingerspot Personnel juga menyediakan modul penggajian sederhana yang dapat Anda gunakan untuk menghitung gaji karyawan.Fitur: - Multi Koneksi, yaitu TCP/IP, RS485 dan USB Flashdisk untuk pilihan komunikasi yang fleksible. - Fitur akses kontrol : Pembatasan jam akses, door sensor, alarm dan antipassback. - Statik karyawan dan kehadirannya. - Reminder dan monitoring kontrak kerja karyawan yang akan berakhir. - Perhitungan cuti pribadi, cuti bersama, cuti normatif dan hutang cuti. - Pencatatan Izin Pribadi dan Izin Dinas. - Menangani jam kerja shift, non shift, jam kerja lewat tengah malam dan lembur. - Menangani tindakan indisipliner (keterlambatan, pulang awal, tidak scan presensi). - Menyediakan laporan per periode (harian, mingguan, bulanan dan tahunan) dan dalam multi format (txt, xls, html, xml, pdf). - Modul penggajian sederhana termasuk pengaturan nilai cuti uang cuti normatif. - Mendukung layanan data absensi berbasis internet KitaCloud.Com dan KitaServer. - Tersedia EasyLink SDK untuk pengembangan aplikasi.atribut:
- Temperature (°C): 0-45
- Fingerspot Mesin AbsensiDeskripsi:Mesin absensi sidik jari dengan tampilan sederhana namun tetap stylish dilengkapi dengan fitur USB Data Encryption untuk menghindarkan Anda dari manipulasi data kehadiran karyawan dan menjaga kevalidan data absensi. Data kehadiran yang terekam di mesin akan diolah berupa kode-kode yang hanya dapat dibuka dengan aplikasi Fingerspot Personnel. Software Fingerspot Personnel juga menyediakan modul penggajian sederhana yang dapat Anda gunakan untuk menghitung gaji karyawan. Mesin absensi sidik jari-fingerprint ini berukuran 2.4inci memiliki kapasitas 1.000 sidik jari, 1.000 user, dan 100.000 data scan. Mesin ini cocok bagi Anda yang membutuhkan mesin absensi dengan harga ekonomis, tanpa harus repot mengolah laporan absensi. Pengolahan laporan absensi dapat dikerjakan dari mesin tanpa harus menggunakan software absensi tambahan berkat fitur SSR. Laporan rekapitulasi kehadiran karyawan dapat di-download langsung dari mesin dalam bentuk file Excel. Mesin ini dijamin tangguh, awet, dan bebas hang karena memiliki fitur Interval Scan. Dengan adanya fitur Interval Scan, mesin akan mengatur jeda waktu scan secara otomatis sehingga data scan yang direkam oleh mesin tidak mudah penuh dan terhindar dari terjadinya hang.Mesin ini juga memiliki menu yang sederhana dan dilengkapi dengan alphanumeric keypad untuk memudahkan Anda mengatur shift, memberi nama karyawan, dan mengatur departemen pada mesin serta dibekali dengan internal backup battery sebagai sumber daya cadangan saat listrik padam. Mesin ini akan tetap dapat digunakan tanpa aliran listrik. Dengan begitu, manajemen absensi kantor tetap berjalan lancar. Anda dapat menangani jam kerja, laporan absensi, pengelolaan karyawan lebih baik dan profesional. Lebih dari itu, Fitur: - Layar berwarna mampu menampilkan menu dalam bentuk grafis yang user friendly dan mempercepat navigasi. - Self Service Reader untuk pengaturan departemen, shift dan laporan langsung pada mesin tanpa software absensi. - Statistik pegawai dan kehadirannya. - Reminder dan monitoring kontrak kerja karyawan yang akan berakhir. - Mampu mendeteksi jam kerja karyawan secara otomatis (Automatic Shift). - Menangani jam kerja lewat tengah malam. - Perhitungan cuti pribadi, cuti bersama, cuti normatif dan hutang cuti. - Pencatatan izin pribadi dan izin dinas. - Menangani tindakan indisipliner (keterlambatan, pulang awal, tidak scan presensi). - Menangani perhitungan lembur. - Fingerspot USB Data Encryption untuk kemananan data dalam USB Flashdisk. - Modul penggajian sederhana termasuk pengaturan nilai uang cuti normatif. - Internal Backup Battery sebagai sumber daya cadangan.atribut:
- Software: Fingerspot Personnel
Daftar Harga alat fingerprint Terbaru April 2026
| Deli Fingerprint Attendance Machine | Rp449.900 |
| Deli Face Recognition and Fingerprint Attendance Machine | Rp859.900 |
| Jantek Proximity With Fingerprint Access Control System | Rp12.999.900 |
| KRISBOW Alat Pengangkut Drum | Rp4.799.900 |
| ANVIZ Time Attendance (Mesin Absen) | Rp4.099.900 |
| Solution Mesin Absensi & Akses Pintu | Rp1.699.900 |
| Solution Mesin Absensi | Rp959.900 |
| Samsung Push Pull Handle with Bluetooth | Rp14.999.900 |
| ABUS Granit Cylinder Padlock | Rp4.299.900 |
| Bardi Smart Door Lock | Rp2.599.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Jantek%20Proximity%20With%20Fingerprint%20Access%20Control%20System/49P105612153-1.jpg)

/P101002572-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Samsung%20Push%20Pull%20Handle%20with%20Bluetooth/8oP106182312-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/ABUS%20Granit%20Cylinder%20Padlock/P102017951-1.jpg)

/ajP106523379-1.jpg)
/2dP104668085-1.jpg)