Beli alat bonsai di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Kawat Tembaga
    Mulai

    Rp64.900

    TRUSCO Kawat Tembaga
    atribut:
    • Material: Copper (contains 99.9 or more Cu)
    • Purpose of Use: Gardening, bonsai, roof and the like.
  2. TRUSCO Garden Scissors Parts
    Mulai

    Rp62.900

    TRUSCO Garden Scissors Parts
    Deskripsi:
    atribut:
    • Compatible Model: T-205SS, T-205T
  3. TRUSCO Aluminum Wire
    Mulai

    Rp399.900

    TRUSCO Aluminum Wire
    Deskripsi:
    -Soft and easy to process, and it is resistant to corrosion. -Gardening, bonsai, works and the like.
    atribut:
    • Material: Aluminium (A1070)
    • Purpose of Use: Gardening, bonsai, works and the like.
  4. KH [Ryu-Ga Nylon Bag] Which Holds A Tool & Materials
    Mulai

    Rp309.900

    KH [Ryu-Ga Nylon Bag] Which Holds A Tool & Materials
    Deskripsi:
    -This series is popular for having the unique lattice pattern.-Made of 100% nylon fabric and it is strong against wearing.-Sewn using our original patented technology and it is very long lasting.
    atribut:
    • Color: Black (lattice pattern)
    • Material: 100% Nylon
  5. TRUSCO Steel Wire
    Mulai

    Rp42.900

    TRUSCO Steel Wire
    atribut:
    • Material: Steel (SWMGS-2)
    • Surface Processing: Hot-dip galvanized finish
    • Purpose of Use: For gardening, farm, other works. For uniting.
  6. Kenmaster Gunting Dahan
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

  7. Berger Gardening Shear
    Mulai

    Rp109.900

    Berger Gardening Shear
    Deskripsi:
    -High-grade model.-Easy to grip ergonomic design handles are made of forged aluminum, which is highly durable, lightweight and easy to grip.-For pruning plants and harvesting fruits.-15 ° angle design-With shock absorber-Equipped with groove for oil lubrication
  8. Wipro Gunting Dahan Bengkok
    Mulai

    Rp139.900

    Wipro Gunting Dahan Bengkok
    atribut:
    • Dimensions (DxWxH) (cm): 5x2.2x20
  9. BRITTON Enamelled Copper Wire
    Mulai

    Rp5.599.900

    BRITTON Enamelled Copper Wire
    Deskripsi:
    Ennamelled Cooper Wire adalah produk kawat yang dibuat dari bahan utama berupa tembaga. Kawat ini memiliki sifat konduktor yang sangat baik, dan efektif untuk digunakan dalam berbagai aplikasi kelistrikan. Kawat ini di temukan pada benda-benda seperti transmisi dan distribusi daya, sirkuit elektronik, konsntruksi pembangkit listrik dan aspek telekomunikasi. Memiliki bentuk yang mudah dibentuk (elastis), konduktor yang baik, tahan terhadap korosi, tahan terhadap suhu extreme hingga 200°C.
  10. TRUSCO Steel Wire
    Mulai

    Rp109.900

    TRUSCO Steel Wire
    Deskripsi:
    Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
  11. Berger Gardening Shear That Is Suitable for Smaller Hands
    Mulai

    Rp689.900

    Berger Gardening Shear That Is Suitable for Smaller Hands
    Deskripsi:
    -High-grade model.-Made of forged aluminum. Ergonomic design handles are highly durable, lightweight, and easy to grip.-A small size optimum for women and people with small hands.-For pruning plants and harvesting fruits.-15 ° angle design-With shock absorber-Equipped with groove for oil lubrication
  12. TRUSCO Stainless Steel Wire Small Type
    Mulai

    Rp61.900

    TRUSCO Stainless Steel Wire Small Type
    atribut:
    • Material: Stainless steel (SUS304)
    • Weight (kg): 1
    • Weight (g): 13
    • Length (m): 7
    • Working Load (kgf): 5
    • Count: 24
    • Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
    • Wire Diameter (mm): 0.55
Daftar Harga alat bonsai Terbaru January 2026
TRUSCO Kawat TembagaRp64.900
TRUSCO Garden Scissors PartsRp62.900
TRUSCO Aluminum WireRp399.900
KH [Ryu-Ga Nylon Bag] Which Holds A Tool & MaterialsRp309.900
XANDER Gunting Dahan+Tali XanderRp119.900
TRUSCO Steel WireRp42.900
Kenmaster Gunting DahanRp15.900
Berger Gardening ShearRp109.900
Wipro Gunting Dahan BengkokRp139.900
JONNESWAY Aviation Tin SnipRp279.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)