Beli alat bedah di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand General Purpose Thread-Mounted Dial Thermometer
    Mulai

    Rp229.900

    Non Brand General Purpose Thread-Mounted Dial Thermometer
    Deskripsi:
    The stem on these dial thermometers are mounted on the back. They thread onto pipe or tank connections and measure and monitor temperatures.
    atribut:
    • UNSPSC: 41112212
    • Adjustments: External
    • Application: General Purpose Industrial
    • Construction: 304 Stainless Steel Housing and Stem with Glass Lens
    • Corrosion Resistant: No
    • Function: Manual Calibration
    • Glow-in-the-Dark: No
    • Housing Material: 304 Stainless Steel
    • Lens Material: Glass
    • Scale Type: Dial
    • Stem Diameter (inch): 0.25
    • Stem Material: 304 Stainless Steel
    • Thermometer Type: Industrial Dial Thermometer
    • Thread Gender: Male
    • Thread Type: NPT
    • Vibration Resistant: No
  2. AS ONE Meister Pinset Tipe Lebar
    Mulai

    Rp829.900

    AS ONE Meister Pinset Tipe Lebar
    Deskripsi:
    - The MEISTER series consists of high-grade Swiss-made tweezers that have been washed with ultrapure water and cleaned. - 18 MΩ ultrapure water is used to remove oil and dust from the surface of the tweezers. After washing and drying, each tweezer is individually wrapped in a class 100 clean room. - The handle is wide and the tip is sharp. - Uses acid-resistant stainless steel. - 100% non-magnetizable and resistant to acids such as hydrogen fluoride and nitric acid.
    atribut:
    • AS ONE Part Number: 9-5695-01
    • Specification: strong type
    • Material: SUS316L
    • Overall Length (mm): 90
  3. RANSBURG Thermometer 3inch
    Mulai

    Rp179.900

    RANSBURG Thermometer 3inch
    atribut:
    • Material: 304 Stainless Steel
    • Accuracy class: ±1.5%
    • Connection Size (inch): 1/2 NPT
    • Dial Size (inch): 3
    • Stick Length (cm): 10
  4. SHINWA Thermometer Bar Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

  5. YAMAMOTO KEIKI All SUS Bimetal Thermometer
    Mulai

    Rp2.399.900

    YAMAMOTO KEIKI All SUS Bimetal Thermometer
    atribut:
    • Material: SUS
    • Diameter: 8
  6. Sense Thermometer Temperature Gauge
    Mulai

    Rp349.900

    Sense Thermometer Temperature Gauge
    atribut:
    • Size (inch): 3
    • Drat (inch): 1/2
    • Stick Length (mm): 85
    • Material: Stainless
    • Type: Umbrella
  7. OneMed Pinset Anatomi
    Mulai

    Rp7.900

    OneMed Pinset Anatomi
    Deskripsi:
    Pinset Anatomi Stainless Steel Fine A 14cm Onemed- Pinset anatomi onemed atau dressing forcep adalah salah satu surgical instrument, pinset dengan gigi anatomi bahan stainless untuk menjepit jaringan dalam operasi digunakan untuk memegang jaringan, alat dan bahan medis. Dapat juga digunakan untuk memegang kasa dan kapas pada saat membersihkan luka. Pinset Anatomi memiliki ujung tumpul halus.- Ujung : Tanpa Kait
    atribut:
    • Material: Stainless Steel
  8. GEA Thermometer Alkohol
    Rating:
    100% of 100
    (1)
    Mulai

    Rp78.900

    GEA Thermometer Alkohol
    atribut:
    • Filling: Alkohol
  9. Non Brand Digital Pocket Thermometer
    Mulai

    Rp229.900

    Non Brand Digital Pocket Thermometer
    Deskripsi:
    These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • UNSPSC: 41112213
    • Accuracy: ±1°C (-20° to 120°C); ±2°C (-50° to -20°C/120° to 200°C); ±3°C (Otherwise)
    • Application: Food Production
    • Auto Power OFF: Yes
    • Backlit: No
    • Digit Height (inch): 0.25
    • Digital Display: Display with 4-Digit LCD - 1/4 in Digit Height
    • Display Height (inch): 0.3
    • Display Size H x W (inch): 0.3x0.75
    • Display Type: LCD
    • Display Width (inch): 0.75
    • Food Safe: Yes
    • Maximum Temperature (°C): 300
    • Maximum Temperature (°F): 572
    • Minimum Temperature (°C): -50
    • Minimum Temperature (°F): -58
    • NSF Rated: No
    • Number of Digits: 4
    • Quick Reading: Yes
    • Resolution (°F/°C): 0.1/0.1
    • Scale Type: Digital
    • Temperature Range (°F/°C): -58 to 572/-50 to 300
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
    • Waterproof: No
  10. OneMed Ozyme Multi Enzym Cleanser
    Mulai

    Rp28.900

    OneMed Ozyme Multi Enzym Cleanser
    Deskripsi:
    OZYME Multi enzim cleanser ( 4 IN 1 )Pembersih medical indtrument dan endoscopy Ozym adalah pembersih ( cleanser ) instrument bedah , endoscopy dan alat medical lain , spt alat2 anesthesi , komposisi bahan multi enzym ( 4 in 1 ) , dalam bentuk cairan concentrate , Bahan dari DR.DEPPE German Formulasi multi enzym sangat potent utk membersihkan dan menghilangkan semua sisa2 darah , protein , lemak , protein albumin , poly saccharida Efektif di pakai dengan air bersih , dan pure water , dan juga dengan air hangat PH netral , ini menjadikan aman utk instrument , dan tidak mudah rusak Mencegah dan menghilangkan biofilm yang merupakan proteksi dari bateri utk di desinfeksi dan mencegah resisten Penggunaan yang sangat efektif hanya di perlukan 1-2 % , tergantung dari kekotoran instrument , 1 liter air bersih dgn 10 ml ozym , dan bisa di pakai 2 -3 kali dan diganti setiap hari Ozym juga banyak di gunakan utk membersihkan instrument dental Bisa di gunakan manual atau memakai mesin ultrasonic Bahan dari Dr. DEPPE German , dengan CE certificate , EN 132727, EN 1040 Komposisi : Multi enzym ( protease, lipase, amylase, cellulose ) dan anti corrosive agent NOMOR IZIN EDAR : AKD 10903310001
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKD 10903310001
  11. Non Brand Benedict Solution
    Mulai

    Rp65.900

    Non Brand Benedict Solution
    Deskripsi:
    Larutan Benedict 100mlLarutan atau reagen Benedict digunakan untuk menguji kandungan gula pereduksi pada sebuah sampel. Gula yang dapat diuji merupakan gula dari golongan monosakarida, disakarida kecuali sukrosa.
    atribut:
    • Size (ml): 100
  12. AMTAST PRP Centrifuge
    Mulai

    Rp44.999.900

    AMTAST PRP Centrifuge
    Deskripsi:
    Perawatan kosmetik dan medis non-bedah semakin berkembang pesat, terutama dengan hadirnya teknologi Platelet-Rich Plasma (PRP).Teknologi PRP, yang mengandalkan plasma kaya trombosit dari darah pasien sendiri, sangat populer dalam dunia kecantikan dan penyembuhan jaringan lunak.AMTAST TD4-PRP Centrifuge hadir sebagai pilihan terbaik bagi klinik yang mencari alat PRP hemat waktu, non-kontaminasi, dan mudah digunakan.Proses perawatan PRP membutuhkan alat centrifuge yang andal untuk mengekstrak plasma kaya trombosit dengan presisi.AMTAST TD4-PRP memberikan keunggulan signifikan dalam hal efisiensi dan kualitas hasil.Dengan mesin PRP ini, klinik Anda dapat memberikan perawatan berkualitas tinggi dengan prosedur yang aman, efektif, dan tanpa kontaminasi.Proses sentrifugasi yang tepat sangat penting dalam menghasilkan PRP berkualitas tinggi, yang mengandung faktor pertumbuhan (Growth Factors) untuk merangsang penyembuhan jaringan dan regenerasi sel.AMTAST TD4-PRP menawarkan mesin centrifuge bersertifikat CE yang dirancang khusus untuk perawatan PRP, memastikan klinik Anda memiliki alat yang terpercaya dan efektif.
    atribut:
    • Dimension (LxWxH) (mm): 460x360x270
    • Maximum RCF: 3120xg
    • Maximum Speed (rpm): 4000
    • Motor: Micro-computer Control, Frequency Conversion Motor
    • Noise (dBA): ≤55
    • Power Supply (V/Hz): AC 110-220/50-60, 5A
    • Speed Accuracy (rpm): ±20
    • Swing Rotor (mL): 4x50
    • Timer Range (minute): 0-99
  13. ABN Stethoscope Classic Child
    Mulai

    Rp259.900

    ABN Stethoscope Classic Child
    Deskripsi:
    Stetoskop Profesional dengan Daya Tahan yang Kuat dan Respons Akustik yang Tinggi
  14. SANSYO Small anatomy 5-piece set
    Mulai

    Rp4.199.900

    SANSYO Small anatomy 5-piece set
    Deskripsi:
    An affordable starter set ideal for experiments. You can add the necessary products to make your favorite anatomical set.* Research and experimental tools. It cannot be used for medical purposes.
    atribut:
    • Case Dimensions (width x depth x height) (mm): 220x150x30
  15. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
  16. TRUSCO Pinset SS Tipe AA (Capitan)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp39.900

    TRUSCO Pinset SS Tipe AA (Capitan)
    atribut:
    • Material: SUS430
  17. CELLKIT Pinset Stainless Steel Bengkok
    Mulai

    Rp22.900

    CELLKIT Pinset Stainless Steel Bengkok
    Deskripsi:
    Terbuat dari bahan stainless steel dengan bentuk ujung bengkok yang presisi memberikan kekuatan dan ketepatan dalam mengangkat dan menjepit benda-benda kecil pada saat melakukan perbaikan / aktivitas lainnya.Terbuat dari besi anti magnet dengan baja tahan karat, dengan kekuatan yang elastis dapat diandalkan untuk menjepit. Ini dapat digunakan dengan pelarut dan pembersih lain tanpa takut korosi.Lingkup penggunaan: - Perbaikan - Hobi - Rumah tangga - Perawatan kecantikan
    atribut:
    • Material: Stainless Steel
    • Packaging Dimensions (cm): 8.5x0.1x16.5
Daftar Harga alat bedah Terbaru March 2026
Non Brand General Purpose Thread-Mounted Dial ThermometerRp229.900
AS ONE Meister Pinset Tipe LebarRp829.900
RANSBURG Thermometer 3inchRp179.900
SHINWA Thermometer Bar TypeRp52.900
YAMAMOTO KEIKI All SUS Bimetal ThermometerRp2.399.900
GOOI Pinset Tweezer VetusRp2.900
Sense Thermometer Temperature GaugeRp349.900
OneMed Pinset AnatomiRp7.900
GEA Thermometer AlkoholRp78.900
Non Brand Digital Pocket ThermometerRp229.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)