AS ONE Tweezers Meister Strong Type (Pinset Lab)

Sebelum PPN:
Rp959.900
Spesifikasi
AS ONE Part Number9-5695-01
Specificationstrong type
MaterialSUS316L
Overall Length (mm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The MEISTER series consists of high-grade Swiss-made tweezers that have been washed with ultrapure water and cleaned.
- 18 MΩ ultrapure water is used to remove oil and dust from the surface of the tweezers. After washing and drying, each tweezer is individually wrapped in a class 100 clean room.
- The handle is wide and the tip is sharp.
- Uses acid-resistant stainless steel.
- 100% non-magnetizable and resistant to acids such as hydrogen fluoride and nitric acid.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait