Beli alat alat wifi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JONARD TOOLS Fiber Optic ToolDeskripsi:The swab tip of these cleaners reaches inside fiber optic connectors and conforms to cable end faces to remove dirt, oil, and particles that could interfere with signals. Also known as optical fiber cleaners, they clean surfaces without leaving behind scratches or lint.
- Chint Stop Kontak TV + Internet 2in1 (TV Socket)atribut:
- Color: White
- Totolink 300Mbps Wireless N Range ExtenderDeskripsi:EX200 is a 2.4G wireless N range extender designed to expand the coverage of existing Wi-Fi network to eliminate "dead spots".By pressing the WPS button on both EX200 and router in two minutes, Wi-Fi network could be extended quickly and easily.With wall-plugging design, two high performance antennas, up to 300Mbps wireless N speed, EX200 can meet users’ demands for wireless Internet access on hard-to-reach areas.Package Contents:EX200 Wireless Extender x1, Quick Installation Guide x1atribut:
- Data Rate (Mbps): Up to 300
- Dimensions (LxWxH) (mm): 52x85.7x30.9
- LED Indicator: 1x SYS, 1x Wi-Fi
- RF Frequency (GHz): 2.4-2.4835
- Standard & Protocol: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
- INTERLUC Cable Fiber OpticDeskripsi:GJYXCH- 1 B6 Drop Cable + SC/UPC-50M + il 0.3dB + rl 55dBatribut:
- Color: Black
- tp-link Outdoor CPEatribut:
- Operating Humidity (%): 10 to 90 non-condensing
- Operating Temperature (°C): -40 to 70
- Operating Temperature (°F): -40 to 158
- Protection (kV): 15 ESD Protection; 6 Lightning Protection
- Storage Humidity (%): 5 to 95 non-condensing
- Storage Temperature (°C): -40 to 70
- Storage Temperature (°F): -40 to 158
- tp-link Wi-Fi Range Extender With AC Passthroughatribut:
- Plug Type: EU, UK, US
- Standards and Protocols: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
- Interface (Mbps): 1x10/100 Ethernet Port (RJ45)
- Button: RE (Range Extender) Button, Reset Button
- Dimensions (mm): 110.0x65.8x75.2
- Antenna Type: 2 x external
- Certification: CE, RoHS, FCC
- Frequency (GHz): 2.4-2.4835
- Power Consumption (W): About 3
- Transmission Power (dBm): < 20 (EIRP)
- Wireless Modes: Range Extender/Access Point
- Wireless Security: 64/128/152-bit WEP WPA-PSK / WPA2-PSK
- NGY Wifi Repeater ProDeskripsi:Bye-Bye "Zona Mati" Pada Rumah AndaKetersediaan jaringan Internet yang handalbagaikan hal yang paling penting selain makan dan minum. Namun terkadang, adasatu atau beberapa ruangan di rumah Anda tidak tercakupi oleh sinyal WiFi. DenganNGY WiFi Repeater Pro, semua "zona mati" pada rumah Anda akan tercakupi olehsinyal WiFi yang handal.Tidak Ada "Zona Mati" LagiNGY WiFi Repeater Pro dapat menyambungdengan router Anda secara nirkabel (wireless) atau dengan kabel LAN, memperkuatdan memperluas sinyal WiFi ke setiap sudut dan pojok rumah Anda. Jangkauan WiFi Lebih Baik, Transmisi Hingga 300 Mbps. NGY WiFi Repeater Pro dilengkapi dengan2x2dbi antena eksternal yang dapat menjaga stabilitas sinyal WiFi dengantransmisi hingga 300 Mbps.1 Repeater, Hingga 16 Perangkat.Setelah setup dan NGY WiFi Repeater Protersambung dengan router Anda, Anda dapat menonton siaran Internet TV, video-calldengan ponsel Anda, atau sambungkan dengan perangkat-perangkat smart homesystem Anda. Easy SetupAnda hanya membutuhkan ponsel atau komputeruntuk setup dan sambungkan ke router Anda dengan mudah. Setelah NGY WiFiRepeater Pro tersambung dengan router Anda, Anda dapat memindahkan NGY WiFiRepeater Pro ke suatu lokasi untuk sinyal dan jangkauan terbaik.Access Point (AP) ModeSambungkan kabel LAN dari router Anda ke NGY WiFi Repeater Pro untuk menjadikanAccess Point jaringan WiFi Anda.Include:- Kabelatribut:
- Antenna Type: Internal Antenna 2 x 2dbi External Antenna
- Current (A): 1
- Power Supply (V): 100-240
- Socket Type: Type C (For Indonesia)
- Transmission Speed: 2.4 GHz, up to 300 Mbps
- Wireless Security: WPA-PSK/ WPA2-PSK
- Wireless Standard: IEEE 802.11b/g/n
- SK SATO Alat Pencatat Data SuhuDeskripsi:Alat ukur suhu dengan perekam merupakan perekam suhu dengan interval waktu yang dapat di setel dengan layar lebar dan tempat penyimpanan data didalamnyaatribut:
- Temperature Min Display: 0.1degree C
- MONOPRICE Fiber Optic Cable Patch CordDeskripsi:Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.atribut:
- UNSPSC: 26121607
- Bandwidth (Gbps): 10
- Cable Diameter (mm): 2
- Clad Dimension (micron): 125
- End 1 Connection Type: LC
- End 2 Connection Type: LC
- Fiber Count: 2
- Fire Rating: Riser
- Jacket Material: PVC
- NEC Article and Type: OFNR
- Number of Fibers: Duplex
- Standards: UL Listed
- Pro'sKit Fiber Optic Visual Fault LocatorDeskripsi:Fiber optic visual fault locator is designed for field personnel who need an efficient and economical tool for continuity checking in an optical network during and after installation. It is easy to locate the breakpoint and bad connections in fiber optic cables.
- Paladin Fiber Optic ToolDeskripsi:Fiber optic kits include tools to clean, inspect, and install fiber optic cable and connectors.atribut:
- UNSPSC: 27111510
- Application: Stripping Fiber Optic
- For use with: Fiber Optic Cables
- Number of Pieces: 6
- JONARD TOOLS Communication & Electronic Tool Set (Set Perkakas)Deskripsi:The tools in communications tool sets prepare lengths of data and telecom cable and make connections that produce reliable signal transmission. They cut, strip, splice, terminate, and more.
- Pro'sKit Fiber Optic Power MeterDeskripsi:An essential fiber test instrument used for absolute optical power measurement as well as fiber optic relative loss measurement. Easy to use for Telecommunication networks & FTTx/FTTH applications..- Free from any complicated transformationAdapts to FC/SC/ST connectors (LC with optional adaptor)- Energy savingAbout 10 minutes of no operation will auto power off- Multi wavelengthMultiple mode:850nm/1300nm/Single mode:1310nm/1490nm/1550nm/1625nm- Supports operation in the darkComfortable LCD backlight display- New REF user-definedCan store the current laser source as a new reference value- Well protected and portable designAdditional shock-proof cover & pouch bagatribut:
- Calibrated Wavelengths (Nm): Multiple mode:850/1300, Single mode:1310/1490/1550/1625
- Power Measurement Linearity (%): ±2.0
- WESTWARD Router Bit Flush Trim Profile (Mata Router)Deskripsi:Flush-trim router bits can trim stacked materials to create a flush edge. They are commonly used to trim shelf caps flush with shelves and face frames flush with cabinet sides. They can also be used for trimming laminate counter tops and doing template and pattern work.atribut:
- Shape: Flush Trim
- Primary Material Application: Wood
- Primary Material Application ISO Code: O
- Drilling Tool Configuration: Individual
- Measurement System: Fractional Inch
- UNSPSC: 27112821
Daftar Harga alat alat wifi Terbaru October 2026
| JONARD TOOLS Fiber Optic Tool | Rp479.900 |
| Chint Stop Kontak TV + Internet 2in1 (TV Socket) | Rp239.900 |
| Totolink 300Mbps Wireless N Range Extender | Rp169.900 |
| INTERLUC Cable Fiber Optic | Rp69.900 |
| tp-link Outdoor CPE | Rp519.900 |
| Ruijie Home Wifi | Rp269.900 |
| tp-link Wi-Fi Range Extender With AC Passthrough | Rp369.900 |
| NGY Wifi Repeater Pro | Rp379.900 |
| SK SATO Alat Pencatat Data Suhu | Rp999.900 |
| MONOPRICE Fiber Optic Cable Patch Cord | Rp249.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P102045978-1.jpg)










/orP109105891-1.jpg)
/78P109718260-4.jpg)

/gbP107730587-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)