Beli alat alat tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Miyanaga Polyclick Series Vibrating Core Drill S Core (Cutter)Deskripsi:Useable : For drilling work on blocks, mortar etc.
- INGCO Safety GoogleDeskripsi:Conforms to ANSI Z87.1 and CE EN166Full-view full-slice structure prevents UV and withstands impactPacked by double blister
- WAKASA Tutup Oli Mesin Toyota Jeepatribut:
- Application For: TOYOTA HI ACE BENSIN RH 11
- Fuji Tools Air Impact WrenchDeskripsi:-Lightweight and high-power type that is optimal for work on the line.-Noise reduction model so that there is no bounce due to rear exhaust.-Used for automobile production line, machine tools and assembly in other general industries, assembling bridatribut:
- Hose Mounting Port: Rc1/4
- No-load Speed (minute): 7500
- Socket Input Drive (mm): 12.7
- HEYCO Flexible ExtensionDeskripsi:DIN 3122 + 3123 /ISO 3315 + 3325atribut:
- Ausf. finish: C
- Dimension L (mm): 120
- SAFETY JOGGER Sarung Tangan Safety All Flex 4131Aatribut:
- Material: Nylon spandex glove, PU-Nitrile Microfoam grip
- Series: All Flex 4131A
- SNI License: Yes
- WIHA Locakable Centrofix Soft Finish Driver HandleDeskripsi:Soft finish handle: The central part of the handle is a non-slip soft rubber handle for quick, high torque tightening and a comfortable feel, and the tip of the handle has a smooth finish that is easy to turn with the palm of your hand.atribut:
- Overall Length (mm): 149
- Shaft Length (mm): 38
- Tip Shape: Socket (box)
- Commodity Composition: Single Item
- Handle Width (mm): 36
- Drive (inch): 1/4
- Grip Type: Soft finish handle
- Vessel Slotted Ball Grip Screwdriveratribut:
- Shank type: Standard/General Type
- Tip Type: Sloted
- TEKIRO Phillips Screwdriver Cushion GripDeskripsi:TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 5 (mm): 31
- KYOTO TOOL (KTC) Slotted Mini Screwdriveratribut:
- Type: driver
- Dimension D (mm): 11
- Blade Shape: - (slotted)
- Dimensions a (mm): 0.4
- Grip Type: Resin (hard)
- Dimensions d (mm): 3
- Weight (g): 10
- FACOM Slotted ScrewdriverDeskripsi:- Round shank for access in wells.- Extra-long shank up to 300 mm for difficult and remote access.- Silicon carbon blade: strong and resistant to flexion.- Bi-material grip resists to impacts, abrasion, and chemicals.- Finish: black tipped mat chromed blade.
- GENIUS Set Kunci Sok MetricDeskripsi:Includes: 11 Deep Sockets: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
- BROWN Holding Screwdriveratribut:
- Shaft Length (mm): 200
- Total Length (mm): 295
- GENIUS Straight Jaw Locking PliersDeskripsi:Genius Tools pliers, snips, and riveters are made for professionals and serious tool users. We offer 34 different styles of pliers, snips and riveters. Our multi-step manufacturing process ensures that our tools meet ANSI specs.atribut:
- Length: 250mm
- Product Type: Pliers, Pullers and Files
Daftar Harga alat alat tools Terbaru January 2026
| Miyanaga Polyclick Series Vibrating Core Drill S Core (Cutter) | Rp1.199.900 |
| INGCO Safety Google | Rp15.900 |
| WAKASA Tutup Oli Mesin Toyota Jeep | Rp22.900 |
| Fuji Tools Air Impact Wrench | Rp17.999.900 |
| RYU Mesin Bor Duduk | Rp1.899.900 |
| HEYCO Flexible Extension | Rp769.900 |
| TOLSEN Kunci Ring Pas | Rp219.900 |
| SAFETY JOGGER Sarung Tangan Safety All Flex 4131A | Rp46.900 |
| WIHA Locakable Centrofix Soft Finish Driver Handle | Rp1.099.900 |
| Mesin HL Air Screw Driver | Rp319.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/P102918472-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/INGCO%20Safety%20Google/kgP105637736-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/SAFETY%20JOGGER%20Sarung%20Tangan%20Safety%20All%20Flex%204131A/P102037843-1.jpg)




%20Slotted%20Mini%20Screwdriver/b6P102177402-2.jpg)





/3fP103215123-1.jpg)