Beli alat alat keselamatan kerja di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HIT (Tools) Flange Wrenchatribut:
- Purpose of Use: Special tool for flange tightening.
- HSP Safety Emergency Equipment Sign Aluminium Plate 2mmatribut:
- Size (cm): 20x30
- Material: Aluminium Plate 2mm
- Tsubosan Electric And Air Tools File (Diamond Bid)atribut:
- Grain Size: 200#
- Compatible Materials: Cemented carbide, glass, ceramic, rubber, plastic, stone, concrete, ferrite, other nonferrous metals
- Fuji Tools Air Straight GrinderDeskripsi:-A silent type.-For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.atribut:
- Air consumption: 0.55
- Hose Intake Port: Rc3/8
- Exhaust: Lateral
- Purpose of Use: For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.
- TOHO (TOOLS) Short Brass PadlockDeskripsi:- Solid brass padlock body is strong and stylish,and make the lock highly durable - Keyed alike padlock. Hardened steel shackle for superior cut resistance,use keyway design for added security and 4-pin cylinder helps prevent picking - This brass padlock is easy to install and hand. One lock with 2 same keys, easy to open - Wide range of general security applications best used - Dual Lever locking mechanism and rust free internal mechanism for increased security
- TOHO (TOOLS) Long Iron PadlockDeskripsi:- Iron body and shackle for corrosion resistance. - Double locking lever for added protection from prying and hammering. - 5-pin cylinder for maximum pick resistance. - Best used for backpacks, duffel bags, sports bags, briefcases, computer bags, cabinets and tackle boxes.
- NAKAGAWA CHEMICAL Window Film Toolsatribut:
- Material: Vinyl chloride resin film
- Solar radiation transmittance rate: 81% (C16), 41% (C714), 67% (C718), 83% (C100), 52% (C17), 51% (C18)
- Content: Dedicated cutter, Replacement cutter blade 10 pieces, Presta (with cloth guard), Microfiber, Dedicated gun spray
- Purpose of Use: Film construction tool set.
- Merry Tools Nippers for VA (Tang Potong)Deskripsi:-Suitable for work such as indoor wiring works of electric installation related.-Since the blade edge is particularly sharp, it is easier to cut the VA wire.
- Fuji Tools Baby GrinderDeskripsi:-Anti-vibration, anti-cool measures applied, yet small and lightweight.-Grinding in narrow places, inner finishing of pipes, etc.atribut:
- Chuck Inner Diameter: 6mm
- Air consumption: 0.55
- Hose Intake Port: 1/4in
- Exhaust: Forward/Lateral
- Total Length: 263mm
- No. Load Speed: 24000min -1 power
- Purpose of Use: Grinding in narrow places, inner finishing of pipes, etc.
- Fuji Tools Baby Air Grinder (Mesin Gerinda)Deskripsi:-Optimum for ultra fine, ultra lightweight and high precision shaft precision cutter.-High speed type.-Finishing and repairing of molding die processing, engraving etc.atribut:
- Chuck Inner Diameter: 3mm
- Air consumption: 0.25
- Hose Intake Port: Rc1/4
- Exhaust: Lateral
- Total Length: 150mm
- No. Load Speed: 30000min -1 power
- Purpose of Use: Finishing and repairing of molding die processing, engraving etc.
- Asahi Tools Hex Key Ball Point Long Arm (Kunci L)Deskripsi:-Since the tip flat angle of the hexagonal bar is chamfered evenly on each side, it is easy to plug into the hexagon socket.-By turning the screw from the angle of 25° at the tip by Ball-point machining at the tip, it is easy and quick to work even inatribut:
- Set Contents: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
- Tsukushi Koubou Heavy Equipment Contact Prevention Device Safety BravoDeskripsi:Developed to prevent people from getting caught or caught between the rear part of the revolving body and the structure when turning heavy construction equipment (especially effective for crawler cranes on work platforms).
- HIT (Tools) Chain WrenchDeskripsi:-Safety chain wrench with patent chain stopper.-Possible to work repeatedly if space for the chain is available even in places where a pipe wrench cannot be used. Main body is a strong special steel forging and the tooth tip is high frequency quenched and-Tightening and disassembling work in a narrow area such as gas and water pipes.atribut:
- Chain Length: 980mm
- Total Length: 710mm
- Nominal Dimension: 25 to 250A
- A tube to be Gripped Outer Diameter (mm): 34 to 267
- Purpose of Use: Tightening and disassembling work in a narrow area such as gas and water pipes.
- MasterLock Defective Equipment Safety TagDeskripsi:The Master Lock Model No. S4000 Danger Defective Equipment-Safety Tag features a process that fuses graphics into rugged industrial-grade polypropylene blended with a metal additive; ideal for use in food processing and pharmaceutical facilities. The longatribut:
- Color: White
- Asahi Tools Hex Key Ball Point Long Arm (Kunci L)Deskripsi:-Each size are color-coded, can check with one glance the dimensions to be use.-Since the tip flat angle of the hexagonal bar is chamfered evenly on each side, it is easy to plug into the hexagon socket.-By turning the screw from the angle of 25° atatribut:
- Set Contents: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
- Accessories: Holder
- Taffware Peralatan Solder Kit 7 in 1Deskripsi:Untuk Anda yang ingin melakukan pekerjaan DIY ataupun reparasi barang elektronik, maka Anda wajib memiliki solder listrik ini. Set perlengkapan solder ini sudah menyediakan semua perlengkapan solder yang Anda butuhkan. Terdapat solder, mata solder, holder, pinset, obeng dan wire tubeatribut:
- Temperature (°C): 200 - 450
- Soldering Length (cm): Sekitar 19
- Power (W): 60
- Voltage (V): 220
- Material: Besi dan Plastik
Daftar Harga alat alat keselamatan kerja Terbaru April 2026
| HIT (Tools) Flange Wrench | Rp2.799.900 |
| HSP Safety Emergency Equipment Sign Aluminium Plate 2mm | Rp459.900 |
| Tsubosan Electric And Air Tools File (Diamond Bid) | Rp209.900 |
| FREED TOOLS Armored Padlock | Rp8.900 |
| Fuji Tools Air Straight Grinder | Rp9.399.900 |
| FREED TOOLS Gembok Fujan | Rp25.900 |
| TOHO (TOOLS) Short Brass Padlock | Rp61.900 |
| TOHO (TOOLS) Long Iron Padlock | Rp64.900 |
| HIT (Tools) Pipe Wrench for Well-Driling Rod | Rp389.900 |
| NAKAGAWA CHEMICAL Window Film Tools | Rp839.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)



















































































































































%20Flange%20Wrench/P102023907-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Display%20Dalam%20Ruangan/Panduan%20Tanda/HSP%20Safety%20Emergency%20Equipment%20Sign%20Aluminium%20Plate%202mm/awP104623392-1.jpg)
/P102929964-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/FREED%20TOOLS%20Armored%20Padlock/otP107369893-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/FREED%20TOOLS%20Gembok%20Fujan/bvP107944427-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/TOHO%20(TOOLS)%20Short%20Brass%20Padlock/r3P103955975-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/TOHO%20(TOOLS)%20Long%20Iron%20Padlock/erP103955531-1.jpg)
%20Pipe%20Wrench%20for%20Well-Driling%20Rod/P102018415-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegah%20Panas/NAKAGAWA%20CHEMICAL%20Window%20Film%20Tools/P102030066-1.jpg)
/P102759222-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Bahaya/GREEN%20CROSS%20Equipment%20Plate/ilP105535669-1.jpg)
/P102744840-2.jpg)
/P102752654-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Mesin%2C%20Kontak%2C%20Ledeng/Tsukushi%20Koubou%20Heavy%20Equipment%20Contact%20Prevention%20Device%20Safety%20Bravo/kiP107554738-1.jpg)
%20Chain%20Wrench/P102356654-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/MasterLock%20Defective%20Equipment%20Safety%20Tag/P102723616-1.jpg)
/P102764570-2.jpg)