Beli alarm mobil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Ignition Coil Pulleratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- NGK Ignition CoilDeskripsi:We provide ignition coils with excellent performance by using the advanced ignition system technology and strict quality standards cultivated over many years of NGK spark plugs.
- Esser Smoke AlarmDeskripsi:The XS100 optical smoke detector provides reliable detection of smoke particles. It is suitable for most living rooms: living room, bedrooms. It is not suitable for installation in the kitchen or bathroom.atribut:
- Use Voltage: Long-lasting 3V lithium battery
- Ambient Temperature (°C): -10 to 55
- Relative Humidity (%): 95
- Dimensions (mm): Ø116x42
- YEC Super Back AlarmDeskripsi:Highly reliable product that is genuinely adopted by the best-selling forklift manufacturer of back alarmsatribut:
- Rated Voltage (V): DC 12-24
- Frequency (Hz): 900±100
- Rated Current (A): 0.1 ± 0.05 or less
- Mass (g): 230
- Sound Pressure Level (dB): 90±10
- Pronunciation: speaker
- HITACHI Ignition Coilatribut:
- Main Compatible Genuine Part No.: 19500-B2051
- monotaro Forklift Light Arrow Typeatribut:
- Use: For forklift
- Brightness (Lm): 14
- Waterproof Protection Grade: IP68
- Power Consumption (W): 6
- Power Supply Voltage (V) : C10-80
- PATLITE Audible Alarm & LED Toweratribut:
- LED Module Color: Red
- Sound Type: Type E
- Sound Level: Max. 90dB (at 1m)
- Flashing Rate: 115 ±15fpm
- Protection Rating: IP54 (When Flush-mounted)
- ECCO Backup Alarm SystemDeskripsi:These backup alarms mount to heavy, off-road mining equipment and construction vehicles that operate in noisy, harsh conditions. These alarms have a reverse-mounted speaker to amplify sound and protect the internal audio elements from dust and moisture. Their durable housing prevents damage from flying debris and vibration, and withstands cleaning from steam and pressure washing.atribut:
- Color: Black
- Maximum Operating Temperature (°F): 185
- Minimum Operating Temperature (°F): -40
- Vehicle Class: 1; 2; 3; 4; 5; 6; 7; 8; 9; 10; 11; 12; 13
- BOSCH Ignition Coilatribut:
- OE. Reff: 909190-T2001, 909190-T2008, 90919-C2006, 90919-02247, 909190-2248, 909190-2260
- Engine: 2TRFE, 1GRFE, 1TR-FE, 1TRFE
- System Sensor Fire Alarm Control PanelDeskripsi:System Sensor 8 Zone Fire Alarm Control Panel
- YEC Piezoelectric Back AlarmDeskripsi:Lightweight and compact design with alarm tester circuitatribut:
- Rated Voltage (V): DC 12-24
- Frequency (Hz): 2800±300
- Rated Current (A): 0.05 or less
- Mass (g): 40
- Sound Pressure Level (dB): 90±10
- Pronunciation: Ceramic
- HOOSEKI Alarm BellDeskripsi:The fire alarm bell is an equipment controlled by the fire receiver terminal or the repeater and sounds a warning as a fire accident occured.atribut:
- Power Source (V): DC 24
- Alarm Current (mA): 30
- Movement: Motor
- Material: 3.0 Alloy Alu
- Dimensions (mm): Ø 150
- Sound Output (dB): 90/M and above
- Color: Red
- DV Buzzer Outbowatribut:
- Model : Outbow Buzzer
- Anker SpeakerDeskripsi:Ditingkatkan, Anker Soundcore Boost Bluetooth Speaker dengan Suara Seimbang, BassUp, Waktu Putar 12 Jam, USB-C, IPX7 Tahan Air, Speaker Nirkabel dengan EQ yang Dapat Disesuaikan melalui Aplikasi, Pemasangan Stereo Nirkabel
- PATLITE Melody/Alarm Hornatribut:
- Melody/Alarm type: Type E
- Sound pressure: Alarm: Max. 110dB (at 1m)
- Model : Melody/Alarm Horn
- No. of Playback Messages: Bit Input: 8 Binary Input: 32
- Operating Temperature Range: -20°C to +50°C (85% RH or less)
- Bardi Smart Siren AlarmDeskripsi:BARDI Siren Alarm merupakan salah satu produk security dari BARDI yang berfungsi sebgai alarm yang dapat diintegrasikan dengan sesama perangkat BARDI lainnya sebagai output dari input yang diterima atau dapat dinyalakan secara instan. BARDI Siren Alarm dapat menjadi salah satu opsi untuk keamanan rumah anda.BARDI Siren Alarm memiliki speaker kencang dapat mengeluarkan suara sekitar 90dB dan dilengkapi dengan 10 jenis suara alarm berbeda yang dapat di pilih sesuai dengan pilihan Anda.BARDI Siren Alarm juga disediakan fitur battery sebagai salah satu opsi tambahan selain dari daya melalui soket usb. Hal ini akan membuat keamanan Anda terjaga bilamana terjadinya pemadaman listrik di lokasi Anda. Keamanan tidak akan terganggu karena battery akan sementara mendayai BARDI Siren Alarm.Penggunaan BARDI Siren Alarm juga cukup mudah, cukup hubungkan BARDI Siren Alarm ke WiFi 2.4 GHz dan dihubungkan ke BARDI Smart Home aolikasi untuk pengaturan sistem otomasi dari BARDI Siren Alarm.atribut:
- Power Supply (V/A): DC 5/1 (Mini USB)
- Backup Power Supply: 2xCR123A(not included)
- Sound Intensity (dB): 90
- Wireless Standard: WIFI 2.4G 802.11 b/g/n
- Wireless Range (m): 45
- Control Mode: Mobile APP \"Tuya/SmartLife\"
- App Support: Android/iOS
- Item Size (cm): Approx. 6.8x6.8x3.4
- Operating Humidity (%): 20-85 RH
- Operating Temperature (°С): 0-40
Daftar Harga alarm mobil Terbaru January 2026
| JTC Ignition Coil Puller | Rp379.900 |
| NGK Ignition Coil | Rp1.099.900 |
| Esser Smoke Alarm | Rp1.399.900 |
| YEC Super Back Alarm | Rp859.900 |
| HITACHI Ignition Coil | Rp999.900 |
| Zebra Pulpen Sarasa Clip 0.5mm | Rp16.900 |
| monotaro Forklift Light Arrow Type | Rp879.900 |
| PATLITE Audible Alarm & LED Tower | Rp10.999.900 |
| ECCO Backup Alarm System | Rp699.900 |
| BOSCH Ignition Coil | Rp1.399.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/Esser%20Smoke%20Alarm/4qP104050170-1.jpg)







%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/System%20Sensor%20Fire%20Alarm%20Control%20Panel/buP104050426-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Alarm%20Bell/i8P105386656-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/HOCHIKI%20Fire%20Alarm/80P103242288-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Bardi%20Smart%20Siren%20Alarm/nkP106645848-1.jpg)