Beli akun ff di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rothenberger Mesin Bor Coring Beton Rodiadrill Ceramic
    Mulai

    Rp45.999.900

    Rothenberger Mesin Bor Coring Beton Rodiadrill Ceramic
    Deskripsi:
    alat untuk melubangi tembok/beton
    atribut:
    • Color: Black
  2. NEW STRONG Knurling Tool Holder
    Mulai

    Rp119.900

    NEW STRONG Knurling Tool Holder
    Deskripsi:
    -Since it is possible to remove the head, can be attached to either right or left.-Since it is an automatic centering type bearing stand, work efficiency will be enhanced.-Since pin for piece is fixed with screws, easy to replace the piece.-A holder for rolling diamond knurling
    atribut:
    • Compatible Holder: NSK-2
    • Hole Diameter: 4.76mm
    • Knurls: Bastard
    • Material: Alloy Tool Steel (SKS31)
    • Module: 0.45mm
    • Outer Diameter: 19.2mm
    • Pitch: 1.41mm
    • Width: 6.35mm
  3. Diamond Map Map Karton 5002
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.900

    Diamond Map Map Karton 5002
    atribut:
    • Size: Folio
  4. MultiPro Engine Pump
    Mulai

    Rp1.899.900

    MultiPro Engine Pump
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Dimensions (cm): 47.5x37.5x37
    • Inlet/Outlet Pipe (inch): 2
    • Max. Suction Head (m): 8
    • Maximum Output (hp/rpm): 6.5/3600
    • Maximum Waterflow (L/minute): 600
    • Oil Capacity (L): 0.6
    • Tank Capacity (L) : 3.6
    • Total Head (m): 28
  5. Sidomuncul Tolak Angin Herbal
    Rating:
    98% of 100
    (9)
    Mulai

    Rp21.900

  6. SENSI Masker Medis Earloop 3 Ply Sekali Pakai
    25%
    Rating:
    100% of 100
    (29)
    Mulai

    Rp43.900

    SENSI Masker Medis Earloop 3 Ply Sekali Pakai
    Deskripsi:
    Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
    atribut:
    • Type: 3Ply Earloop
    • Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
    • Material (outer layer): 20g/m² PP green spunbond
    • Material (filter layer): 20g/m² meltblown, 95% BFE
    • Material (inner layer): ES Thermobonded soft
    • Marketing Authorization Number of KEMENKES RI: AKD 11603010092
  7. SUPER TOOL Rolled Knurled Piece E-Type (For Kiwa Processing) Flatfish
    Mulai

    Rp759.900

    SUPER TOOL Rolled Knurled Piece E-Type (For Kiwa Processing) Flatfish
    Deskripsi:
    -TiN(titanium nitride)coating has been applied for longer life, making it economical.
    atribut:
    • Outer Diameter: 25.4mm
    • Hole Diameter: 13, 15mm
    • Width: 6mm
    • Compatible Holder: KH1E20・25
    • Material: High Speed Steel (SKH51)
  8. SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)
    Mulai

    Rp199.900

    SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)
    Deskripsi:
    -With the initial position setting mechanism of the knurling holding part.-Automatic alignment by upper and lower auto slide mechanism (±2.5mm from initial position) eliminates the rolling force generated in 2 knurl pieces, and enables knurling processing with uniform groove depths.-A holder for rolling diamond knurling
  9. ULLMAN Telescoping Magnetic Pick-Up Tool with POWERCAP Counter Top Display
    Mulai

    Rp3.699.900

    ULLMAN Telescoping Magnetic Pick-Up Tool with POWERCAP Counter Top Display
    Deskripsi:
    Perfect for Point of Purchase in retail stores, the HT5-30PK includes ten HT-5BL, ten HT-5GR, and ten HT-5OR magnetic pick-up tools in a countertop display.HT-5 Product Family:Ullman's HT-5 telescopes from 5-1/2” to 25-1/2” and the magnetic end lifts up to 2.5 pounds for fast and precise retrieval of metal objects in hard to reach areas. The POWERCAP slides over the magnetic end and increases direct pick-up force by 45% or more while preventing the side of the magnet from attaching to unwanted metal surfaces.A standard non-slip grip helps prevent drops and slipping in wet or oily hands. The handy pocket clip adheres the HT-5 to clothing for secure carry and convenient access.
    atribut:
    • UPC Code: 32513101998
    • Overall Height (inch): 5-3/4
    • Overall Width (inch): 5-1/2
    • Overall Length (inch): 6
    • COO: Assembled in America from domestic and globally sourced components
    • Overall Tool Height (Inch): 1/2
    • Overall Tool Length (Inch): Min. 5-1/2, Max. 25-1/2
    • Overall Tool Width (Inch): 1/2
    • Set Includes: Ten HT-5BL, ten HT-5GR, and ten HT-5OR magnetic pick-up tools
  10. Zebra Technologies Mobile Computer
    Mulai

    Rp8.699.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    HSPA+/TD-SCDMA, HF-RFID, ANDROID 4.4.2, 2D, NUMERIC, 1GB/8GB, SE4710, NON-CHINA
    atribut:
    • Included Accecories: Adaptor, Cable Charging
  11. monotaro Hand Tap (Up # 3)
    Mulai

    Rp27.900

    monotaro Hand Tap (Up # 3)
    Deskripsi:
    It is a tap that uses general screws.. Work material: iron, light metal, low, medium coal layer steel, alloy steelDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Shape: Center protruding to M6, M8 to Ping center
    • Type: Top # 3
    • Screw Type: M
    • Precision: Equivalent to JIS class 2
    • Chamfer Lcf: 1.5P
    • Material: (High speed steel) HSS
    • Work Material: Iron, light metal, low, medium coal layer steel, alloy steel
  12. KRISBOW Pelat Granit
    Mulai

    Rp7.899.900

  13. Habitat Keramik Gol.1
    Mulai

    Rp129.900

    Habitat Keramik Gol.1
    Deskripsi:
    Keramik adalah salah satu bahan dengan kualitas terbaik yang digunakan di setiap area rumah atau bangunan seperti Kamar Mandi, Ruang Tamu, Kamar Tidur, dll. Dapat digunakan untuk lantai.
  14. Broco Power Socket Atlantic Series (Stop Kontak/ Power Outlet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp46.900

  15. Diamond Map Map Karton Snell 5001 (Map Kertas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp98.900

  16. Biola Map Karton
    Mulai

    Rp3.900

    Biola Map Karton
    atribut:
    • Color: Sneel Blue
  17. SUPER TOOL Roll Knurling Wheel
    Mulai

    Rp179.900

    SUPER TOOL Roll Knurling Wheel
    Deskripsi:
    -Excellent in toughness and wear resistance.
    atribut:
    • Material: Alloy Tool Steel (SKS31)
Daftar Harga akun ff Terbaru January 2026
Rothenberger Mesin Bor Coring Beton Rodiadrill CeramicRp45.999.900
NEW STRONG Knurling Tool HolderRp119.900
Diamond Map Map Karton 5002Rp2.900
MultiPro Engine PumpRp1.899.900
Sidomuncul Tolak Angin HerbalRp21.900
SENSI Masker Medis Earloop 3 Ply Sekali PakaiRp43.900
SUPER TOOL Rolled Knurled Piece E-Type (For Kiwa Processing) FlatfishRp759.900
SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)Rp199.900
ULLMAN Telescoping Magnetic Pick-Up Tool with POWERCAP Counter Top DisplayRp3.699.900
Zebra Technologies Mobile ComputerRp8.699.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)