Beli air winch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ENDO Air Hoist
    Mulai

    Rp34.999.900

    ENDO Air Hoist
    Deskripsi:
    The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
  2. ENDO Air Hoist
    Mulai

    Rp52.999.900

    ENDO Air Hoist
    atribut:
    • Type: Chain Type
    • Air inlet: 3/8
  3. Tyrone HSC Chain Block 10Ton (Katrol)
    Mulai

    Rp13.999.900

    Tyrone HSC Chain Block 10Ton (Katrol)
    atribut:
    • Capacity (t): 10
  4. Tyrone HSC Chain Block 0.5Ton
    Mulai

    Rp1.799.900

    Tyrone HSC Chain Block 0.5Ton
    atribut:
    • Size: 3 M
    • Capacity: 0,5 Ton
  5. HITACHI Katrol Elektrik
    Mulai

    Rp24.999.900

    HITACHI Katrol Elektrik
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  6. Elephant Katrol Rantai Manual (Katrol / Takel)
    Mulai

    Rp2.899.900

    Elephant Katrol Rantai Manual (Katrol / Takel)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  7. ENDO Air Hoist
    Mulai

    Rp35.999.900

    ENDO Air Hoist
    atribut:
    • Rated Load: 0.06t
    • Standard Lift: 1.9m
    • Hoisting Speed: 18.5 to 26.0m/min
    • Air Supply Pressure: 0.4 to 0.6MPa
    • Air consumption: 0.55 to 0.88
    • Connection Port Diameter: Rc3/8
  8. ULTRA Hoist Chain Block Type HSZ-B
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  9. Elephant Manual Chain Block KII
    Mulai

    Rp30.999.900

    Elephant Manual Chain Block KII
    Deskripsi:
    Manual Chain Block KII with maximum working load 10 Ton, 1 set with chain
    atribut:
    • Standard Lift (m): 3.5
    • Manufacturer's Testload: 125% x max. working load
    • Headroom: 775
    • Hand effort to lift full working load (kgf): 52.5
    • Diameter x pitch (mm): 9 x 27
    • Maximum Working Load (t): 10
  10. ENDO Spring Balancer EWF
    Mulai

    Rp4.099.900

    ENDO Spring Balancer EWF
    Deskripsi:
    ENDO Spring Balancer EWF is a standard type with safety device with
  11. monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Mulai

    Rp1.099.900

    monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  12. Tyrone Katrol Rantai HSC 2Ton (Takel)
    Mulai

    Rp2.099.900

    Tyrone Katrol Rantai HSC 2Ton (Takel)
    atribut:
    • Capacity: 2 Ton
  13. Tyrone HSC Chain Block 5Ton
    Mulai

    Rp4.499.900

    Tyrone HSC Chain Block 5Ton
    atribut:
    • Capacity: 5 Ton
  14. ENDO Air Hoist
    Mulai

    Rp34.999.900

    ENDO Air Hoist
    Deskripsi:
    -Push button operation that enables easy speed control from high speed to very low speed.-A compact and lightweight design allows for easy installation.-Can be used even in places where there is a danger of explosion such as in a chemical factory.
    atribut:
    • Rated Load: 0.06t
    • Standard Lift: 1.9m
    • Hoisting Speed: 18.5 to 26m/min
    • Air Supply Pressure: 0.4 to 0.6MPa
    • Air consumption: 0.55 to 0.88
    • Connection Port Diameter: R3/8
  15. ENDO Air Hoist
    Mulai

    Rp37.999.900

    ENDO Air Hoist
    atribut:
    • Air Supply Pressure (MPa): 0.4 to 0.6
  16. ENDO Spring Balancer EW
    Mulai

    Rp1.799.900

    ENDO Spring Balancer EW
    Deskripsi:
    - ENDO Spring Balancer EW adalah tipe standar yang dapat digunakan untuk berbagai macam kebutuhan.- Untuk menggantung peralatan listrik, gergaji ukir kayu, macam-macam alat, dan bahan untuk barang olahan.- Centering operations.- Menyeimbangkan perangkat untuk berbagai jenis peralatan.
    atribut:
    • Capacity (kg): 1 - 3
    • Stroke (m): 1.3
    • Wire Rope Diameter (mm): 3
  17. Tyrone HSC Chain Block 3Ton (Katrol)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    Tyrone HSC Chain Block 3Ton (Katrol)
    atribut:
    • Capacity (t): 3
  18. ENDO Spring Balancer EK
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    ENDO Spring Balancer EK
    Deskripsi:
    ENDO Spring Balancer EK is ideal for suspending lightweight objects. It is ideal for suspending various types of tools.withLightweight type (capacity: 0.5kg to 1.5kg)
    atribut:
    • Capacity (kg): 0.5-1.5
    • Stroke (m): 1
    • Wire Rope Diameter (mm): 3
  19. Tyrone HSC Chain Block 1Ton
    Mulai

    Rp1.599.900

    Tyrone HSC Chain Block 1Ton
    atribut:
    • Capacity: 1 Ton
Daftar Harga air winch Terbaru April 2026
ENDO Air HoistRp34.999.900
ENDO Air HoistRp52.999.900
Tyrone HSC Chain Block 10Ton (Katrol)Rp13.999.900
Tyrone HSC Chain Block 0.5TonRp1.799.900
HITACHI Katrol ElektrikRp24.999.900
Elephant Katrol Rantai Manual (Katrol / Takel)Rp2.899.900
ENDO Air HoistRp35.999.900
ULTRA Hoist Chain Block Type HSZ-BRp959.900
Elephant Manual Chain Block KIIRp30.999.900
ENDO Spring Balancer EWFRp4.099.900

Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)