Beli air tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Penyedot Debu Tanpa Kabel
    Mulai

    Rp1.999.900

    BOSCH Penyedot Debu Tanpa Kabel
    Deskripsi:
    Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXX
    atribut:
    • Battery Voltage (V): 18
  2. VIKING AIR TOOLS Air-Powered Vacuum Gun
    Mulai

    Rp1.499.900

    VIKING AIR TOOLS Air-Powered Vacuum Gun
    Deskripsi:
    Combination guns switch between suction and blowing modes to function as vacuum guns or air guns. Their two-way valve reverses airflow, so one tool can blow off chips and vacuum up debris.
    atribut:
    • UNSPSC: 27131502
    • Air Gun Body Style: Pistol-Grip
    • Air Inlet Gender: Female
    • Air Inlet Size (inch): 1/4
    • Air Inlet Type: NPT
    • Air consumption (CFM): 3.4
    • Air inlet (inch): 1/4 NPT Female
    • Application: Media Installation Shops
    • Body Material: Composite
    • Collection Bag Included: Yes
    • Color: Blue
    • Extension Size (inch): 8-1/8
    • Includes: Crevice Tool; Dust Bag; Extension Tube; Flexible Extension Hose; Orifice Tool; Rotatable Brush; Thumb-Grip Clamp
    • Manufacturer Part Number: VT9806
    • Nozzle type: Air Gun and Vacuum Gun
    • Overall Length (inch): 5-1/2
    • Sound Level (dB): 97
    • Tool Brand: Viking Air Tools
  3. Fuji Tools Air Impact Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp17.999.900

    Fuji Tools Air Impact Wrench
    Deskripsi:
    -Lightweight and high-power type that is optimal for work on the line.-Noise reduction model so that there is no bounce due to rear exhaust.-Used for automobile production line, machine tools and assembly in other general industries, assembling brid
    atribut:
    • Hose Mounting Port: Rc1/4
    • No-load Speed (minute): 7500
    • Socket Input Drive (mm): 12.7
  4. Fuji Tools Air Straight Grainder Baby Grinder
    Mulai

    Rp6.599.900

    Fuji Tools Air Straight Grainder Baby Grinder
    Deskripsi:
    -Core runout accuracy is less than 0.03mm and the main body is lightweight and compact.-For deburring work of casting.-For finishing of parts.-For correction work of engine parts.
    atribut:
    • Air consumption: 0.5
    • Chuck Inner Diameter: 6mm
    • Exhaust: Lateral
    • Hose Intake Port: Rc1/4
    • No. Load Speed: 24000min -1 power
    • Total Length: 152mm
  5. COMPACT TOOLS Orbital Air Sander
    Mulai

    Rp9.299.900

    COMPACT TOOLS Orbital Air Sander
    atribut:
    • Orbit Dia. (mm): 5
    • Hose Intake Port: G1/4
    • Air Consumption (m³/minute): 0.35
    • Exhaust: Back
    • Paper Used: Velcro Tape Seat Type
  6. mine Air Belt Sander
    Mulai

    Rp14.999.900

    mine Air Belt Sander
    atribut:
    • Belt Dimension (mm): 50x235
    • Belt Speed (m/minute): 600 to 1200
    • Hose Mounting Port: Rc1/4
    • Air Consumption (m³/minute): 0.3
    • Exhaust: Back
    • No-load Speed (minute): 9000
    • Total Length (mm): 265
  7. Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)
    Mulai

    Rp20.999.900

    Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)
    Deskripsi:
    Shark Medium Pressure MWP-8005 5HP merupakan jenis kompresor 2 stage dengan 3 silinder berdaya 5HP/3,7 kW. dengan tekanan kerja 12 bar. Diperuntukkan untuk pengisian angin ban armada pertambangan dan aplikasi industri yang membutuhkan tekanan sampai dengan 12 bar
  8. TRUSCO Air Gun Set
    Mulai

    Rp2.299.900

    TRUSCO Air Gun Set
    atribut:
    • Hose Mounting Nozzle: Rc1/4
    • Normal Working Pressure (MPa): 0.6
    • Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
  9. monotaro Vacuum Blower Gun (Simple Formula)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    monotaro Vacuum Blower Gun (Simple Formula)
    Deskripsi:
    Switching suction blowing off only turns the switching ring! Because cleaning work can be done by connecting it to a compressor, it is easy to clean in the field, easy because it uses compressed air.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Maximum Working Pressure (MPa): 0.8 (permissible pressure that can be continuously used)
    • Connection Diameter: Air supply Rc 1/4
    • Accessories: Dedicated suction operation (dust bag, fine nozzle, straight nozzle, brush nozzle, extension pipe for nozzle x 2), coupler plug R1 / 4
    • Working Pressure (MPa): 0.6
    • Air Consumption (L/minute): About 270 (0.6 MPa hour
    • Discharge Air Volume (L/minute): About 500 (at 0.6 MPa)
  10. Asahi Tools Tool Set
    Mulai

    Rp9.999.900

    Asahi Tools Tool Set
    Deskripsi:
    Equipped with a metal tray that makes it easy to take tools in and out.It is shock resistant and can be used anywhere.This is a tool set with carefully selected products that are especially frequently used.The upper part of the case is a pull-out type.
    atribut:
    • Case Color: Blue
    • Set Contents: 36piece
    • Case Dimensions (mm): 395 (Width); 230 (Depth); 120 (Height)
    • Body Material: Steel
    • Drive Angle (mm): 12.7
  11. TEKIRO Heavy Duty Air Die Grinder
    Mulai

    Rp459.900

    TEKIRO Heavy Duty Air Die Grinder
    Deskripsi:
    Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminium
    atribut:
    • Average Air Consumption (CFM): 4
    • Length (inch): 6
    • Free Speed (rpm): 25000
    • Air inlet (inch): 1/4
    • Material: Aluminium
    • Collet Size (inch): 1/4
    • Dimension 1 (mm): 169
    • Dimension 2 (mm): 28
    • Dimension 3 (mm): 37
    • Dimension 4 (mm): 119
    • Dimension 5 (mm): 32
    • Dimension 6 (mm): 24
    • Maximum Air Pressure (psi): 90
    • Overall Length (inch): 5-1/4
    • Recommended Hose Size (inch): 3/8
  12. TRUSCO Air Gun Set (Deep Hollow Type)
    Mulai

    Rp3.299.900

    TRUSCO Air Gun Set (Deep Hollow Type)
    Deskripsi:
    36
    atribut:
    • Material: Main Body: Aluminium Die Cast Nozzle: Aluminium Alloy Absorption Mouth Pipe: PVC
    • Normal working pressure: 0.6MPa
    • Accessories: Hose Band: 2pieces, Duct Hose: 2m 1piece, Dust Bag: 1piece
    • Content: Hose Band: 2 Pieces, Dust Hose: 2m x 1 piece, Dust Bag: 1 Piece
    • Purpose of Use: Blowing of fine particles, cutting powder, waste textile, water, smoke etc., cooling of heated work.
  13. KRISBOW Mesin Amplas Orbital
    Mulai

    Rp1.899.900

    KRISBOW Mesin Amplas Orbital
    atribut:
    • Pad Size (inch): 5
    • Air Pressure (bar): 6
    • Free Speed (rpm): 12000
    • Orbit Diameter (mm): 5
    • Hose size (inch): 3/8
    • Air Consumption (L/minute): 57
    • Air inlet (inch): 1/4
  14. BOSCH Sander
    Mulai

    Rp2.099.900

    BOSCH Sander
    Deskripsi:
    Desain ringkas dan ergonomis dengan permukaan softgrip yang besar untuk berbagai posisi menggenggam dan kenyamanan prima. Sistem Mikrofilter Bosch: penyedotan debu yang sempurna dan efisien. Pra seleksi kecepatan untuk material pekerjaan tertentu.
  15. TRUSCO Air Gun
    Mulai

    Rp1.799.900

    TRUSCO Air Gun
    atribut:
    • Exhaust Vent: phi32mm
    • Hose Mounting Nozzle: Rc1/4
    • Intake Pipe Diameter (phi mm): 30.5
    • Length (mm): 144
    • Minimum Inside Diameter (phi mm): 22
    • Normal Working Pressure (MPa): 0.6
    • Overall Height (mm): 145
    • Weight (g): 317
    • Air Consumption (m³/minute): 0.47
    • Nozzle diameter (mm): phi30.5
    • Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
  16. monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp1.599.900

    monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Deskripsi:
    Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.
    atribut:
    • Air Outlet: PT1/4
    • No Load Rotation Speed (rpm): 18000
  17. Fuji Tools Baby Grinder
    Mulai

    Rp4.699.900

    Fuji Tools Baby Grinder
    Deskripsi:
    -Anti-vibration, anti-cool measures applied, yet small and lightweight.-Grinding in narrow places, inner finishing of pipes, etc.
    atribut:
    • Chuck Inner Diameter: 6mm
    • Air consumption: 0.55
    • Hose Intake Port: 1/4in
    • Exhaust: Forward/Lateral
    • Total Length: 263mm
    • No. Load Speed: 24000min -1 power
    • Purpose of Use: Grinding in narrow places, inner finishing of pipes, etc.
Daftar Harga air tools Terbaru January 2026
BOSCH Penyedot Debu Tanpa KabelRp1.999.900
VIKING AIR TOOLS Air-Powered Vacuum GunRp1.499.900
Fuji Tools Air Impact WrenchRp17.999.900
Mesin HL Air Die GrinderRp299.900
Fuji Tools Air Straight Grainder Baby GrinderRp6.599.900
COMPACT TOOLS Orbital Air SanderRp9.299.900
mine Air Belt SanderRp14.999.900
Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)Rp20.999.900
TRUSCO Air Gun SetRp2.299.900
monotaro Vacuum Blower Gun (Simple Formula)Rp689.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)