Beli air tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. American Tool Air Grinder
    Mulai

    Rp479.900

    American Tool Air Grinder
    atribut:
    • Air inlet: 6.25mm (1/4inch)
  2. TRUSCO Magnet Sheet (Magnetic Sheet)
    36%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp42.900

  3. KOBE RED LINE Die Grinder With Safety Throttle
    Mulai

    Rp949.900

    KOBE RED LINE Die Grinder With Safety Throttle
    Deskripsi:
    GD2206L 1/2hp motor delivers 23.000 precisely controllable rpm in the palm of your hand making it ideally suitable for polishing, buffing and grinding. The robust and durable single piece aluminium body houses the 1/2HP motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. The trigger has a safety catch to prevent accidental starts. Collet size: 6mm. Air inlet thread: 1/4inch NPT. Minimum air hose size (ID): 10mm (3/8inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
    • Horsepower: 0.50hp
    • Tool Application: Buffing, Grinding and Polishing
    • Overall Height: 64mm
    • Workplace Application: Industrial
    • Part Number: KBE2702024K
  4. TRUSCO Air Micro Grinder (Mesin Gerinda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    TRUSCO Air Micro Grinder (Mesin Gerinda)
    atribut:
    • Air Consumption (m³/minute): 0.15
    • Chuck Bore (phi mm): 3
    • Length (mm): 155
    • No Load Rotation Speed (rpm): 60000
    • Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
    • Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
    • Weight (g): 108
    • Working Pressure (MPa): 0.4 to 0.6
  5. TEKIRO Micro Air Grinder (Gerinda Mini)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp819.900

    TEKIRO Micro Air Grinder (Gerinda Mini)
    Deskripsi:
    Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  6. MASTER AIR Mini Angle Grinder Low Profile
    Mulai

    Rp2.099.900

    MASTER AIR Mini Angle Grinder Low Profile
    Deskripsi:
    It is a change of the head shape. The head height has been lowered, making it easier to access narrow spaces.
    atribut:
    • Overall Length (mm): 101
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Included Accessories: Air plug 20PM type, 2 inch (diameter 58mm, hole diameter 9.5mm) polishing whetstone (offset whetstone) body mounted, polishing whetstone demounting wrench
    • Wheel Diameter (mm): 58
    • Exhaust Direction: Rear
    • Air Consumption (m³/minute): 0.26
    • Air Hose Inner Diameter (mm): Recommended 4.8 or higher
    • Air inlet: 45295
    • Rotation Speed at No-load (rpm): 16500
    • Suitable Air Compressor Power (kW): (3-phase 200V) Recommended 2.2 or more
    • Suitable Air Pressure (MPa): 0.62
  7. BULL Micro Air Die Grinder
    Mulai

    Rp289.900

    BULL Micro Air Die Grinder
    atribut:
    • Speed (rpm): 54000
    • Collet Size (inch): 1/8
    • Air inlet (inch): 1/4
    • Air Hose (inch): 3/8
    • Air Consumprion (CFM): 2
    • Air Comp. (HP): 1
    • Content Set: 1x Micro Air Grinder, 1x Mini Oiler, 2x Hand Whrenches, 1x Female Nipple, 1x Blow Mold Case, 10x Mounted Stones
  8. TEKIRO Heavy Duty Air Die Grinder
    Mulai

    Rp519.900

    TEKIRO Heavy Duty Air Die Grinder
    Deskripsi:
    Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminium
    atribut:
    • Average Air Consumption (CFM): 4
    • Length (inch): 6
    • Free Speed (rpm): 25000
    • Air inlet (inch): 1/4
    • Material: Aluminium
    • Collet Size (inch): 1/4
    • Dimension 1 (mm): 169
    • Dimension 2 (mm): 28
    • Dimension 3 (mm): 37
    • Dimension 4 (mm): 119
    • Dimension 5 (mm): 32
    • Dimension 6 (mm): 24
    • Maximum Air Pressure (psi): 90
    • Overall Length (inch): 5-1/4
    • Recommended Hose Size (inch): 3/8
  9. Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)
    Mulai

    Rp439.900

    Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)
    atribut:
    • Air Pressure (psi): 90
    • Length (mm): 132
    • Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
    • No Load Speed (rpm): 54000
  10. monotaro Air Grinder For Heavy Grinding
    Mulai

    Rp2.799.900

    monotaro Air Grinder For Heavy Grinding
    Deskripsi:
    It is a straight grinder for heavy grinding. Air supply is a roll type, so it is suitable for long-time work.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 173
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • Collet Size (mm): 6
    • Use Hose Diameter (mm): 6.5
    • Air Consumption (L/minute): 108
    • Revolution Per Minute (rpm): 24000
  11. YOKOTA Air Disk Grinder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.699.900

    YOKOTA Air Disk Grinder
    Deskripsi:
    -High efficiency grinder which thoroughly pursues safety equipment, safety, usability, durability in compliance with occupational health and safety regulations.-Safety throttle type to prevent unexpected operation.-For grinding/polishing of metals.-Touch Joint-Spanner-Hexagon Wrench
    atribut:
    • Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 100x2to6x15mm
    • Air consumption: 0.45
    • Hose Intake Port: Rc1/4
    • Exhaust: Lateral
    • Total Length: 188mm
    • Accessories: Touch Joint, Spanner, Hexagon Wrench
    • No. Load Speed: 13000min -1 power
    • Purpose of Use: For grinding/polishing of metals.
  12. Wipro Air Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp949.900

    Wipro Air Angle Grinder (Mesin Gerinda Tangan)
    atribut:
    • Angle (°): 90
    • Air inlet (inch): 1/4
    • Pad Dimensions (inch): 4
    • Free Speed (rpm): 10000
    • Wheel Dimensions (mm): 100
    • Air Pressure (Psi/Bar): 90/6.2
  13. TRUSCO Air Angle Grinder
    Mulai

    Rp6.299.900

    TRUSCO Air Angle Grinder
    atribut:
    • Exhaust: sideways
    • Hose Mounting Port: NPT1/4
    • Air Consumption (m³/minute): 0.43
    • No Load Rotation Speed (rpm): 12000
    • Operating Air Pressure (MPa): 0.62 to 0.68
    • Overall Length (mm): 190
  14. TOKU Air Angle Grinder
    Mulai

    Rp10.999.900

    TOKU Air Angle Grinder
    Deskripsi:
    -Compact and lightweight, quiet exhaust sound with unique built-in silencer.-Safe and highly reliable type with the design that conforms to current safety and hygiene regulations.-By attaching a diamond wheel(optional)to the TAG type, it can be used as a-For flat surface grinding, surface finishing, chamfering and rust removal.
    atribut:
    • Total Length: 218mm
    • Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 100x6x15mm
    • Hose Intake Port: PT1/4
    • Air Consumption per minute: 0.8 to 1.0
    • No. Load Speed: 13000min -1 power
    • Purpose of Use: For flat surface grinding, surface finishing, chamfering and rust removal.
  15. UHT Air Micro Grinder
    Mulai

    Rp4.299.900

    UHT Air Micro Grinder
    Deskripsi:
    -Super lightweight type with enhanced resin body.-For metal processing, polishing, deburring.
  16. monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)
    Mulai

    Rp1.199.900

    monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler
    • Overall Length (mm): 136
    • Collet Size (mm): 3
    • Air Connection Port: 43834
    • Air Consumption (L/minute): 198
    • No Load Speed (rpm): 56000
    • Working Air Pressure Range (MPa): 0.62
  17. JTC Air Die Grinder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    JTC Air Die Grinder
    atribut:
    • Collet Size (mm): 6
    • Overall Length (mm): 175
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rotation Speed (rpm): 22000
  18. monotaro Air grinder + 6mm shank + 3mm with collet + rear exhaust
    Mulai

    Rp2.399.900

    monotaro Air grinder + 6mm shank + 3mm with collet + rear exhaust
    Deskripsi:
    A rear exhaust type air grinder that does not hit the exhaust during work.
    atribut:
    • Air Hose Connection: PT1/4
    • Air Hose Inner Diameter (DIAmm): 6.5
    • Collet Size (mm): 6
    • Included Accessories: PT1/4 coupler, dustproof rubber cap, 12mm spanner x 2, 3mm collet
    • Mass (kg): 0.5
    • Noise Level (dB): 63
    • Rotation Speed at No Load (min-1[rpm]): 30000
    • Suitable Air Pressure (MPa): 0.62
    • Type: Rear exhaust
Daftar Harga air tool Terbaru October 2026
American Tool Air GrinderRp479.900
TRUSCO Magnet Sheet (Magnetic Sheet)Rp42.900
KOBE RED LINE Die Grinder With Safety ThrottleRp949.900
AS ONE Plug Silicone R Series (Penyumbat Silikon)Rp559.900
TRUSCO Air Micro Grinder (Mesin Gerinda)Rp3.399.900
TEKIRO Micro Air Grinder (Gerinda Mini)Rp819.900
MASTER AIR Mini Angle Grinder Low ProfileRp2.099.900
BULL Micro Air Die GrinderRp289.900
TEKIRO Heavy Duty Air Die GrinderRp519.900
Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)Rp439.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)