Beli air spray nozzle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Air Duster Standerd Nozzle
    Mulai

    Rp64.900

    TRUSCO Air Duster Standerd Nozzle
    Deskripsi:
    33
    atribut:
    • Nozzle Opening Diameter (mm): 2
    • Nozzle Attachment Port: G1/8
  2. TRUSCO Air Flow Adjustment Nozzle
    Mulai

    Rp98.900

    TRUSCO Air Flow Adjustment Nozzle
    Deskripsi:
    Air flow rate can be adjusted at the base of the nozzle. Nozzle for air duster.
    atribut:
    • Applications: Air Duster Nozzle
    • Body Material: Brass (Nickel Plated)
    • Description: I can adjust the flow rate of air at the base of the nozzle.?100% - 5 air flow rate adjustment range
    • Material (O-Rings): NBR
    • Nozzle Connector Diameter: G1/8
    • Nozzle Length (mm): 27
    • Nozzle Outside Diameter (phi mm): 6
    • Nozzle diameter (mm): 2
    • Weight (g): 21
  3. Supreme Cables Power Cable NYM Series (Per Meter Continuous) (Kabel Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

  4. C-Mart Gun Nozzle With Standard Hose Connector
    62%
    Mulai

    Rp41.000

    C-Mart Gun Nozzle With Standard Hose Connector
    Deskripsi:
    - Continuously adjustable water flow from hard jet to fine mist- On/Off trigger with lock- Ergonomically shaped trigger for easy and convinient use- 2 spray modes: dam or spread both types of shooting or regular spraying by turning the red back
  5. monotaro Nozzle for Air Duster Gun (with Flow Rate Adjustment) (Nozel Semprotan Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

    monotaro Nozzle for Air Duster Gun (with Flow Rate Adjustment) (Nozel Semprotan Angin)
    Deskripsi:
    The flow rate can be adjusted with the nozzle.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Fluid: air
    • Nozzle Diameter (Ø mm): 2
    • Body Material: brass
    • Nozzle Screw Diameter: G(PF)1/8
  6. KAKUDAI Hose Nozzle
    Mulai

    Rp239.900

    KAKUDAI Hose Nozzle
    Deskripsi:
    -One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
  7. TRUSCO Air Duster Increment Nozzle
    Mulai

    Rp409.900

    TRUSCO Air Duster Increment Nozzle
    atribut:
    • Weight (g): 58
    • Nozzle Length (mm): 75
    • Nozzle Connector Diameter: G1/8
    • Nozzle diameter (mm): 15.0
  8. KARCHER HOME & GARDEN Spray Gun
    Mulai

    Rp139.900

    KARCHER HOME & GARDEN Spray Gun
    Deskripsi:
    Spray gun for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. The spray nozzle offers other useful features, such as adjustable spray pattern from full jet to mist spray as well as 3-stage flow control. The gun also has a practical hanging hook. The gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
  9. ALC Blasting Gun
    Mulai

    Rp659.900

    ALC Blasting Gun
    Deskripsi:
    Siphon-feed blasting guns include a gun body, air jet, and blasting nozzle that connect to siphon-feed abrasive blasters.
    atribut:
    • UNSPSC: 23101517
    • Feed type: Siphon
  10. HAKKO Nozzle/4 x 1mm
    Mulai

    Rp369.900

    HAKKO Nozzle/4 x 1mm
    Deskripsi:
    atribut:
    • Size (Inner DiameterxOuter Diameter): 4.0x5.8mm
  11. Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  12. Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303
    Mulai

    Rp219.900

    Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303
    atribut:
    • Normal Pressure (MPa): 0.3
    • Type: Fan-shaped
  13. monotaro Water Spray Nozzle (Semprotan Air)
    Rating:
    60% of 100
    (6)
    Mulai

    Rp78.900

  14. Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    Mulai

    Rp63.900

    Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    atribut:
    • Overall Length (mm): 27
    • Weight (g): 2.2
    • Screw Diameter: R1/4
    • Hexagon Opposite Side(mm): 14
    • Spray Angle: 90 degree (0.3MPa)
    • Screw Size: R1/4
    • Pressure (MPa): 0.3 (standard)
    • Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
  15. KURITA Nozzle for Air Duster Gun
    Mulai

    Rp189.900

    KURITA Nozzle for Air Duster Gun
    Deskripsi:
    -Can be used for the air gun having the nozzle mounting port G1/8.
    atribut:
    • Nozzle Opening Diameter: 2.3mm
    • Nozzle Mounting Port: G1/8
  16. Ikeuchi Standard Flat Spray Nozzle
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle
    atribut:
    • Spray Angle (°): 90 (0.3MPa)
    • Screw Size: R1/4
    • Material: Stainless Steel
    • Standard Operating Pressure (MPa): 0.3
  17. TRUSCO Air Duster Conical Nozzle
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    TRUSCO Air Duster Conical Nozzle
    atribut:
    • Material: Brass
    • Nozzle Length (mm): 15
    • Nozzle Mounting Part: Screw Diameter G1 / 8
    • Nozzle diameter (mm): phi1.0 x 12
    • Weight (g): 10
  18. Nikki Point Fit Nozzle
    Mulai

    Rp379.900

    Nikki Point Fit Nozzle
    Deskripsi:
    -Angle of injection port is adjustable within the range of ±35°.-Compared to resin nozzles, the position can be maintained even at high flow rate.
    atribut:
    • Material: Steel
Daftar Harga air spray nozzle Terbaru January 2026
TRUSCO Air Duster Standerd NozzleRp64.900
TRUSCO Air Flow Adjustment NozzleRp98.900
Supreme Cables Power Cable NYM Series (Per Meter Continuous) (Kabel Listrik)Rp12.900
C-Mart Gun Nozzle With Standard Hose ConnectorRp41.000
monotaro Nozzle for Air Duster Gun (with Flow Rate Adjustment) (Nozel Semprotan Angin)Rp15.900
KAKUDAI Hose NozzleRp239.900
TRUSCO Air Duster Increment NozzleRp409.900
KARCHER HOME & GARDEN Spray GunRp139.900
ALC Blasting GunRp659.900
HAKKO Nozzle/4 x 1mmRp369.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)