Beli air sander polisher di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BULL Air Orbital Sander
    Mulai

    Rp659.900

    BULL Air Orbital Sander
    Deskripsi:
    mesin amplas angin digerakkan kompresor
    atribut:
    • Sanding Pad Size (inch): 5
    • Air consumption (CFM): 4.5
    • Air inlet (inch): 1/4
    • Rotation Speed (rpm): 10000
  2. TEKIRO Mesin Amplas
    Mulai

    Rp1.299.900

    TEKIRO Mesin Amplas
    Deskripsi:
    TEKIRO AIR SANDER 5" / ORBITAL SANDER / TOOLS / PERKAKASKODE : AT-OS1873ORIGINAL TEKIRO
    atribut:
    • Air inlet (inch): 1/4
    • Average Air Consumption (CFM): 1.6
    • Diameter Orbit (mm): 5
    • Noise Level (dBa): 80
    • Minimum Hose Size (inch): 3/8
    • Minimum Hose Size (mm): 10
    • Speed (rpm): 11000
    • Vibration (m/s2): 0.8
  3. monotaro Air Double Action Thunder (Dust Suction Type)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    monotaro Air Double Action Thunder (Dust Suction Type)
    Deskripsi:
    It is lightweight and compact so you can work with one hand.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler, spanner, pad, hose, dust bag, oil feeder
    • Type: Dust catcher
    • Overall Length (mm): 160
    • Weight (kg): 0.9
    • Overall Height (mm): 94
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • Orbit Diameter (mm): 5
    • Use Hose Diameter (mm): 6.5
    • Pad Size (Ø mm): 125
    • Air Consumption (L/minute): 340
    • Revolution Per Minute (rpm): 10000
  4. INGCO Air Sander
    Mulai

    Rp829.900

    INGCO Air Sander
    atribut:
    • Air Hose (inch): ID 3/8
    • Air Pressure (psi): 90 (6.2bar)
    • Suggestion Air Compressor (HP): 2
    • No Load Speed (rpm): 10000
  5. SPEEDAIRE Air-Powered Random Orbital Disc Sander
    Mulai

    Rp3.499.900

    SPEEDAIRE Air-Powered Random Orbital Disc Sander
    Deskripsi:
    Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.
    atribut:
    • UNSPSC: 27131507
    • Air inlet (inch): 1/4 NPT
    • DUTY: Light
    • Disc Motion: Random Orbital
    • Minimum Hose Size (inch): 3/8
    • Product Type: Air-Powered Orbital Sander
    • Required Pressure (Psi): 90
    • Tool Series: SPEEDAIRE
    • Vacuum Type: Non-Vacuum
    • Weight Class: Lightweight
  6. Dynabrade Air-Powered Random Orbital Disc Sander
    Mulai

    Rp7.499.900

    Dynabrade Air-Powered Random Orbital Disc Sander
    Deskripsi:
    Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.
    atribut:
    • UNSPSC: 27131507
  7. BOSCH Sander (Mesin Amplas)
    Mulai

    Rp2.099.900

    BOSCH Sander (Mesin Amplas)
    Deskripsi:
    Desain ringkas dan ergonomis dengan permukaan softgrip yang besar untuk berbagai posisi menggenggam dan kenyamanan prima. Sistem Mikrofilter Bosch: penyedotan debu yang sempurna dan efisien. Pra seleksi kecepatan untuk material pekerjaan tertentu.
  8. MODENA Dispenser Air
    Mulai

    Rp1.699.900

    MODENA Dispenser Air
    Deskripsi:
    Dispenser air dengan desain yang simpel namun elegan.
  9. Alba Steel Rack (Rak Besi)
    Mulai

    Rp1.599.900

    Alba Steel Rack (Rak Besi)
    atribut:
    • Dimensions (HxWxD) (mm): 1850x950x435
    • Plate Thickness (mm): 0.7-1.8
    • Sloted Angle (mm): 40x40x1.8
    • Construction: 4 Rack, 8 Corner Plate
    • Color: Light Grey
    • Material: Cold Rolled Steel Sheet
    • Painting: Epoxy Powder Coating, Oven Painting
  10. MIRKA Gold Amplas Bulat Kertas 5inch No Hole (NH)
    Mulai

    Rp3.900

    MIRKA Gold Amplas Bulat Kertas 5inch No Hole (NH)
    atribut:
    • Size (inch): 5
    • Material: Blue Fired Aluminium Oxide
    • Backing: Antistatic E-paper
    • Layer: Semi-terbuka
    • Adhesive: Resin di atas Resin
    • Color: Emas
  11. Robot Phone Holder
    Rating:
    80% of 100
    (1)
    Mulai

    Rp21.900

  12. KRISBOW Mesin Amplas Orbital
    Mulai

    Rp1.899.900

    KRISBOW Mesin Amplas Orbital
    atribut:
    • Pad Size (inch): 5
    • Air Pressure (bar): 6
    • Free Speed (rpm): 12000
    • Orbit Diameter (mm): 5
    • Hose size (inch): 3/8
    • Air Consumption (L/minute): 57
    • Air inlet (inch): 1/4
  13. Unoair Air Sander
    Mulai

    Rp669.900

    Unoair Air Sander
    atribut:
    • Air inlet: 1/4 Inch
    • Air Hose: 3/8 Inch
    • AVG Air Consumption: 4 cfm
  14. TORA Sanding Pad Velcro Yellow/Red
    Mulai

    Rp5.900

    TORA Sanding Pad Velcro Yellow/Red
    atribut:
    • Maximum Speed (rpm): 12000
  15. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  16. HAWS Eyewash
    Mulai

    Rp4.099.900

    HAWS Eyewash
    Deskripsi:
    Fungsi eyewash adalah sebagai perlengkapan darurat yang digunakan untuk mengairi dan menyiram kedua mata secara bersamaan pada kecepatan yang cukup rendah saat terjadi kecelakaan kerja. Alat ini digunakan saat mata pekerja secara tidak sengaja terkena debu atau cairan berbahaya. Jika ada pekerja yang terluka dibagian mata, pertolongan terbaik adalah 10-15 detik pertama. Untuk itu portable eyewash seperti Haws 7500 sangat diperlukan saat keadaan darurat. Karakteristik dari eyewash sendiri adalah alat dengan air yang dapat menyembur ke atas saat kran dinyalakan. Letakan alat ini dekat dengan drainase air yang baik, namun jauh dari benda elektronik. Hal ini untuk menghindari kecelakaan kerja yang tidak perlu, seperti kesetrum. Jika Anda bekerja di laboratorium atau tempat kerja lain yang memiliki resiko tinggi terhadap cairan kimia berbahaya, kami sangat merekomendasikan untuk membeli produk Haws 7500 ini. Semua demi mencegah terjadinya cedera yang lebih serius saat terjadi keadaan darurat lewat kecelakaan kerja.
  17. Alfaglos Dempul Polyester
    Rating:
    100% of 100
    (2)
    Mulai

    Rp20.900

    Alfaglos Dempul Polyester
    atribut:
    • Hardener Type: CHPO
    • Hardener Mixing Ratio (%): 1-2
    • Type: Polyester
    • Dry Time Touch at 25°C (minute): ±20
    • Dry Time Sandpaper at 25°C (minute): 20-30
    • Pot Life (minute): ±5
  18. M-One Hose Clamp Stainless
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.900

    M-One Hose Clamp Stainless
    Deskripsi:
    High Quality Klem Selang / Hose Clamp
    atribut:
    • Body Material: Stainless Steel
    • Screw Material: Iron
    • Head Material: Iron
Daftar Harga air sander polisher Terbaru March 2026
BULL Air Orbital SanderRp659.900
TEKIRO Mesin AmplasRp1.299.900
monotaro Air Double Action Thunder (Dust Suction Type)Rp2.299.900
INGCO Air SanderRp829.900
SPEEDAIRE Air-Powered Random Orbital Disc SanderRp3.499.900
Dynabrade Air-Powered Random Orbital Disc SanderRp7.499.900
BOSCH Sander (Mesin Amplas)Rp2.099.900
MODENA Dispenser AirRp1.699.900
Alba Steel Rack (Rak Besi)Rp1.599.900
MIRKA Gold Amplas Bulat Kertas 5inch No Hole (NH)Rp3.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)