Beli air sander di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Arca Tools Sander Kit Mini Pistol Orbital
    Mulai

    Rp2.999.900

    Arca Tools Sander Kit Mini Pistol Orbital
    atribut:
    • Air Inlet Size (inch): 1/4
    • Set Content: 65pcs
  2. KOBE RED LINE Composite Air Random Orbital Sander
    Mulai

    Rp2.799.900

    KOBE RED LINE Composite Air Random Orbital Sander
    Deskripsi:
    BR0S3 - Composite Air Random Orbital Sander - 75mm With a high speed of 15,000rpm and an adjustable power regulator to match the speed to the job, the random orbital sander provides a smooth, swirl-free finish whilst the ergonomic hand grip offers enhanced user comfort. The compact, lightweight design makes it easy to use in confined areas and the exhaust directs air away from the operator. The sander uses 75mm (3 Inch) backing pads and has a ball bearing construction for a long tool life. Specifications: Motor power: 0.40hp Free speed: 15,00rpm. Air inlet thread: 1/4 Inch BSP. Backing pad: Hook & Loop. Backing pad size: 75mm (3 Inch). Operating pressure: 90psi/6.2bar. Minimum air hose size (ID): 3/8 Inch (10mm). Sound power level: 91dBA. Vibration level: 6.3m/s2. Overall length: 125mm.
    atribut:
    • Maximum No Load Speed: 15,000rpm
    • Horsepower: 0.4hp
    • Sound Power Level: 91dBA
    • Vibration Level: 6.3m/s
    • Disc Size: 75mm
    • Air Inlet Size: 1/4 Inch BSP
    • Part Number: KBE2706010K
  3. BULL Air Orbital Sander
    Mulai

    Rp609.900

    BULL Air Orbital Sander
    Deskripsi:
    mesin amplas angin digerakkan kompresor
    atribut:
    • Sanding Pad Size (inch): 5
    • Air consumption (CFM): 4.5
    • Air inlet (inch): 1/4
    • Rotation Speed (rpm): 10000
  4. WOKIN Electric Sander
    Mulai

    Rp299.900

    WOKIN Electric Sander
    Deskripsi:
    - Kualitas yang sama dengan Ryobi- Berfungsi untuk menghaluskan permukaan pada kayu. Hasil amplasan sangat halus dan rata- Dapat dipakai untuk media kayu, cat dan tembokTermasuk Aksesoris- 3 pc kertas pengamplasan- 1 pc kotak debu
    atribut:
    • Input Power (W): 280
    • Voltage (V): 230-240
    • Frequency (Hz): 50
    • Orbital Frequency (rpm): 6000-13000
    • Pad Size (mm): 125
  5. mine Air Belt Sander
    48%
    Mulai

    Rp9.199.900

    mine Air Belt Sander
    atribut:
    • Belt Dimension (mm): 50x235
    • Belt Speed (m/minute): 600 to 1200
    • Hose Mounting Port: Rc1/4
    • Air Consumption (m³/minute): 0.3
    • Exhaust: Back
    • No-load Speed (minute): 9000
    • Total Length (mm): 265
  6. Shinano Heavy Duty Mini Sander
    Mulai

    Rp5.799.900

    Shinano Heavy Duty Mini Sander
    atribut:
    • Pad Size: 75m (3Inch)
    • Spindle Size Female: M6x1
    • Orbit Diameter: 3mm
    • Free Speed: 15.500rpm
  7. SPEEDAIRE Air-Powered Random Orbital Disc Sander
    Mulai

    Rp3.299.900

    SPEEDAIRE Air-Powered Random Orbital Disc Sander
    Deskripsi:
    Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.
    atribut:
    • UNSPSC: 27131507
    • Air inlet (inch): 1/4 NPT
    • DUTY: Light
    • Disc Motion: Random Orbital
    • Minimum Hose Size (inch): 3/8
    • Product Type: Air-Powered Orbital Sander
    • Required Pressure (Psi): 90
    • Tool Series: SPEEDAIRE
    • Vacuum Type: Non-Vacuum
    • Weight Class: Lightweight
  8. Mesin HL Polisher
    Mulai

    Rp279.900

  9. SAITAMA SEIKI Air Orbital Sander
    Mulai

    Rp8.499.900

    SAITAMA SEIKI Air Orbital Sander
    Deskripsi:
    Orbital Sander
    atribut:
    • Speed No Load (rpm): 8500
    • Orbit Diameter (mm): 3
    • Air Inlet (inch PT): 1/4
    • Air Consumption (L/minute): 340
    • Noise Level (dBa): 78
  10. MASTER AIR Mini Mini Orbital Sander 2 &Quot;Low Profile
    Mulai

    Rp2.499.900

    MASTER AIR Mini Mini Orbital Sander 2 &Quot;Low Profile
    Deskripsi:
    The head height has been lowered, making it easier to access narrow spaces.A double action sander with an orbital size of 3 mm.With the optional 3-inch Velcro pad (MSA-50132), 3-inch abrasive can be used.
    atribut:
    • Air Compressor Used: (Recommended) 3-phase 200V 2.2kW or more
    • Air Consumption (m³/minute): 0.26
    • Air Hose Inner Diameter (mm): (Recommended) 4.8 or more
    • Air inlet: 45295
    • Exhaust Direction: Rear
    • Included Accessories: Body installed: MSA-50122 2inch Velcro (magic) base pad x M6 male screw, air plug (20PM type)
    • Orbit Diamond (mm): 3
    • Overall Length L (mm): 109
    • Pad Size (mm): 50
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rotation Speed at No-load (rpm): 16500
    • Suitable Air Pressure (kPa): (Recommended) 620
  11. KWT Air High Speed Sander
    Mulai

    Rp449.900

    KWT Air High Speed Sander
    atribut:
    • Hose (inch): 3/8
    • Air Consumption (L/minute): 170
    • Rotation Speed (rpm): 12000
  12. SAITAMA SEIKI Air Tip Sander
    Mulai

    Rp4.999.900

    SAITAMA SEIKI Air Tip Sander
    Deskripsi:
    Tip Sander
    atribut:
    • Pad Size (mm): 40x86
    • Speed No Load (rpm): 10000
    • Orbit Diameter (mm): 3
    • Air Inlet (inch PT): 1/4
    • Length (mm): 245
    • Air Consumption (L/minute): 340
    • Noise Level (dBa): 83
  13. TONE Air Double Action Sander
    Mulai

    Rp4.299.900

    TONE Air Double Action Sander
    Deskripsi:
    -Lightweight, palm-sized, small double action sander realizing eccentric movement and rotational motion.-There is small cutting unevenness because sanding is performed with eccentricity and rotation so that polishing work is possible.-Replacement of paper and puff is easy with Velcro tape type.-Regulator equipment enables adjustment of the rotation speed by changing the air flow rate.-For repair of automobiles, polishing of iron plate, coating surface, FRP and woodworking.-Plug R1/4(PT1/4)-Oil-Spanner for replacement of pad
    atribut:
    • Cutting Diameter (mm): 20
    • Head Diameter (mm): 9
    • Head Length (mm): 22
    • Total Length (mm): 120
    • Shank Diameter (mm): 16
    • Material: High Speed Steel (SKH56)
  14. Unoair Air Sander
    Mulai

    Rp969.900

    Unoair Air Sander
    atribut:
    • Air inlet: 1/4 Inch
    • Air Hose: 3/8 Inch
    • AVG Air Consumption: 4 cfm
  15. Naturehike Carabiner D-Utility
    Mulai

    Rp18.900

    Naturehike Carabiner D-Utility
    Deskripsi:
    Aksesoris carabiner multifungsi dari Naturehike dengan penguncian model ulir sehingga lebih aman  untuk  menggantung barang bawaan saat hiking, seperti menggantung gelas, sleeping bag kecil, teko, dll di luar carrier / backpack, namun juga dapat digunakan sehari-hari sebagai penggantung botol minum, gantungan kunci, aksesoris tas, dllMerek : NaturehikeKategori : CarabinerIsi Paket :1x CarabinerNote : Toleransi Ketahanan Beban Maksimum ±40kg. Tidak disarankan untuk Panjat Tebing!
    atribut:
    • Size (cm): 6
    • Material: Aluminium Alloy
    • Dimensions (cm): 6x3.3x0.5 (Carabiner), 10.6x13.7 (Pack)
  16. SKC Hand Tap (Mata Tap)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  17. SI Orbital Air Sander
    Mulai

    Rp9.399.900

    SI Orbital Air Sander
    atribut:
    • Paper Size (mm): 100x180
    • Orbit Dia. (mm): 5
    • Hose Intake Port: Rc1/4
    • Air Consumption (m³/minute): 0.25
    • Exhaust: Back
    • No-load Speed (minute): 7000
    • Paper Used: Velcro Tape Seat Type
    • Total Length (mm): 315
  18. RYU Angle Polisher (Mesin Poles)
    Mulai

    Rp1.299.900

    RYU Angle Polisher (Mesin Poles)
    atribut:
    • Disc Diameter (mm): 180
    • Power (W): 1200
    • No Load Speed (rpm): 660 to 3000
    • Size (inch): 7
Daftar Harga air sander Terbaru October 2026
Arca Tools Sander Kit Mini Pistol OrbitalRp2.999.900
KOBE RED LINE Composite Air Random Orbital SanderRp2.799.900
BULL Air Orbital SanderRp609.900
COMPACT TOOLS One Hand Gear Action PolisherRp209.900
WOKIN Electric SanderRp299.900
mine Air Belt SanderRp9.199.900
Shinano Heavy Duty Mini SanderRp5.799.900
SPEEDAIRE Air-Powered Random Orbital Disc SanderRp3.299.900
Mesin HL PolisherRp279.900
SAITAMA SEIKI Air Orbital SanderRp8.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)