MASTER AIR Mini Mini Orbital Sander 2 &Quot;Low Profile

Sebelum PPN:
Rp2.499.900
Spesifikasi
Air Compressor Used(Recommended) 3-phase 200V 2.2kW or more
Air Consumption (m³/minute)0.26
Air Hose Inner Diameter (mm)(Recommended) 4.8 or more
Air inlet45295
Exhaust DirectionRear
Included AccessoriesBody installed: MSA-50122 2inch Velcro (magic) base pad x M6 male screw, air plug (20PM type)
Orbit Diamond (mm)3
Overall Length L (mm)109
Pad Size (mm)50
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rotation Speed at No-load (rpm)16500
Suitable Air Pressure (kPa)(Recommended) 620

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The head height has been lowered, making it easier to access narrow spaces.
A double action sander with an orbital size of 3 mm.
With the optional 3-inch Velcro pad (MSA-50132), 3-inch abrasive can be used.
Feature
The head height has been lowered, making it easier to access narrow spaces.
This is a double action sander with an orbital size of 3mm.
3-inch abrasive material can be used with the optional 3-inch Velcro pad (MSA-50132).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait