Beli air regulator smc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Air Filter+Regulator+Lubricator
    Mulai

    Rp1.799.900

    SMC Air Filter+Regulator+Lubricator
    atribut:
    • Thread Type: Metric Thread (M5)/Rc
    • Body Size: Body Size
    • Flow Direction: Left to Right
    • Drain Cock: With Drain Cock
    • Relieving Type: Relieving Type
  2. SMC Filter Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

  3. SMC Regulator
    Mulai

    Rp19.900

  4. SMC Mist Separator Regulator
    Mulai

    Rp1.299.900

    SMC Mist Separator Regulator
    atribut:
    • Relieving Type: Relieving Type, Name Plate
    • Made To Order: Standard
    • Thread Type: Rc
    • Body Size: Body Size
    • Drain Guide: 1/8 or 1/4
    • Flow Direction: Left to Right
    • Semi Standard Specifications (MPa): 0.05 to 0.85 Setting,Polycarbonate Bowl;X406:0.05 To 0.4Setting
  5. SMC Air Combination Air Filter + Regulator AC30B Series
    Mulai

    Rp1.699.900

    SMC Air Combination Air Filter + Regulator AC30B Series
    atribut:
    • Body Size: 30
    • Exhaust Mechanism: Relief type
  6. SMC Regulator AR-B Series AR20-02B
    Mulai

    Rp899.900

    SMC Regulator AR-B Series AR20-02B
    atribut:
    • Body Size: 20
    • Exhaust Mechanism: (-) Relief type
    • Pipe Connection Diameter: (02) 1/4
    • Pressure Gauge: (-) No pressure gauge
    • Set Pressure Unit: (-) Product name plate and pressure gauge unit notation: MPa
    • Type Of Thread: (-) Rc
    • Type of Terminal Fitting: (B) With bracket
  7. SMC Regulator with BackFlow Function AR20K Series
    Mulai

    Rp1.399.900

    SMC Regulator with BackFlow Function AR20K Series
    atribut:
    • Overall Length (mm): 94
    • Ambient and Flowing Fluid Temperature (°C): -5 to 60 (no freezing)
    • Assured Pressure Resistance (MPa): 1.5
    • Body Size: 20
    • Exhaust Type: Relief type
    • Flow Direction: Left → right
    • Function: With backflow function
    • Handle: Upward
    • Maximum Operating Pressure (MPa): 1
    • Mounting: With bracket
    • Pipe Connection Diameter: 1/4
    • Pressure Gauge: Round pressure gauge (with limit indicator)
    • Pressure Gauge Connection Size: 1/8
    • Pressure Setting Range (MPa): 0.05 - 0.85
    • Set Pressure Unit: MPa
    • Setting Pressure (MPa): 0.05 - 0.85
    • Suitable fluid: Air
    • Type Of Thread: Rc
    • Type of Sign: With bracket
    • Type of Terminal Fitting: With bracket
  8. SMC Air Filter AF10 Series
    Mulai

    Rp389.900

    SMC Air Filter AF10 Series
    atribut:
    • Body Size: 10
    • Pipe Connection Diameter: M5×0.8
    • Filtration (µm): 5
  9. SMC Filter & Regulator
    Mulai

    Rp4.599.900

    SMC Filter & Regulator
    atribut:
    • Connection Port Diameter: Rc3/4
    • Filtration Precision (μm): 5
    • Fluid Temperature (°C): -5 to 60
    • Set Pressure (MPa): 0.05 to 0.85
    • Total Length (mm): 409.6
    • Working Fluid: Air
    • Working Pressure (MPa): 1
  10. SMC Air Combination Air Filter + Regulator AC40B Series
    Mulai

    Rp1.899.900

  11. SMC FRL Combination Rc1/4 (Filter Udara)
    Mulai

    Rp1.299.900

    SMC FRL Combination Rc1/4 (Filter Udara)
    atribut:
    • Body Size: Body Size
    • Relieving Type: Relieving Type
    • Drain Cock: With Drain Cock
    • Flow Direction: Left to Right
  12. SMC FRL Combination Rc3/8
    Mulai

    Rp2.099.900

    SMC FRL Combination Rc3/8
    atribut:
    • Relieving Type: Relieving Type
    • Body Size: Body Size
    • Flow Direction: Left to Right
    • Drain Cock: With Drain Cock
  13. Nihon Seiki Regulator (Pengatur Tekanan)
    Mulai

    Rp2.599.900

    Nihon Seiki Regulator (Pengatur Tekanan)
    atribut:
    • Overall Length (mm): 186
    • Weight (kg): 1.2
    • Working Pressure (MPa): 1orless
    • Connection Caliber (Rc): 41702
    • Fluid: Air
    • Set Pressure (MPa): 05 to 0.85
    • Pressure Resistance (MPa): 1.5
    • Ambient Temperature (°C): 5 to 60
    • Processing Airflow Rate ANR (m³/minute): 8
Daftar Harga air regulator smc Terbaru March 2026
SMC Air Filter+Regulator+LubricatorRp1.799.900
SMC Filter RegulatorRp809.900
SMC Regulator AR20-A to AR40-ARp539.900
SMC Regulator AR20-B to AR60-B SeriesRp539.900
SMC Filter Regulator AW-A SeriesRp809.900
SMC RegulatorRp19.900
SMC Mist Separator RegulatorRp1.299.900
SMC Air Combination Air Filter + Regulator AC30B SeriesRp1.699.900
SMC Modular Type Air Combination Air Filter + Mist Separator + Regulator AC20C-A to AC40C-ARp1.899.900
SMC Regulator AR-B Series AR20-02BRp899.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait