Beli air ratchet wrench 1 2 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SP AIR Air Ratchet Wrenchatribut:
- Capacity Bolt Dia. (mm): 10
- Socket Input Drive (mm): 9.5
- Air Consumption (m³/minute): 0.2
- Exhaust: Back
- Hose Mounting Port: NPT1/4
- Maximum Tightening Torque (N m): 20
- Working Air Pressure Range (MPa): 0.62
- SP Air Ratchet WrenchDeskripsi:-The inpact mechanism built-in unprecedented ratchet wrench, which has high power with less reaction.-Rotating speed is 2 times faster than normal ratchet, and usability is excellent.-Regulator is built in.-For work in places where hands are difficult to enter, such as the engine room of an automobile.atribut:
- Capacity Bolt Diameter: 10mm
- Hose Mounting Port: NPT1/4
- Exhaust: Back
- Vessel Air Ratchet WrenchDeskripsi:-This is socket mounting ball lock type.-With retorquning type using a small ratchet mechanism, precise power adjustment is possible.-Used for maintenance of automobile, sheet metal work of automobile, other building hardware, furniture and so on.-Outlet(BPB-2)atribut:
- Capacity Bolt Diameter: 10mm
- Socket Input Drive: 9.5mm
- Hose Mounting Port: Rc1/4
- Accessories: Outlet(BPB-2)
- STANLEY 3/8inch Air Ratchet Wrenchatribut:
- Free Speed (rpm): 180
- Air consumption (CFM): 3.9
- Rotator: Double Pawl
- Vibration (m/s²): 3.73
- Noise Level (dB): 88.50 under no load
- Air Pressure (psi): 90
- Air Hose (inch): 3/8
- Air inlet (inch): 1/2
- Dimension A (mm): 278
- Dimension B (mm): 41
- Firebird Air Ratchet Wrench (Kunci Ratchet Pneumatic)atribut:
- Size: 1/2inch
- Exhaust system: Front Sug
- Free Speed (rpm): 160
- Air inlet (inch): 1/4
- Air consumption (CFM): 180 L/min; 6.4 cfm
- Air Pressure (psi): 90
- Planet Gear Mechanism: 3 Gear
- Maximum Torque: 51 ft-lb / 70 N.m
- Overall Length (mm): 225
- KRISBOW Kunci Ratchet Pneumatikatribut:
- Air Consumption (L/minute): 90
- Air Pressure (bar): 6
- Air inlet (inch): 1/4
- Maximum Torque (N m): 112
- Speed (rpm): 220
- TEKIRO Air Ratchet WrenchDeskripsi:Air Ratchet Wrench Tekiro- High Torque- Right and Left Switch- Side Exhaust- Durable aluminium Housingatribut:
- Dimension 1 (mm): 263
- Dimension 2 (mm): 25
- Dimension 4 (mm): 19
- BBK (Bunka Boeki Kogyo) Ratchet Torque WrenchDeskripsi:For tightening the flare nut when installing the air conditioner. Prevent leakage of refrigerant due to insufficient tightening of the flare nut and damage to the copper tube flare due to excessive tightening.atribut:
- Type: Simple type
- Main Uses: Refrigerant equipment
- Load Direction: right
- Head Shape: Ratchet type
- IR Air Ratchet WrenchDeskripsi:-Price and performance are combined optimally.-Realizes high durability and usability.-For general industries such as automobile related.atribut:
- Capacity Bolt Diameter: 10mm
- Socket Input Drive: 9.5mm
- Max Tightening Torque: 34Nm
- Air consumption: 0.085
- Hose Mounting Port: NPT1/4
- Exhaust: Downward
- No-load Speed (minute): 250
- Purpose of Use: For general industries such as automobile related.
- Total Length: 186mm
- TRUSCO Air Mini Ratchet WrenchDeskripsi:50atribut:
- Bolt Diameter (mm): 8
- Socket Insertion Depth (mm): 9.5
- Hose Fitting: NPT1/4
- Exhaust: Backward
- Total Length (mm): 125
- Usage Air Pressure: 0.62MPa
- Air Consumption (m³/minute): 0.2
- Maximum Tightening Torque (N m): 20
- No-load Speed (minute): 310
- Purpose of Use: For work in places where hands are difficult to enter, such as the engine room of an automobile.
- JONNESWAY 1/2inch Heavy Duty Air Ratchet Wrenchatribut:
- Square Drive (inch): 1/2
- Free Speed (rpm): 170
- Bolt Capacity: M10
- Air Inlet Size (inch): 1/4
- Overall Length (mm): 275
- Air Hose (inch): 3/8
- Air Pressure (psi): 90
- Average Air Consumption (L/minute): 113
- Exhaust Direction: Rear Exhaust
- Maximum Torque (N m): 100
- Noise Level (dB): 87
- Vibration (m/s²): 5.58
- SP AIR Rotational Head Air Ratchet WrenchDeskripsi:-The head rotates 360°, the position is adjustable to every 90°.- You can change the direction of the lever and work even where the hand contacts while pulling the lever.-For work in places where hands are difficult to enter, such as the engine room of an automobile.atribut:
- Capacity Bolt Diameter: 10mm
- Max Tightening Torque: 30Nm
- Air consumption: 0.2
- Hose Mounting Port: NPT1/4
- Exhaust: Forward
- No-load Speed (minute): 160
- Purpose of Use: For work in places where hands are difficult to enter, such as the engine room of an automobile.
- Total Length: 254mm
- JTC Heavy Duty Air Palm Ratchet Wrenchatribut:
- Free Speed: 300Rpm
- Working Torque: 38Nm
- Air Inlent: 1/4Inch
- Air Pressure: 90Psi
- Length: 133mm
- Air consumption: 2.24Cfm
- JTC 90degrees Air Ratchet Wrenchatribut:
- Free Speed: 200 r.p.m
- Air Pressure: 90 psi
- Air consumption: 250 L/min
- Net Weight: 1,58 Kg
- Overall Length: 300 mm
- Clutch Mechanism: pin clutch
- Maximum Torque: 100 N.m
Daftar Harga air ratchet wrench 1 2 Terbaru January 2026
| SP AIR Air Ratchet Wrench | Rp3.299.900 |
| SP Air Ratchet Wrench | Rp4.799.900 |
| SP Air Ratchet Wrench | Rp4.799.900 |
| Vessel Air Ratchet Wrench | Rp3.799.900 |
| STANLEY 3/8inch Air Ratchet Wrench | Rp829.900 |
| Firebird Air Ratchet Wrench (Kunci Ratchet Pneumatic) | Rp1.099.900 |
| KRISBOW Kunci Ratchet Pneumatik | Rp1.199.900 |
| TRUSCO Air Ratchet Wrench | Rp2.199.900 |
| TEKIRO Air Ratchet Wrench | Rp789.900 |
| BBK (Bunka Boeki Kogyo) Ratchet Torque Wrench | Rp1.499.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)
























































































































































/P101002247-1.jpg)



%20Ratchet%20Torque%20Wrench/giP103666594-1.jpg)