Beli air nozzles di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ikeuchi Flat Type Air Nozzleatribut:
- Total Length (mm): 90
- Width (mm): 42
- Nozzle Attachment Port: R1/4
- Purpose of Use: For liquid draining and drying, blowing of dirt, air cooling etc.
- Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degreesatribut:
- Overall Length (mm): 27
- Weight (g): 2.2
- Screw Diameter: R1/4
- Hexagon Opposite Side(mm): 14
- Spray Angle: 90 degree (0.3MPa)
- Screw Size: R1/4
- Pressure (MPa): 0.3 (standard)
- Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
- Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)atribut:
- Overall Length (mm): 25
- Weight (g): 16
- Hexagon Opposite Side(mm): 14
- Working Pressure (MPa): (Standard) 03
- Angle (degree): Spray / 90 (0.3MPa)
- Screw Size: R1/4
- Spray Volume (L/minute): 1.0(0.3MPa)
- BOSCH Reduction Nozzle for Heat Guns with ElectronicDeskripsi:Nosel reduksi untuk pistol udara panas Bosch dengan listrik. Sebagai nosel bundar untuk semburan udara panas terkonsentrasi atau sebagai adaptor untuk nosel khusus. Cocok untuk GHG 500-2; GHG 600-3; GHG 600 CE; GHG 630 DCE; GHG 660 LCD Professional; PHG 500-2; PHG 600-3; PHG 630 DCE
- TRUSCO Nozzle Air Duster Conical (Nosel Udara)atribut:
- Material: Brass
- Nozzle Length (mm): 15
- Nozzle Mounting Part: Screw Diameter G1 / 8
- Nozzle diameter (mm): phi1.0 x 12
- Weight (g): 10
- Ikeuchi Flat Type Air Nozzleatribut:
- Total Length x W (mm): 90 x 42
- Nozzle Mounting Port: R1/4
- LAVOR Nozzleatribut:
- Angle Coverage Form: 15 degrees
- BOSCH Welding ShoeDeskripsi:Nosel untuk pistol udara panas Bosch dengan listrik. Sepatu pengelasan dengan sisi saluran untuk gerakan kawat las plastik hingga diameter 5 mm. Bersama dengan nosel pengurangan diameter 9 mm. Cocok untuk GHG 500-2; GHG 600-3; GHG 600 CE; GHG 630 DCE; GHG 660 LCD Professional; PHG 500-2; PHG 600-3; PHG 630 DCEatribut:
- Diameter: 9mm
- Part Number: 1 609 201 798
- BOSCH Slot Nozzle for Heat Guns with ElectronicDeskripsi:Nosel slot untuk pistol udara panas Bosch dengan listrik. Untuk permukaan sempit di atas pengelasan lapisan timah PVC. Bersama dengan nosel pengurangan diameter 9 mm. Bersama dengan nosel pengurangan diameter 9 mm. Cocok untuk GHG 500-2; GHG 600-3; GHG 600 CE; GHG 630 DCE; GHG 660 LCD Professional; PHG 500-2; PHG 600-3; PHG 630 DCEatribut:
- Diameter (mm): 10
- TRUSCO Nozzle for Replacementatribut:
- Accessories: Hose Nipple
- Connection Diameter: PT1/4
- Fluid: Air, Cutting Fluid
- Material: Polyacetal Resin Use
- Nozzle Length (mm): 330
- Operating Temperature Range (°C): -40 - +120
- Purpose of Use: To cool the blade edge and cool the workpiece during cutting.
- Tip Nozzle Diameter: 1/8
- TRUSCO Coolant liner (flare nozzle)Deskripsi:It is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance.
- TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)Deskripsi:Air flow rate can be adjusted at the base of the nozzle. Nozzle for air duster.atribut:
- Applications: Air Duster Nozzle
- Body Material: Brass (Nickel Plated)
- Description: I can adjust the flow rate of air at the base of the nozzle.?100% - 5 air flow rate adjustment range
- Material (O-Rings): NBR
- Nozzle Connector Diameter: G1/8
- Nozzle Length (mm): 27
- Nozzle Outside Diameter (phi mm): 6
- Nozzle diameter (mm): 2
- Weight (g): 21
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- Ikeuchi Equal Fan-Shaped Nozzle Made of SUS303atribut:
- Type: Fan-shaped
- Normal Pressure (MPa): 0.3
- Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303atribut:
- Normal Pressure (MPa): 0.3
- Type: Fan-shaped
- Ikeuchi Standard Flat Spray Nozzleatribut:
- Spray Angle (°): 90 (0.3MPa)
- Screw Size: R1/4
- Material: Stainless Steel
- Standard Operating Pressure (MPa): 0.3
- Ikeuchi Full-Pyramidal Nozzle SUS303 Femaleatribut:
- Spray Adjustment: 100°
- Normal Pressure (MPa): 0.2
- Type: Full pyramid
Daftar Harga air nozzles Terbaru March 2026
| Ikeuchi Flat Type Air Nozzle | Rp2.099.900 |
| Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees | Rp63.900 |
| Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel) | Rp149.900 |
| BOSCH Reduction Nozzle for Heat Guns with Electronic | Rp169.900 |
| TRUSCO Nozzle Air Duster Conical (Nosel Udara) | Rp279.900 |
| Ikeuchi Flat Type Air Nozzle | Rp189.900 |
| LAVOR Nozzle | Rp589.900 |
| BOSCH Welding Shoe | Rp34.900 |
| BOSCH Slot Nozzle for Heat Guns with Electronic | Rp34.900 |
| TRUSCO Nozzle for Replacement | Rp419.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/P102025048-1.jpg)

/P101000452-1.jpg)






/P102007532-1.jpg)
/P101000450-1.jpg)