Beli air needle scaler di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Tools Air Needle ScalerDeskripsi:-Compact and lightweight/needle scaler which is strong, workable and durable.-Flux removal on welded parts, sand removal on casting, removal of stain/shell on ships, paint removal work.atribut:
- Compatible Needle Dimension: 3x180mm
- No Load Stroke: 7980min -1 power
- Air consumption: 0.18
- Hose Intake Port: Rc1/4
- Total Length: 325mm
- Purpose of Use: Flux removal on welded parts, sand removal on casting, removal of stain/shell on ships, paint removal work.
- monotaro Air needle scaler (Pengupas Pneumatik)Deskripsi:Quickly accomplish rust removal that does not fall with a wire brush. ommercial needle can be used. To the rust drop of the bead part of the iron wheel To the severe rust remover such as salt damage the slag of the weld is droppedatribut:
- Overall Length (mm): 317
- Number of Needles: 19
- Needle Length (mm): 3Φ×180
- Included Accessories: PT1/4 coupler, spring x 1PC, 125mm chisel x 5PC
- Suitable Air Pressure (MPa): 0.62
- Piston Diameter (Φmm): 19
- Air Consumption (L/minute): 99
- No Load Speed (rpm): 4500
- Fuji Tools Air Needle ScalerDeskripsi:-Compact and lightweight/needle scaler which is strong, workable and durable.-Flux removal on welded parts, sand removal on casting, removal of stain/shell on ships, paint removal work.atribut:
- Compatible Needle Dimension: 3x180mm
- No Load Stroke: 7980min -1 power
- Air consumption: 0.18
- Hose Intake Port: Rc1/4
- Total Length: 371mm
- Purpose of Use: Flux removal on welded parts, sand removal on casting, removal of stain/shell on ships, paint removal work.
- INGERSOLL RAND Needle & Chisel ScalerDeskripsi:Inline needle scalers align their needle-holding barrel with the tool grip to form a slim, straight tool for reaching through openings and into recesses or tight spaces. Their lever switch activates the tool to strike the needles against surfaces to remove rust, mill scale, and paint. The needles are loosely bundled rods that move independently to follow curves and contours. They can be changed out for a different needle diameter or material as long as the needles are compatible with the scaler. Needles can be replaced when they break or wear out.atribut:
- UNSPSC: 27131504
- Air Inlet Connection Size (inch): 1/4
- Air Inlet Gender: Female
- Air Pressure (psi): 90
- Air inlet (inch): 1/4 NPT Female
- Compatible Collar Shape: Notched
- Minimum Hose Size (inch): 5/16
- Power Source: Air Powered
- Shank Shape: Square
- Shank Size (inch): 0.5
- Throttle Type: Lever
- KOBE RED LINE Ns4030 Heavy Duty Air Needle ScalerDeskripsi:NS4030 10 needles for quick removal of rust, paint, scale, flux and corrosion. Slimline body. Lightweight. (For replacement scaling needles, please refer to parts drawing supplied with tool), 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption. Needle diameter: 3mm. Sound pressure level: 95dBA. Sound power level: 109dBA. Vibration level: 12.8m/s2. Overall length: 250mm. *Based on a 15 second cycle per minute average use.atribut:
- Blows per minute: 5,000rpm
- Tool Type: Air needle Scaler
- Dimensions: 250 x 35.50mm
- Air consumption: 4CFM
- Overall Width: 35.5mm
- Tool Application: Corrosion-removal Flux-removal Paint-removal Rust-removal Scale-removal
- Part Number: KBE2703300K
- INGERSOLL RAND Scaler NeedleDeskripsi:Scaler needles are metal rods that needle scalers rapidly and repeatedly strike against surfaces to clean off coatings and buildup. They are commonly used to remove rust, paint, dirt, and welding slag from metal surfaces. The needles are held in a loose bundle in the scaler's barrel, so they move independently to follow curves and contours. These needles are used with a compatible scaler to replace broken or worn needles or to change to a different needle diameter or material.atribut:
- UNSPSC: 27131504
- Material: Steel
- Non-Sparking: No
- INGERSOLL RAND Standard Duty Needle Scaleratribut:
- Throttle Style: Lever
- Air Inlet Size (inch): 1/4 NPT
- Blows per Minute (bpm): 4600
- Piston Stroke (inch): 1.13
- Bore Size (inch): 1
- Min. Hose (inch): 1/4
- Air consumption (CFM): 15.0
- POWERMATE VX Needle & Chisel Scaleratribut:
- UNSPSC: 31160000
- INGERSOLL RAND Air Tool Pneumatic Replacement Part (Sparepart Alat Pneumatik)Deskripsi:These air tool replacement parts repair worn or damaged components in compatible pneumatic tools.
- Ebara Submersible Pump DS Series (Pompa Celup)atribut:
- Frequency (Hz): 50
- Type: 2 Pole, air-Filled water light
- Type of Liquid Handle: Sump
- Synchronous Speed (rpm): 3000
- TOKU Air Flux Chipperatribut:
- Air consumption: 0.25m3/min
- Hose Intake Port: PT1/4
- Working Air Pressure: 0.6MPa
- Hose Inner Diameter: phi6.35mm
- No. Load Speed: 12000/min
- NITTO KOHKI Jet Tiger (Pneumatic High-Speed Multi-Needle Clip)atribut:
- No-load Blows Number (minute): 4000
- Standard Length of Needle (mm): 180
- Working Pressure (MPa): 0.59 [6kgf/cm2)
- SPEEDAIRE Scaler NeedleDeskripsi:Scaler needles are metal rods that needle scalers rapidly and repeatedly strike against surfaces to clean off coatings and buildup. They are commonly used to remove rust, paint, dirt, and welding slag from metal surfaces. The needles are held in a loose bundle in the scaler's barrel, so they move independently to follow curves and contours. These needles are used with a compatible scaler to replace broken or worn needles or to change to a different needle diameter or material.atribut:
- UNSPSC: 27131504
- For use with: Needle Scalers
- Head Width (inch): 2
- Material: Steel
- Needle Diameter (inch): 1/8
- Non-Sparking: No
- TRUSCO Air-Needle Scaler Light-Typeatribut:
- Compatible Needle Dimension (mm): 3x125
- Hose Mounting Port: Rc1/4
- Total Length (mm): 290
- Air Consumption (m³/minute): 0.08
- No-load Stroke (rpm): 5500
- Arrows Flexible Duct Hose (Selang Fleksibel)Deskripsi:Flexible duct/ duct hose/ selang flexible/ selang ventilator/ ducting sering digunakan untuk menjaga kabel bawah tanah, ruang mesin, terowongan saluran bawah tanah, reparasi / pembuatan kapal, pemadam kebakaran, dan konstruksi / proyek lainnya di lingkungan udara yang kurang baik.Selain itu juga dapat digunakan untuk pertambangan, instalasi AC, maupun industri lainnya.atribut:
- Material: Nylon Terpal
- Spring Material: Thick iron wire
- Connecting Blower: Rope + clip/ordinary rope
- HOZAN Alat Pengupas KabelDeskripsi:Alat pengupas kabel yang praktis dan mudah. Cukup masukkan kabel dan tekan pegangan untuk mengupas kulit kabel tanpa merusak kawat kabel. Anda juga bisa mengupas kulit kabel dari bagian tengah kabel.Digunakan untuk:- Untuk mengupas kulit kabel dari bagian tengah kabel.- Untuk memotong kabel tembaga dan kabel composite aluminium.- Untuk crimping insulated terminal.
- Chicago Pneumatic Scaler NeedleDeskripsi:Scaler needles are metal rods that needle scalers rapidly and repeatedly strike against surfaces to clean off coatings and buildup. They are commonly used to remove rust, paint, dirt, and welding slag from metal surfaces. The needles are held in a loose bundle in the scaler's barrel, so they move independently to follow curves and contours. These needles are used with a compatible scaler to replace broken or worn needles or to change to a different needle diameter or material.atribut:
- UNSPSC: 27131504
- For use with: Needle Scalers
- Material: Steel
- Needle Length (inch): 7
- Overall Length (inch): 7
Daftar Harga air needle scaler Terbaru October 2026
| Fuji Tools Air Needle Scaler | Rp8.199.900 |
| monotaro Air needle scaler (Pengupas Pneumatik) | Rp1.299.900 |
| Fuji Tools Air Needle Scaler | Rp9.999.900 |
| INGERSOLL RAND Needle & Chisel Scaler | Rp8.799.900 |
| KOBE RED LINE Ns4030 Heavy Duty Air Needle Scaler | Rp3.299.900 |
| INGERSOLL RAND Scaler Needle | Rp469.900 |
| INGERSOLL RAND Standard Duty Needle Scaler | Rp9.999.900 |
| POWERMATE VX Needle & Chisel Scaler | Rp1.399.900 |
| FACOM Roller Cabinet (Troli Kabinet) | Rp19.999.900 |
| INGERSOLL RAND Air Tool Pneumatic Replacement Part (Sparepart Alat Pneumatik) | Rp469.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/caP101563442-3.jpg)






/2sP101520100-12.jpg)
/oaP109562874-12.jpg)

/pbP104884911-2.jpg)

/P102833232-1.jpg)


/1tP110159065-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)