Beli air magnetic circuit breaker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Mitsubishi Electric Circuit Breaker Fstyle NF-C Seriesatribut:
- Number of Poles: 3P
- Frame (AF): 60
- Rated Breaking Capacity (kA) (lcu/lcs): (AC200V) 7.5/7.5
- Fit For: Isolation
- Dimensions (mm): 54×100×90
- Rated Current (A): 60.0
- Rated Insulation Voltage (V) : 440
- Type: (Current) AC
- Mitsubishi Electric No-fuse Circuit Breaker NF-S Seriesatribut:
- Number of Poles: 3P
- Rated Insulation Voltage (V) : 440
- LS Electric Earth Leakage Circuit Breaker Metasol EBS 800AF Series (ELCB)Deskripsi:- EBS ELCB METASOL Series - Melindungi dari beban berlebih, Arus pendek & ground fault - Arus Nominal (In) 500A - 800A - Kapasitas pemutusan 65kA pada tegangan 415/460 VAC - Ampere Frame 800 AF - Nilai sisa Arus 30(2), 100/200/500mA - 3P - Ics = 100 % Icu - Tipe trip unit : Thermal magnetic - Earth Leakage Electronic - Standar IEC 60967-2atribut:
- Type: EBS
- Ampere Frame (A): 800
- Number of Poles: 3P
- Rated Residual Current (mA): 100/200/500
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Schneider Electric Harmony XB5 Timer Panel Mountedatribut:
- SS: 2
- Type: Monolitic Timer with one function
- Schneider Electric Harmony XB5 USB dan RJ45 Panel Mountedatribut:
- SS: 2
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
Daftar Harga air magnetic circuit breaker Terbaru March 2026
| Fuji Electric Molded Case Circuit Breaker (MCCB) | Rp289.900 |
| Fuji Electric Electric Earth Leakage Circuit Breaker General Wiring G-TWIN Series | Rp589.900 |
| Mitsubishi Electric Circuit Breaker Fstyle NF-C Series | Rp1.199.900 |
| Mitsubishi Electric No-fuse Circuit Breaker NF-S Series | Rp709.900 |
| LS Electric Earth Leakage Circuit Breaker Metasol EBS 800AF Series (ELCB) | Rp13.999.900 |
| Fuji Electric Kontaktor Magnet Tipe Standar | Rp219.900 |
| Schneider Electric Harmony XB5 Timer Panel Mounted | Rp2.399.900 |
| Schneider Electric Photoelectric sensors XU Series | Rp799.900 |
| Mitsubishi Electric Circuit Protector | Rp449.900 |
| Schneider Electric Harmony XB5 USB dan RJ45 Panel Mounted | Rp509.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P102040430-1.jpg)



/0tP103960029-1.jpg)





/j1P102091685-6.jpg)