Beli air impact wipro di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Oring Neopreneatribut:
- Material: Neoprene
- Inside Diameter (mm): 20
- Outside Diameter (mm): 27
- Thickness (mm): 3.5
- 3M DBI-SALA Lad-Saf Detachable Cable TravellerDeskripsi:Sleeve with carabiner, dual independent locking system, fits 3/8" (9.5 mm) and 5/16" (8 mm) diameter 1x7 or 7x19 solid core cable.Traveller for Lad-Saf vertical safety systemFor use on 9.5 mm (3/8") and 8 mm (5/16") diameter galvansied or stainless steel cableMobile design follows user for convenient climbing protectionEasy to install and detach anywhere along lifelineatribut:
- Product Series: Lad-Saf
- Product Type: Detachable Cable Sleeve
- Attachment Type: None
- Carabiner/Hook Material: Zinc Plated Steel
- Connected Safety ID Equipped: Yes
- Install Type: Temporary
- Maximum Number of Users: One
- Recommended Industry: General Industrial, Oil & Gas, Transportation, Utilities, Wind Energy
- Structure Type: Straight Ladder
- KRISBOW Mesin Pembuka Bautatribut:
- Air Pressure (bar): 6
- Hose size (inch): 1/2
- 3M DBI-SALA Lad-Saf Cable Vertical Safety SystemDeskripsi:This system is a 2-user, stainless steel vertical safety system (vertical lifeline) that meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030). It includes the top and bottom brackets, 100' of swaged 3/8 inch 1x7 galvanized steel cable, and 3 guides.Designed to meet the requirements of the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with our Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030).Ordering is easy-the entire system sold in a single SKU, including both brackets, pre-swaged cable, and cable guides.Reengineered to simplify and speed up the installation process.Fewer loose parts: Fewer than 13 separate components, up to 72% less than our previous comparable model.atribut:
- Product Series: Lad-Saf
- Overall Width (mm): 9.525
- Product Type: Vertical Safety System Cable
- Color: Silver
- Cable Preformation: Left, Regular Lay
- Cable Strand: 1x7
- Connected Safety ID Equipped: Yes
- Install Type: Permanent
- Maximum Number of Users: 2
- Maximum Number of Workers: 2
- Recommended Application: Billboard Maintenance, Grain Bin Maintenance, Grain Silo Maintenance, Ladder Climbing, Oil Derrick Climbing, Silo Access, Water Tower Ladder Climbing, Wind Turbine Climbing, Wind Turbine Maintenance
- Recommended Industry: General Industrial, Telecommunications, Wind Energy
- Single Point Anchor Rating (lbs): 3600
- Weight Capacity (kg): 140
- GENIUS Super Duty Air Impact WrenchDeskripsi:Air Pressure 90 psig/620 kpaMax. Torque 380 ft. lbs/516 NmBlows Per Min. 1.200Free Speed 7.000 rpmStandard Bolt Cap 9/16inch/14mmOverall Length 7.5inch/190mmAvg. Air Consumption 4.0 cfmAir Inlet 1/4inchMinimum Hose Size 3/8inch/10mmMachine Design Pin Clutch
- NOK O Ring G-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
- Vessel Air Impact Wrenches Double Hammer (Mesin Pembuka Baut)atribut:
- Air Pressure (MPa): 0,6
- TEKIRO Air Impact (Mesin Pembuka Baut)Deskripsi:untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpmatribut:
- Air Pressure (psi): 90
- Air Inlet (NPT): 1/4
- Hose size (inch): 3/8
- TEKIRO Air Impact Anvil Twin Hammer (Mesin Pembuka Baut)Deskripsi:TEKIRO AIR IMPACT WRENCH ANVIL TWIN HAMMER 1 INCH Untuk membuka dan memasang baut/mur dengan bantuan impact (kompressor) dengan square drive 1", bolt capacity M42 (65mm), max torque 2.200 ft-lb @15sec 2.982 Nm @15Sec, length 580mm, air cons 0, 31, air inlet 1/2", hose size 1/2"- High Spesification Torque- Front Exhaust- Not Slipery When Used- Strength and Precision DriveItem Code : AT-AI1897atribut:
- Spec (inch): 1
- Speed (rpm): 3600
- Bolt Capacity: M42 (65mm)
- Square Driver (inch): 1
- Air inlet (inch): 1/2
- Air Consumption (m³/minute): 0.31
- Hose size (inch): 1/2
- Maximum Torque (N m): 2,200 ft-lb @15Sec 2,982 Nm @15Sec
- Sound Pressure Level (dBA): 101.5
- AK O-Ring (Oring)atribut:
- Material: 1A Nitrile rubber (NBR)
- Specification: JIS B 2401 standard product
- Working Temperature Range: 0 to 80degrees
- Purpose of Use: Seals in general industrial equipment.
- monotaro Jaring ParanetDeskripsi:Produk ini juga sering disebut dengan Paranetatribut:
- Color: black
- Light blocking ratio (%): About 80
- Material: Polyethylene (PE)
- Type: Russell
- Width (m): 2
- TEKIRO Diagonal Cutting Pliers (Tang Potong)Deskripsi:TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
- NOK O-Ring Iron Rubber P Series (For Static, For Dynamic)atribut:
- Material: AU (urethane rubber)
- Type: For fixing P type, for exercise
- Hardness (Durometer A): 93±5
- Material Symbols: U801
- Operating Temperature Range (°C): -35 to 80(MAX100)
- Jordan Paranetatribut:
- Size (m): 3x10
Daftar Harga air impact wipro Terbaru March 2026
| American Tool Air Impact Wrench Heavy Duty | Rp6.899.900 |
| Non Brand Oring Neoprene | Rp34.900 |
| 3M DBI-SALA Lad-Saf Detachable Cable Traveller | Rp11.999.900 |
| KRISBOW Mesin Pembuka Baut | Rp2.299.900 |
| 3M DBI-SALA Lad-Saf Cable Vertical Safety System | Rp17.999.900 |
| Wipro Air Impact Wrench (Mesin Pembuka Baut) | Rp479.900 |
| GENIUS Super Duty Air Impact Wrench | Rp5.299.900 |
| Unoair Impact Wrench | Rp959.900 |
| NOK O Ring S-FKM-70 (Oring) | Rp7.900 |
| NOK O Ring G-NBR-70-1 (Oring) | Rp7.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20DBI-SALA%20Lad-Saf%20Cable%20Vertical%20Safety%20System/izP107007683-1.jpg)
/lsP101005784-2.jpg)


/P102082379-1.jpg)
/P102082331-1.jpg)
/P102040041-1.jpg)
/54P103683184-2.jpg)
/l5P105677761-2.jpg)
/P102018095-1.jpg)


/a0P101000360-7.jpg)
/50P102420180-2.jpg)