SATA Air Impact Wrench 1/2inch (Kunci Sok Angin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.299.900
Spesifikasi
Air Inlet Size (inch)1/4
Average Air Consumption (CFM)4.2
Bolt Tightening CapacityM18
Drive Head (inch)1/2 square head
Idle Speed (rpm)7500
Maximum Reverse Torque (N m)800
Minimum Tracheal Inner Diameter (mm)10
Noise Level (dBa)110
Product Size Height (mm)69
Product Size Length (mm)192
Product Size Width (mm)195
Working Air Pressure (kgf/cm²)6.35
Working Torque (N m)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Maximum torque 800N.m
- Lower exhaust design
- Increased lifespan
Peringatan
-Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
-Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Warning
1. The bolt standard for tightening bolt capacity refers to the bolts with strength grade 12.9 in DIN 267 standard.
2. The noise level is the A-level sound pressure level.
3. The working air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is running idle.
4. The working torque refers to the actual cumulative torque output when the tool runs forward for 5 seconds under the working air pressure.
5. The maximum reverse torque refers to the actual cumulative torque when the tool runs reversely for 15 seconds under the working air pressure.

Ulasan Produk

Tidak ada ulasan