Beli air impact firebird di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Firebird Air Impact
    Mulai

    Rp2.699.900

    Firebird Air Impact
    atribut:
    • Hose size (inch): 3/8
  2. Firebird GT Air Impact
    Mulai

    Rp9.999.900

    Firebird GT Air Impact
    atribut:
    • Size: 1inch
    • Air inlet (inch): 1/2
    • Hose size (inch): 1/2
  3. Firebird Air Impact Wrench
    Mulai

    Rp1.199.900

    Firebird Air Impact Wrench
    atribut:
    • Axle Size (inch): 1/2
    • Mechanism: Twin Hammer
    • Free Speed (rpm): 8500
    • Water Inlet (inch): 1/4
    • Hose size (inch): 3/8
    • Anvil Length (inch): 1
    • Maximum Torque (N m): 542.23
  4. JTC Air Impact Wrench
    Mulai

    Rp3.199.900

  5. KUANI Sq. Dr. Super Duty Composite Air Impact Wrench
    Mulai

    Rp3.399.900

    KUANI Sq. Dr. Super Duty Composite Air Impact Wrench
    Deskripsi:
    4 positive power settings; full power in reverse. Comfortable TPR grip. 400 ft-lb of max torque in reverse, with 13,500 rpm free speed.
    atribut:
    • Power Source: Compressed Air
    • Recommended Air Inlet Pressure (psi): 90
  6. MSA (Local) Helm Safety Fas-Trac with Chinstrap MSA
    Mulai

    Rp86.900

    MSA (Local) Helm Safety Fas-Trac with Chinstrap MSA
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
  7. JTC Heavy Duty Composite Air Impact Wrench
    Mulai

    Rp5.299.900

    JTC Heavy Duty Composite Air Impact Wrench
    atribut:
    • Inlet Size: 3/8\"
    • Length: 221 mm
    • Type: Pistol
    • Maximum Torque: 1200 ft-lb
    • Rotation Speed (rpm): 5500 rpm
  8. IR Air Impact Wrench
    Mulai

    Rp32.999.900

    IR Air Impact Wrench
    Deskripsi:
    -High-quality long-selling model in the standard series.-Ideal for heavy work.-Long seller series that demonstrates power in ship building, heavy equipment, assembly line, heavy work on plants.-Top class in the industry in both output torque and durabilit-For general industries such as automobile related.
    atribut:
    • Capacity Bolt Diameter: 33mm
    • Socket Input Drive: 25.4mm
    • Max Tightening Torque: 1491Nm
    • Air consumption: 0.269
    • Hose Mounting Port: NPT3/8
    • Exhaust: Downward
    • Hammer Type: Twin Hammer
    • No-load Speed (minute): 5500
    • Purpose of Use: For general industries such as automobile related.
    • Total Length: 226mm
  9. PROTO Air Impact Wrench
    Mulai

    Rp11.999.900

    PROTO Air Impact Wrench
    atribut:
    • Free Speed (rpm): 10500
    • Retainer Type: Hog Ring
    • Overall Length (inch): 6 3/32
  10. Firebird Air Hose
    Mulai

    Rp2.199.900

    Firebird Air Hose
    atribut:
    • Length (m): 100
  11. Firebird Air Screwdriver
    Mulai

    Rp1.899.900

    Firebird Air Screwdriver
    atribut:
    • Size: 1/4inch
    • Mechanism: Double Hammer
    • Exhaust system: Rear
  12. Shinano Air Impact Wrench 3/4Inch
    Mulai

    Rp7.399.900

    Shinano Air Impact Wrench 3/4Inch
    atribut:
    • Maximum Torque: 1.650Nm
    • Working Torque Range: 0-1.320Nm
    • Bolt Cap.: 24mm
    • Free Speed: (F) 6000rpm (R) 6500rpm
    • Over Length: 218mm
    • Hose size: 13mm (1/2Inch)
  13. JTC Long Anvil Air Impact Wrench
    Mulai

    Rp25.999.900

    JTC Long Anvil Air Impact Wrench
    atribut:
    • Inlet Size: 1/2\"
    • Type: D-Handle
    • Drive Size: 1\"
    • Maximum Torque: 2500 ft-lb
    • Rotation Speed (rpm): 3700 rpm
  14. KRISBOW Tali Angkat Barang 2ton
    Mulai

    Rp289.900

    KRISBOW Tali Angkat Barang 2ton
    atribut:
    • Type: Sling
    • Material: Polyester dan Polyamide
  15. Firebird Air Tire Buffer
    Mulai

    Rp1.799.900

    Firebird Air Tire Buffer
    atribut:
    • Size: 11mm
    • Threaded Rod: 3/8 inch - 24unf
    • Free Speed (rpm): 2500-4000
    • Air inlet (inch): 1/4 Avg
    • Length (mm): 235
    • Air consumption (CFM): 4
  16. TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut)
    Deskripsi:
    Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasangan
    atribut:
    • Hose size (mm): 10
  17. Gulaku Gula Pasir Premium Putih
    Rating:
    99% of 100
    (59)
    Mulai

    Rp4.900

    Gulaku Gula Pasir Premium Putih
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Premium Putih
    • Packaging: Bag
  18. Toptul Torque Wrench
    Mulai

    Rp1.199.900

  19. KRISBOW Mesin Pembuka Baut
    Mulai

    Rp2.299.900

    KRISBOW Mesin Pembuka Baut
    atribut:
    • Air Pressure (bar): 6
    • Hose size (inch): 1/2
Daftar Harga air impact firebird Terbaru April 2026
Firebird Air ImpactRp2.699.900
Firebird GT Air ImpactRp9.999.900
Firebird Air Impact WrenchRp1.199.900
JTC Air Impact WrenchRp3.199.900
KUANI Sq. Dr. Super Duty Composite Air Impact WrenchRp3.399.900
MSA (Local) Helm Safety Fas-Trac with Chinstrap MSARp86.900
JTC Heavy Duty Composite Air Impact WrenchRp5.299.900
IR Air Impact WrenchRp32.999.900
PROTO Air Impact WrenchRp11.999.900
Firebird Air HoseRp2.199.900

Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)

Halaman Terkait