Beli air heat gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dongcheng Heat Gunatribut:
- Airflow Low Temperature (L/minute): 210-250
- Airflow High Temperature (L/minute): 340-380
- High Temperature (°C): 50-600
- Low Temperature (°C): 50-480
- Rated Input Power (W): 2000
- FISCH Heat Gun (Mesin Blower Udara Panas)Deskripsi:• 2 speeds • High performance heat power • Designed with a build in stand • Ergonomic design handle • Useful for removing paint and varnish, also a variety of redecorating applications
- RYOBI Heat Gun (Hot Air Gun)atribut:
- Air flow: 250L/min or 500ml/min
- Dual Temperature Switch: 400°C/600°C
- Power: 2000W
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- INGCO Heat Gunatribut:
- Input Power (W): 2000
- Makita Heat Gunatribut:
- Power Supply Cord (m): 2.0(6.6 ft)
- RYU Heat Gunatribut:
- Type: Powertools
- monotaro Heat GunDeskripsi:Bending of PVC pipes, drying of putty, painting and peeling of seals, processing of heat shrink tubing, shrinkage of shrink filmatribut:
- Air Volume (L/minute): I (cold wind) / II (weak wind): 280, III (strong wind): 480
- Hot Air Temperature (°C): (Cold wind) approx. 50, (weak wind) approx. 300, (strong wind) approx. 500
- Cord Length (m): 2
- Power Supply (V): AC 100 (50/60Hz)
- Accessories: Spot nozzlex1, wide nozzlex1, hook nozzlex1, spatula type nozzlex1, scraperx1
- Air Volume Adjustment: 3 stage (cold air, weak wind, strong wind)
- Body Dimensions (mm): 250x90x193 (not including code)
- Mass (kg): Approx. 0.75
- Power Consumption Rated (W): (Cold wind) 45, (weak wind) 750, (strong wind) 1450
- Rated Usage Time (minute): 20
- Kenmaster Mesin Hot Air Gunatribut:
- Power (W): 1500
- Voltage (V): 220 (50Hz)
- BOSCH Hot Air GunDeskripsi:The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
- Panasonic Hair DryerDeskripsi:Panasonic EH-ND11A - Hair Dryer rambut Cepat Kering dan Mudah Ditata. Dengan desain kompak, Hair Dryer memiliki 2 pilihan pengaturan udara, sehingga sangat mudah digunakan untuk menata rambut Anda. Pegangan dari hair dryer ini sangat ergonomis. Memiliki pegangan yang nyaman untuk tangan Anda, sehingga Anda akan lebih mudah memakai hair dryer ini. Alat yang dapat mengeringkan rambut ini juga tidak hanya bermanfaat untuk mengeringkan rambut Anda, tetapi juga Anda dapat menciptakan tatanan rambut sesuai dengan selera Anda.Warna : Aqua Blue
- Mollar Hot Air GunDeskripsi:- Berbobot ringan dan mudah dipakai- Ceramic core menjaga heathing element agar lebih awet- Dilengkapi thermo-couple control untuk menjaga suhu yang tepat- Dilengkapi koper dan perlengkapan Hotgun yang lainnya- Spareparts tersedia lengkapatribut:
- Voltage: 220V
- Frequency: 50Hz
- Power (W): 400
- METABO Hot Air GunDeskripsi:-Wide range of uses: removal of varnish, shaping, crimping, welding and much more -High-quality ceramic heating, powerful motor and optimum device cooling for long service life -Ergonomic design and handle with non-slip soft-grip surface provides convenient handling -Safe stationary application due to large non-slip floor space
- Taffware QST Express Heat Gun Electric Hot Air VinylDeskripsi:Heat gun adalah alat yang digunakan untuk memancarkan aliran udara panas yang dapat digunakan sewaktu Anda mempunyai pemasalahan dengan besi yang harus dibengkokkan, melepas dan menguatkan perekatan, dan masih banyak kegunaan lainnya. Alat ini cocok digunakan untuk Anda yang sering mengerjakan proyek DIY ataupun menogtak-atik perangkat elektronikatribut:
- Dimensions (cm): 22.5x4.7
- Voltage (V): 220
- Power (W): 300
- Material: Plastik
- Miyako Hair Dryeratribut:
- Power (W): 400
- HAKKO Shrink FilmDeskripsi:-For shrinking work.atribut:
- W x L: 250mmx100m
- Thickness: 15μm
- Purpose of Use: For shrinking work.
Daftar Harga air heat gun Terbaru March 2026
| KRISBOW Alat Pemanas | Rp429.900 |
| Dongcheng Heat Gun | Rp289.900 |
| FISCH Heat Gun (Mesin Blower Udara Panas) | Rp159.900 |
| RYOBI Heat Gun (Hot Air Gun) | Rp569.900 |
| BOSCH Heat Gun | Rp1.199.900 |
| INGCO Heat Gun | Rp379.900 |
| Makita Heat Gun | Rp969.900 |
| RYU Heat Gun | Rp459.900 |
| monotaro Heat Gun | Rp589.900 |
| Kenmaster Mesin Hot Air Gun | Rp309.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/9xP103205357-1.jpg)
/P101004300-1.jpg)