Beli air grinding tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Air Grinder For Heavy GrindingDeskripsi:It is a straight grinder for heavy grinding. Air supply is a roll type, so it is suitable for long-time work.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 173
- Working Pressure (MPa): 0.62
- Air Outlet: PT1/4
- Collet Size (mm): 6
- Use Hose Diameter (mm): 6.5
- Air Consumption (L/minute): 108
- Revolution Per Minute (rpm): 24000
- Fuji Tools Air Angle GrinderDeskripsi:-Compact, lightweight yet powerful, even more secure.-For grinding/polishing of metal etc.atribut:
- Opposite Side Dimension: 8mm
- Input Drive: 12.7mm
- Bit Length: 118mm
- Total Length: 150mm
- Purpose of Use: For grinding/polishing of metal etc.
- Fuji Tools Air Straight GrinderDeskripsi:-A silent type.-For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.atribut:
- Air consumption: 0.55
- Hose Intake Port: Rc3/8
- Exhaust: Lateral
- Purpose of Use: For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.
- Fuji Tools Air DrillDeskripsi:-Optimum for various drilling with compact, lightweight and high-power model.-Easy to work and fatigue can be reduced with ergonomic product design.-Excellent center runout precision.-For various drilling work with high performance.atribut:
- Display Contents: Authorized Personnel Only
- Sheet width: 60mm
- Sheet thickness: 0.2mm
- Purpose of Use: For various drilling work with high performance.
- monotaro Air Microstraight Grinder (For Precision Grinding)Deskripsi:It can be used for deburring after machining and grinding and surface finishing of various metals. Because it has less vibration, it is suitable for long-term work. Since the set contents are substantial, it is convenient to carry.. For precision grindingDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Working Pressure (MPa): 0.4 to 0.6
- Point Angle: straight
- Accessories: 1 body, 1 air hose (1.45 m), 1 hose cover, 1 hose joint, 1 pin, 1 bar, 1 bolt, 1 spanner, 1 wheel with shaft, 2 wheels with shaft, 6 buffs
- Overall Length (mm): 165
- Hose Inside-Diameter (phi mm): 5
- Collet Size (mm): 3
- Air Consumption (L/minute): 120
- Connection Diameter (Φ mm): 6 (Air)
- No Load Rotation Speed (rpm): 65000
- monotaro Air Grinder For Heavy Grinding (Long Shaft Type)Deskripsi:It is a straight grinder for heavy grinding. Air supply is a roll type, so it is suitable for long-time work.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 345
- Working Pressure (MPa): 0.62
- Air Outlet: PT3/8
- Collet Size (mm): 6
- Use Hose Diameter (mm): 9.5
- Air Consumption (L/minute): 142
- Revolution Per Minute (rpm): 14600
- Fuji Tools Air Straight Grainder Baby GrinderDeskripsi:-Core runout accuracy is less than 0.03mm and the main body is lightweight and compact.-For deburring work of casting.-For finishing of parts.-For correction work of engine parts.atribut:
- Air consumption: 0.5
- Chuck Inner Diameter: 6mm
- Exhaust: Lateral
- Hose Intake Port: Rc1/4
- No. Load Speed: 24000min -1 power
- Total Length: 152mm
- monotaro Air Micro Angle Grinder (For Surface Grinding)Deskripsi:It can be used for surface grinding.Because it has less vibration, it is suitable for long-term work. Since the set contents are substantial, it is convenient to carry.. For surface grindingDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Working Pressure (MPa): 0.4 to 0.6
- Accessories: One body, one air hose (1.45 m), one hose cover, one hose joint, one pin, 1 Φ 30 rubber pad, 4 buffs, 6 paper
- Overall Length (mm): 140
- Hose Inside-Diameter (phi mm): 5
- Spindle: M7-P0.75
- Wheel size (mm): 30
- Air Consumption (L/minute): 120
- Connection diameter (phi mm): Air: 6
- No Load Rotation Speed (rpm): 23500
- Fuji Tools Baby GrinderDeskripsi:-Anti-vibration, anti-cool measures applied, yet small and lightweight.-Grinding in narrow places, inner finishing of pipes, etc.atribut:
- Chuck Inner Diameter: 6mm
- Air consumption: 0.55
- Hose Intake Port: 1/4in
- Exhaust: Forward/Lateral
- Total Length: 263mm
- No. Load Speed: 24000min -1 power
- Purpose of Use: Grinding in narrow places, inner finishing of pipes, etc.
- UHT Cup Grinding StoneDeskripsi:-This is a cup type whetstone that mixes abrasive WA and A, which are most frequently used in general. -Grinding and polishing of common steel, cast steel, cast iron, stainless steel, carbon steel, high speed steel, alloy steel, cast malleable iron, hard bronze, etc.atribut:
- Outer Diameter: 30mm
- Screw Diameter: M7x0.75mm
- Compatible Model UHT: MAG-093/123
- Maximum Working Rotation Speed: 23500rpm
- TRUSCO Magnet for Supplying Grinding Fluidatribut:
- Adsorption Ability (N): 320
- Connection Diameter: RC1/4
- Outside Dimension (mm): 39 x 48 x 64
- Weight (g): 270
- Accessories: Hose Nipple
- Purpose of Use: To cool the blade edge and cool the workpiece during cutting.
- Vessel Air Micro Grinders (Surface Grinding/Polishing)atribut:
- Hose Coupling: Rc1/4
- Air Hose Inner Diameter (mm): 6,35
- Working Air Pressure Range (MPa): 0,6
- Vessel Air Micro Grinder OptionDeskripsi:-Can be used according to the purpose of work from removal of cutter mark to mirror finishing during production of mold.-Suitable for grinding of hard steel, rough finish of flat surface and deburring.atribut:
- Outer Diameter (mm): 30
- Compatible Model: GT-MG25-12CF, 9CF, 12CR, 9CR
- COMPACT TOOLS f19 Duct Hose Set 1.25mDeskripsi:-A design with low center of gravity, stable and excellent sense of use. -Putty grinding, woodwork polishing, FRP polishing.atribut:
- Hose length: 1250mm
- Working Air Pressure: 0.4 to 0.6MPa
- Paper Used: Velcro Tape Seat Type
- MRA Air GrinderDeskripsi:-Most suitable for deburring and finish polishing.-For metal burring, chamfering, grinding, polishing.atribut:
- Comments: Small Type
- Air consumption: 0.3
- Exhaust: Lateral
- Total Length: 173mm
- No. Load Speed: 24000min -1 power
- Purpose of Use: For metal burring, chamfering, grinding, polishing.
- MRA Parts for Air Micro GrinderDeskripsi:
Daftar Harga air grinding tools Terbaru February 2026
| monotaro Air Grinder For Heavy Grinding | Rp2.499.900 |
| Fuji Tools Air Angle Grinder | Rp7.899.900 |
| Fuji Tools Air Straight Grinder | Rp6.299.900 |
| Fuji Tools Air Drill | Rp7.799.900 |
| monotaro Air Microstraight Grinder (For Precision Grinding) | Rp2.599.900 |
| monotaro Air Grinder For Heavy Grinding (Long Shaft Type) | Rp3.499.900 |
| Fuji Tools Air Straight Grainder Baby Grinder | Rp6.599.900 |
| monotaro Air Micro Angle Grinder (For Surface Grinding) | Rp2.599.900 |
| Fuji Tools Baby Grinder | Rp4.699.900 |
| UHT Cup Grinding Stone | Rp789.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)























































































































































/P102249886-1.jpg)
/P102250226-1.jpg)

/P102249901-1.jpg)






/P102039977-1.jpg)