Beli air grinder tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Micro Air Grinder (Straight Type)
    Mulai

    Rp7.099.900

    SUPER TOOL Micro Air Grinder (Straight Type)
    Deskripsi:
    -This is the pencil type that is easy to grip and work efficiency increases.-Developed in quality and performance, no core shake, and demonstrate sustainability for a long time.-Scatter prevention of cutting powder and low noise type due to rear exhaust.--Precision grinding finishing of various molds.-Finishing of various welding masks.-Metal deburring, chamfering, polishing, engraving, inner surface processing of various metals.-Cutting, grinding, polishing treatment of plastics, stones and wood etc.
    atribut:
    • Hose Intake Port: R1/4
    • Exhaust: Back
  2. INGERSOLL RAND Air-Powered Die Grinder
    Mulai

    Rp2.899.900

    INGERSOLL RAND Air-Powered Die Grinder
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
    atribut:
    • Air Pressure (psi): 90
    • Power Source: Air Powered
    • Switch Type: Safety Lever
  3. Dynabrade Air-Powered Die Grinder
    Mulai

    Rp12.999.900

    Dynabrade Air-Powered Die Grinder
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
  4. American Tool Micro Air Grinder Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    American Tool Micro Air Grinder Kit
    atribut:
    • Contents: 1pc microair grinder, 10pcs mounted stone, 2pcs spanners, 1pc plug, 1pc blow case
    • Size (inch): 1/4 (6.25mm)
  5. monotaro Air Micro Angle Grinder (For Surface Grinding)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    monotaro Air Micro Angle Grinder (For Surface Grinding)
    Deskripsi:
    It can be used for surface grinding.Because it has less vibration, it is suitable for long-term work. Since the set contents are substantial, it is convenient to carry.. For surface grindingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Working Pressure (MPa): 0.4 to 0.6
    • Accessories: One body, one air hose (1.45 m), one hose cover, one hose joint, one pin, 1 Φ 30 rubber pad, 4 buffs, 6 paper
    • Overall Length (mm): 140
    • Hose Inside-Diameter (phi mm): 5
    • Spindle: M7-P0.75
    • Wheel size (mm): 30
    • Air Consumption (L/minute): 120
    • Connection diameter (phi mm): Air: 6
    • No Load Rotation Speed (rpm): 23500
  6. American Tool Air Grinder
    Mulai

    Rp479.900

    American Tool Air Grinder
    atribut:
    • Air inlet: 6.25mm (1/4inch)
  7. TEKIRO Micro Air Grinder (Gerinda Mini)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp819.900

    TEKIRO Micro Air Grinder (Gerinda Mini)
    Deskripsi:
    Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  8. NITTO KOHKI Air Sonic
    Mulai

    Rp4.799.900

    NITTO KOHKI Air Sonic
    atribut:
    • Chuck Diameter (mm): 6
    • Type: Pneumatic die grinder
  9. TRUSCO Air Micro Grinder (Mesin Gerinda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    TRUSCO Air Micro Grinder (Mesin Gerinda)
    atribut:
    • Air Consumption (m³/minute): 0.15
    • Chuck Bore (phi mm): 3
    • Length (mm): 155
    • No Load Rotation Speed (rpm): 60000
    • Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
    • Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
    • Weight (g): 108
    • Working Pressure (MPa): 0.4 to 0.6
  10. Muraki Mirco Air Grinder
    Mulai

    Rp7.299.900

    Muraki Mirco Air Grinder
    Deskripsi:
    GEM Air Grinders offer excellent torque performance, come with a grip-friendly, light body, and as a result help significantly to enhance the efficiency of deburring, chamfering, finishing, etc.Available with straight or angled bodies (90 degrees and 120 degrees). A broad range of options is available including chucking widths of 2.34 mm, 3 mm, and 6 mm, VAR fixed 30-cup tool, and paper discs, etc., to suit the model and meet customer needs.Energy-saving, environmentally-friendly models are also available, with air consumption reduced by 40 percent while maintaining torque.
    atribut:
    • Air Supply Pressure: 0,4 to 0,7 Mpa
  11. monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)
    Mulai

    Rp1.199.900

    monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler
    • Overall Length (mm): 136
    • Collet Size (mm): 3
    • Air Connection Port: 43834
    • Air Consumption (L/minute): 198
    • No Load Speed (rpm): 56000
    • Working Air Pressure Range (MPa): 0.62
  12. TEKIRO Heavy Duty Air Die Grinder
    Mulai

    Rp519.900

    TEKIRO Heavy Duty Air Die Grinder
    Deskripsi:
    Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminium
    atribut:
    • Average Air Consumption (CFM): 4
    • Length (inch): 6
    • Free Speed (rpm): 25000
    • Air inlet (inch): 1/4
    • Material: Aluminium
    • Collet Size (inch): 1/4
    • Dimension 1 (mm): 169
    • Dimension 2 (mm): 28
    • Dimension 3 (mm): 37
    • Dimension 4 (mm): 119
    • Dimension 5 (mm): 32
    • Dimension 6 (mm): 24
    • Maximum Air Pressure (psi): 90
    • Overall Length (inch): 5-1/4
    • Recommended Hose Size (inch): 3/8
  13. Dynabrade Expanding Drum Wheel (Drum amplas)
    Mulai

    Rp3.099.900

    Dynabrade Expanding Drum Wheel (Drum amplas)
    Deskripsi:
    The black-and-gold finish on these drill bits lubricates the bits and provides some resistance to wear and rust. These bits have spiral flutes that evacuate chips as the bits drill into a workpiece. They also have flats on their shank that help prevent the bits from slipping in a drill chuck when drilling at high speeds or under heavy loads.
    atribut:
    • UNSPSC: 23131503
    • Compatible Abrasive Type: Inline Drum Sanding Belts
    • Connector Type: Threaded Hole
    • Drum Diameter (inch): 5
    • Drum Width (inch): 3-1/2
    • Expanding Material: Rubber
    • Expanding Type: Unslotted
    • Maximum Operating Speed (rpm): 3500
    • Product Type: Expander Wheel
    • Tool Connection Size: 5/8\"-11
  14. SC Johnson Pengkilap Lantai New Complete
    Rating:
    95% of 100
    (4)
    Mulai

    Rp529.900

    SC Johnson Pengkilap Lantai New Complete
    Deskripsi:
    NEW COMPLETE adalah non buffable sealer sekaligus finish yang diformulasikan dan diproduksi secara khusus untuk melindungi serta memperindah berbagai jenis lantai lunak, seperti lantai vinyl, lantai karet, lantai linoleum, dapat juga digunakan untuk jenis lantai keras. Lapisan NEW COMPLETE akan langsung mengkilap setelah kering, tidak memerlukan buffing (penggosokan/pemolesan).COVERAGE :Pemakaian tanpa dilusi (murni) 200 m² per gallon untuk satu lapisan.
  15. KOBE RED LINE Gd22Lk 6mm Air Die Grinder Kit
    Mulai

    Rp1.499.900

    KOBE RED LINE Gd22Lk 6mm Air Die Grinder Kit
    Deskripsi:
    GD22LK Kit Includes straight die grinder with 3 and 6mm collets, collet spanner, 10 assorted mounted points and robust blow moulded case. GD2206L Straight Die Ginder: Industrial quality die grinder, suitable for polishing, buffing and grinding. Robust and durable single piece aluminium body. 1/2hp motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. Trigger has safety catch to prevent accidental starts. Specifications: Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
    • Horsepower: 0.45hp
    • Tool Application: Grinding Polishing
    • Overall Height: 64mm
    • Workplace Application: Industrial
    • Part Number: KBE2702030L
  16. OJ Aluminum Jack
    Mulai

    Rp14.999.900

  17. SUPER TOOL Single-End Ratchet Wrench (Kunci Ring Ratchet)
    57%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    SUPER TOOL Single-End Ratchet Wrench (Kunci Ring Ratchet)
    Deskripsi:
    -Invert it front to back for reversal use.-A cathodic electrodeposition coating finish.-The gear pitch of the socket is coarse and fast tightening is possible.-Safety rope mounting holes are provided for sizes of 17 to 46mm across-flat dimension.
  18. KOBE RED LINE Gda2206L Angle Die Grinder
    Mulai

    Rp1.899.900

    KOBE RED LINE Gda2206L Angle Die Grinder
    Deskripsi:
    GDA2206L Safety lever throttle, reverse exhaust, ideal for polishing, grinding and buffing, suitable for use in confined areas. Free speed: 22,000rpm. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size: 10mm (3/8 Inch). Air pressure: 90psi/6.2bar. Air consumption: 4cfm*. Sound pressure level: 85dBA. Sound power level: 99dBA. Vibration level: 7.0m/s2. Overall length: 160mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands Surface Conditioning Disc
    • Horsepower: 0.30hp
    • Tool Application: Buffing Deburring Grinding Polishing Sanding
    • Overall Height: 76mm
    • Workplace Application: Industrial Welding & Fabrication
    • Part Number: KBE2702020H
Daftar Harga air grinder tool Terbaru October 2026
SUPER TOOL Micro Air Grinder (Straight Type)Rp7.099.900
INGERSOLL RAND Air-Powered Die GrinderRp2.899.900
Dynabrade Air-Powered Die GrinderRp12.999.900
American Tool Micro Air Grinder KitRp1.199.900
monotaro Air Micro Angle Grinder (For Surface Grinding)Rp2.599.900
American Tool Air GrinderRp479.900
TEKIRO Micro Air Grinder (Gerinda Mini)Rp819.900
SUPER TOOL Micro Air Grinder (Straight Type)Rp939.900
NITTO KOHKI Air SonicRp4.799.900
TRUSCO Air Micro Grinder (Mesin Gerinda)Rp3.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait