Beli air filter smc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Modular Type Air Combination Filter Regulator/Mist Separator AC20D-B Series AC20Datribut:
- Body Size: 20
- Filter Regulator Drain Port: (-) With drain cock
- Set Pressure Unit: (-) Product name plate, case caution display, pressure gauge unit notation: MPa
- TRUSCO Saringan Angin KompresorDeskripsi:-Remove moisture and solid materials of 5 microns or more in the compressed air.atribut:
- Filtration precision: 5μm
- Working Pressure: 0.05 to 1.0MPa
- SMC Mainline Filter AFF Seriesatribut:
- Connector Diameter: (02) 1/4
- Included Accessories: (B) Bracket
- IN-OUT Reversal Direction: (-) None
- Type Of Thread: (-) Rc
- SMC Air Filter Filter Regulator + Mist Separatoratribut:
- Relieving Type: Relieving Type
- Option B: Round Type Pressure Gauge (With Limit Indicator)
- Thread Type: Rc
- Body Size: Body Size
- Drain Cock: With Drain Cock
- Attechment: Without Attachment
- Flow Direction: Left to Right
- Option A: Without Auto Drain
- Semi Standard Specifications (MPa): 0.05 to 0.85 Setting, Polycarbonate Bowl, Lubricator Without Drain Cock
- SMC Filter Regulator/Mist Separator AC20atribut:
- Auto drain Specification: (-) No auto drain
- Body Size: 20
- Exhaust Mechanism: (-) Relief type
- Flow Direction: (-) Flow direction: Left → Right
- Type Of Thread: (-) Rc
- monotaro Air Filter (Filter Udara)atribut:
- Suitable fluid: Compressed air
- Type Of Thread: PT
- Minimum Working Pressure (MPa): 0.2 (entrance side)
- Filter drain storage volume (mL): 80
- Assured Pressure Resistance (MPa): 1.2
- Auto drain Specification: Auto drain NO
- Bowl material: Polycarbonate
- Drain Cock: Auto
- Drain Port Size (Rc): 1/8
- Filter drain Outlet: With drain valve
- Filtration (µm): 5
- Included Accessories: Bracket
- Material (Main Unit): Aluminium Alloy
- Material (ball guard): Zinc alloy
- Operating Temperature Range (°C): 5~60
- Set Pressure Unit: MPa
- Type of Sign: With bracket
- monotaro Filter Regulator (Semi-Automatic Drain)Deskripsi:And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.atribut:
- Drainage unit Port size (Rc): 43473
- Pressure gauge connection caliber: Rc1 / 8
- Maximum Operating Pressure (MPa): 1
- Filtration rating ( micro m): Five
- Filter Drain Capacity (ml): 80
- Accessories: Pressure gauge, bracket
- Auto drain Specification: Semi-auto drain
- Ball Material: Polycarbonate
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Case: Zinc alloy case with case guard
- Filter: Semi auto drain
- Fluid: Compressed air
- Lid Material: Polyacetal
- Material (ball guard): Zinc alloy
- Mounting Method: With bracket
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Proof Pressure (MPa): 1.2
- Screw Type: Rc
- Set Pressure Range (MPa): 0.05 to 0.85
- Set Pressure Unit: MPa
- SMC Compressed Air Cleaning Filter AFF/AM/AMD30-D Seriesatribut:
- Flow Direction: (-) Flow direction: Left → Right
- Type Of Thread: (-) Rc
- SMC FRL Combination Rc1/4 (Filter Udara)atribut:
- Body Size: Body Size
- Relieving Type: Relieving Type
- Drain Cock: With Drain Cock
- Flow Direction: Left to Right
- Orion Machinery Auto Drain TrapDeskripsi:Drain drain without air loss
Daftar Harga air filter smc Terbaru March 2026
| SMC Filter Regulator | Rp809.900 |
| SMC Water Separator (Filter Pemisah Air) | Rp379.900 |
| SMC Modular Type Air Combination Filter Regulator/Mist Separator AC20D-B Series AC20D | Rp2.399.900 |
| TRUSCO Saringan Angin Kompresor | Rp619.900 |
| SMC Mainline Filter AFF Series | Rp2.699.900 |
| SMC Air Filter | Rp35.900 |
| SMC Air Filter Filter Regulator + Mist Separator | Rp1.799.900 |
| SMC Filter Regulator/Mist Separator AC20 | Rp1.999.900 |
| monotaro Air Filter (Filter Udara) | Rp609.900 |
| SMC Air Filter + Mist separator + Regulator | Rp2.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/86P102082294-2.jpg)






/5eP101581194-26.jpg)



/22P103175074-1.jpg)

/l5P102081761-2.jpg)

/7iP102082270-7.jpg)