Beli air cylinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Air Cylinder (CQ2) 63mm (Silinder Pneumatik)atribut:
- Bore Size (mm): 63
- Auto Switch: Without Auto Switch
- Made To Order: Standard
- AIR SYSTEMS INTERNATIONAL SCBA Cylinder CartDeskripsi:SCBA (self-contained breathing apparatus) cylinder carts hold and transport SCBA air cylinders.
- SMC Air Cylinder (CA2) 80mm (Silinder Pneumatik)atribut:
- Port Thread Type: Rc
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Stroke Adjustment Symbol: None
- Tube Material: Aluminium Tube
- PAMY Cylinder Pneumatic MMAL Type (Silinder Pneumatik)atribut:
- Series Type: Standard Double Acting Type
- Acting Type: Double Acting
- Working Medium: Air (to be Filtered by 40μm filter element)
- Body Material: Stainless Steel
- Cushion Type: Bumper
- Operating Pressure (MPa) : 0.1 to 0.9 (1-9 kgf/cm²)
- Proof Pressure (MPa): 1.35 (13.5kgf/cm²)
- Working Temperature Range (°C): -5 to 60 (unfreeze)
- Airtac Standard cylinder JSI series (Silinder Pneumatik)Deskripsi:JIS standard two-way seal structure, equipped with oil storage function Aluminum tube is integrated, no tie rod, improved corrosion resistance Same inner diameter cylinder, shorter length than ISO15552 standard cylinder, improved cushioning ability Abundant series, various mounting support brackets . High temperature resistant specification, operating temperature MAX 150°Catribut:
- Ambient and Flowing Fluid Temperature (°C): -20~80
- Cushioning: Adjustable
- Guaranteed Pressure (MPa): 1.5
- Main Unit Type: Standard
- Operating Pressure Range (MPa): 0.1~1.0
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable fluid: Air
- Type: General cylinder
- Type of Acting: Double acting single rod
- SMC Air Cylinder (MB) 40mm (Silinder Pneumatik)atribut:
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Accessories 2: No Bracket
- Made To Order: Standard
- Port Thread Type: Rc
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Accessories 1: No Bracket
- Auto Switch: Without Auto Switch
- Bore Size (mm): 40
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Stroke Adjustment Symbol: None
- With Auto Switch (Built-in Magnet): With Auto Switch
- VELVAC Single-Acting Tie Rod Air CylinderDeskripsi:These vehicle-mount air cylinders operate tailgates and hinged equipment on fleet vehicles.atribut:
- UNSPSC: 27131701
- Air inlet (inch): 1/4 NPT
- Body Material: Aluminium
- Bore Diameter (inch): 2-1/2
- Cylinder Action: Single Acting
- End Cap Material: Aluminium
- Extended Length (inch): 19-7/16
- For Fluid Type: Air
- Magnetic Piston: Magnetic Piston
- Manufacturer Part Number: 100101
- Maximum Operating Pressure (psi): 100
- Maximum Operating Temperature (°F): 185
- Minimum Operating Temperature (°F): -20
- Mounting Style: Clevis
- Piston Rod Material: Metal
- Retracted Length (inch): 12-5/8
- Rod Diameter (inch): 5/8
- Spring Retraction Force (lbs): 386
- Stroke Length (inch): 6-3/4
- Tie rod Material: Metal
- SMC Compact Cylinder with Guide MGPL12-5atribut:
- Tube Inner Diameter (Φmm): 12
- Type Of Thread: (-) M5×0.8
- SMC JMGP Compact Cylinder with Guide JMGPM12 (Silinder Berpenuntun)atribut:
- Tube Inner Diameter (Φmm): 12
- Type of Acting: Double acting single rod
- SMC Air Cylinder (CM2) 20mm (Silinder Pneumatik)atribut:
- Made To Order: Standard
- Rod End Bracket: None
- Pivot Bracket: None
- Auto Switch: Without Auto Switch
- With Auto Switch (Built-in Magnet): With Auto Switch
- Bore Size (mm): 20
- Cylinder Stroke (mm): Standard Stroke 250
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Mounting Style: Integrated Clevis Style
- Port Thread Type: Rc
- Suffix For Cylinder: Rubber Cushion,Rod End Male Thread,Without Rod Boot
- Suffix For Cylinder2: Rubber Cushion,Rod End Male Thread,Without Rod Boot
- Type: Pneumatic
- SMC Slim Cylinder (Silinder Datar)atribut:
- Dual Stroke Mark: Without Two Stroke Mark
- Mounting Style: Through-Hole (Standerd)
- Mounting Bolt: None
- Type: Pneumatic
- Body Option: Standard (Rod End Female Thread)
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Auto Switch: Without Auto Switch
- Auto Switch Mounting Groove: Φ12-Φ25 2 Sides/Φ32-Φ100 4 Sides
- Bore Size (mm): 40
- Built-in Magnet: Without Built-in Magnet
- Cylinder Stroke (mm): Standard Stroke 20
- Made To Order: Standard
- Port Thread Type: Rc/M Thread
- Rod End Bracket: None
- Rabbit Container Box Solid Stackable 2344 (Kontainer Stackable)Deskripsi:Solid stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these boxes are extremely durable and built to last. Choose from a range of different sizes to suit your needs. Containers for alternate stacking are stackable in one position due to their design. Turning the upper container around 180 degrees means that two boxes can be nested into one another. The transport volume is thereby reduced by up to 85%, depending on the type of container.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 570x440x250
- Wipro Penggaris Sikuatribut:
- Dimensions (mm): 410x610x2
- Size (cm): 40x60
- EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 160
- Port Size: G1/2
- Cushion Stroke (mm): 30
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- Cushion Type: Adjustable Cushion
- Mounting Type: LB FA FB CA CB CR TC TCM
- Working Pressure (MPa): 1.5
- Working Temperature (°C): -20-80 (dry air)
- EMC Pneumatic Cylinder Bore 50 (Silinder Pneumatik)Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 50
- Port Size: G1/4
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- HPC Pneumatic Cylinder 16mm Blue MAL Type (Silinder Udara)atribut:
- Acting Type: Double Acting
- Body Material: Alumunium Tube
- Diameter Cylinder (mm): 16
- Ensured Pressure (Mpa): 1.35
- Magnetic Piston: No
- Mounting Type: Foot Mounting; LB FA SDB
- Port : G M5
- Rod Size (mm): 6
- Rod Thread: M6x1
- Speed Range (mm/s): 30 to 800
- Square cover (mm): 21
- Working Medium: Air
- Working Pressure (Bar): 1 to 10
- Working Temperature Range (°C): -5 to 70
- Airtac Compact Cylinder (Bore 50mm) (Silinder Pneumatik / Silinder Kompak)atribut:
- Bore Size (mm): 50
- Acting Type: Double acting, Single acting Push typeN Single acting Pull type
- Fluid: Air (to be filtered by 40μm filter element)
- Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
- Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
- Cushion Type: Bumper
Daftar Harga air cylinder Terbaru October 2026
| SMC Air Cylinder (CQ2) 63mm (Silinder Pneumatik) | Rp1.099.900 |
| AIR SYSTEMS INTERNATIONAL SCBA Cylinder Cart | Rp12.999.900 |
| SMC Air Cylinder (CA2) 80mm (Silinder Pneumatik) | Rp3.399.900 |
| PAMY Cylinder Pneumatic MMAL Type (Silinder Pneumatik) | Rp159.900 |
| SMC Air Cylinder Standard Type Double Acting Double Rod CA2W Series (Silinder Pneumatik) | Rp359.900 |
| Airtac Standard cylinder JSI series (Silinder Pneumatik) | Rp409.900 |
| SMC Air Cylinder (MB) 40mm (Silinder Pneumatik) | Rp1.899.900 |
| SMC MGP Series Compact Guide Cylinder (Silinder Pneumatik / Silinder Kompak) | Rp149.900 |
| Azbil (Yamatake) Advanced UV Sensor | Rp11.999.900 |
| VELVAC Single-Acting Tie Rod Air Cylinder | Rp2.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2063mm%20(Silinder%20Pneumatik)/duP101579498-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/AIR%20SYSTEMS%20INTERNATIONAL%20SCBA%20Cylinder%20Cart/8bP110194299-1.jpg)
%2080mm%20(Silinder%20Pneumatik)/7vP101579283-2.jpg)
/09P110021009-1.jpg)
/bsP108548424-1.jpg)
/doP114759492-1.jpg)
%2040mm%20(Silinder%20Pneumatik)/j5P101579689-2.jpg)
/6jP102078235-2.jpg)
%20Advanced%20UV%20Sensor/cxP110263465-1.jpg)


/79P108758261-1.jpg)
%2020mm%20(Silinder%20Pneumatik)/amP101579382-2.jpg)
/kdP102077733-2.jpg)
/onP106840887-2.jpg)

/82P106981290-1.jpg)
/bgP106981412-1.jpg)
/aeP111195374-1.jpg)
%20(Silinder%20Pneumatik%20%2F%20Silinder%20Kompak)/l2P105732758-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)