Beli air breather di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taisei Kogyo Air Breather
    Mulai

    Rp419.900

    Taisei Kogyo Air Breather
    Deskripsi:
    It can be easily installed simply by providing an Rc female screw seat on the tank side.The structure is simple and the element can be easily cleaned and regenerated.
    atribut:
    • Dimension D1 (mm): 60
    • Dimension H (mm): 80
    • Dimension H1 (mm): 51
    • Dimension H2 (mm): 29
    • Airflow Rate (m³/minute): 0.4
    • Dimensions d (mm): Φ78
  2. Masuda Manufacturing Air Breather MB Type
    Mulai

    Rp349.900

    Masuda Manufacturing Air Breather MB Type
    Deskripsi:
    Uses SPCC pressed products as the material. It is compact, inexpensive, and comes in a variety of sizes.
  3. Masuda Manufacturing Air Breather MSA Type
    Mulai

    Rp309.900

    Masuda Manufacturing Air Breather MSA Type
    Deskripsi:
    Widely used in hydraulic systems for industrial machines, machine tools, ships, etc. Light alloy is used for the material, and it has excellent toughness and durability. The structure is concise and easy to disassemble and maintain. Excellent safety due to the semi-flammable structure.
  4. ELESA Breather Plugs
    Rating:
    100% of 100
    (4)
    Mulai

    Rp169.900

    ELESA Breather Plugs
    atribut:
    • Material: Cap:Polyamide (PA), Packing:Nitrile rubber (NBR)
    • Specification: Screw-in type
  5. Masuda Seisakusho Air Breather MSA Type
    Mulai

    Rp1.199.900

    Masuda Seisakusho Air Breather MSA Type
    atribut:
    • Dimension B (mm): 18
    • Dimension C (mm): 16
    • Caliber d (Φmm): R1
    • Dimension H (mm): 60
    • Mass (g): 550
    • Width Across Flats (mm): 41
    • Air Volume (L/minute): 650
    • Dimensions d (mm): Φ91
  6. Kyowa Oil Cap
    Mulai

    Rp259.900

    Kyowa Oil Cap
    atribut:
    • Material: Body:Polyamide (PA), O-ring:Nitrile rubber (NBR)
    • Specification: Screw-in type
  7. CHIYODA TSUSHO Screen Breather Vent
    Mulai

    Rp259.900

    CHIYODA TSUSHO Screen Breather Vent
    Deskripsi:
    -Optimal as a filter for gasses, liquids, chemicals, and chemical solutions, etc. Safe for use in harsh environments with a corrosion-resistant stainless steel screen filter.
    atribut:
    • Volume Decrease: 20dB or more
    • Effective Area: 56mm²
    • Processing Air Volume: 3.7
    • Connection Port Diameter: R1/2
    • Total Length: 29.5mm
  8. Daikin Air Conditioner Split Wall Thailand
    Mulai

    Rp5.999.900

    Daikin Air Conditioner Split Wall Thailand
    atribut:
    • Color: White
    • Refrigrant Type: R32
    • SNI License: Yes
    • SNI Number: PCS 01574.01
  9. CHIYODA Breather Vent
    Mulai

    Rp49.900

    CHIYODA Breather Vent
    atribut:
    • Fluid Temperature (°C): 5 to 150
    • Finishing Material: Main body: Brass, Element: Brass sinter body
    • Volume Decrease (dB): 20 or more
    • Working Pressure (MPa): 1
  10. ELESA Valve Breather Plugs
    Mulai

    Rp329.900

    ELESA Valve Breather Plugs
    atribut:
    • Outer Diameter (mm): 42
    • Screw Dimension: G1
    • Screw Length (mm): 11.5
    • Thickness (mm): 37
    • Finishing Material: Cap: Polyamide (PA), Packing: Nitrile Rubber (NBR)
  11. Non Brand Hydraulic Tank Filler & Breather
    Mulai

    Rp449.900

    Non Brand Hydraulic Tank Filler & Breather
    Deskripsi:
    Breather caps for hydraulic tanks (sometimes called breather vents) allow air and moisture to exit the tank as the fluid level in the tank rises, helping to eliminate air bubbles and moisture that can affect system performance. They also filter ambient air that is pulled into the tank as fluid levels in the tank fall to prevent airborne contaminants from entering the system. These breathers are not suitable for filling tanks.
    atribut:
    • UNSPSC: 24111801
    • Cap Material: Nickel-Chrome-Plated Steel
    • Efficiency: 0.99
    • Filter Media: Foam
    • Maximum Operating Temperature (°F): 200
    • Micron Rating: 40
    • Outside Diameter (inch): 3
  12. ELESA Breather Plugs
    Mulai

    Rp379.900

    ELESA Breather Plugs
    Deskripsi:
    -Since it is a ventilation structure, the air can go in and out freely even if the cap is attached.-Threaded type
    atribut:
    • Outer Diameter: 57mm
    • Thickness: 44.0mm
    • Screw Length: 16.0mm
    • Heat Resistant Temperature: 120°C
    • Cap Material: Polyamide (PA)
    • Packing Materials: Nitrile Rubber (NBR)
  13. ELESA Valve Breather Plugs
    Mulai

    Rp189.900

    ELESA Valve Breather Plugs
    Deskripsi:
    -When the tank reaches a configured pressure, the valve will automatically open and allow the high pressure air to escape.-It will not take in air from outside.-Threaded type
    atribut:
    • Cap Material: Polyamide (PA)
    • Packing Materials: Nitrile Rubber (NBR)
    • Heat Resistant Temperature: 120degree C
    • Outer Diameter: 31mm
    • Screw Length: 10.0mm
    • Thickness: 30mm
  14. ASCO Solenoid Valve Coils
    Mulai

    Rp2.699.900

    ASCO Solenoid Valve Coils
    Deskripsi:
    These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
  15. Taisei Kogyo Suction Strainer
    Mulai

    Rp249.900

    Taisei Kogyo Suction Strainer
    Deskripsi:
    A tank internal filter for general hydraulic oil.
    atribut:
    • Filtration Accuracy (mesh): 150
  16. Taisei Kogyo Line Filter Model UL (Saringan Udara)
    Mulai

    Rp749.900

    Taisei Kogyo Line Filter Model UL (Saringan Udara)
    atribut:
    • Compatible Filter: UL-10A-10U/UL-12A-10U
    • Total Length (mm): 204.5
    • Total Width (mm): 82.2
    • Differential pressure resistance: 0.7MPa
    • Filtration precision: 10 microns
Daftar Harga air breather Terbaru March 2026
Taisei Kogyo Air BreatherRp419.900
Masuda Manufacturing Air Breather MB TypeRp349.900
Masuda Manufacturing Air Breather MSA TypeRp309.900
ELESA Breather PlugsRp169.900
Masuda Seisakusho Air Breather MSA TypeRp1.199.900
Kyowa Oil CapRp259.900
CHIYODA TSUSHO Screen Breather VentRp259.900
Daikin Air Conditioner Split Wall ThailandRp5.999.900
CHIYODA Breather VentRp49.900
ELESA Valve Breather PlugsRp329.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)