Beli air belt sander di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Rating:
    85% of 100
    (4)
    Mulai

    Rp1.799.900

    monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Deskripsi:
    Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.
    atribut:
    • Air Outlet: PT1/4
    • No Load Rotation Speed (rpm): 18000
  2. Makita Belt Sander
    Mulai

    Rp3.499.900

  3. Mitsubishi Electric High-performance energy-saving motor Super Line Premium Series SF-PRF type
    Mulai

    Rp10.999.900

    Mitsubishi Electric High-performance energy-saving motor Super Line Premium Series SF-PRF type
    Deskripsi:
    * We do not deliver to private homes (detached houses / apartments).
    atribut:
    • Ambient Humidity (% RH): 100% RH or less (no condensation)
    • Ambient Temperature (°C): -30~40
    • Applicable Standard: JEC-2137-2000 (efficiency is IEC60034-30)
    • Atmosphere: No corrosive or explosive gas, vapor or condensation, and low dust
    • Brake: Without brake
    • Direction of Rotation: Counterclockwise when viewed from the shaft end side (CCW)
    • Installation Altitude (m): 1000 or less
    • Operation: (Rating) S1 continuous
    • Operation Environment: Indoor
    • Paint Color: Munsell N7
    • Power Supply: Three-phase
    • Type: General-purpose motor
    • Type of Sign: Flange mounting
  4. monotaro Abrasive Belt (Amplas Sabuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp60.900

    monotaro Abrasive Belt (Amplas Sabuk)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Compatible Materials: metal
  5. Unoair Air Vertical Polisher
    Mulai

    Rp4.199.900

    Unoair Air Vertical Polisher
    atribut:
    • Sanding Pad: 7 Inch (178 mm)
    • Free Speed: 2000 r.p.m
    • Overall Length: 7-1/2 Inch (191 mm)
    • Net Weight: 2.4 kg
    • Air inlet: 1/4 Inch
    • Air Hose: 3/8 Inch
    • AVG Air Consumption: 6 cfm
  6. Kennedy Impact Socket Reducer (Adaptor Sock)
    Mulai

    Rp49.900

    Kennedy Impact Socket Reducer (Adaptor Sock)
    Deskripsi:
    Impact Socket Reducer, 3/8in. Male x 1/4in. Female. Transfers torque from the Impact Wrench to loosen even the most stubborn of fastenings.Features and Benefits- Manufactured from high quality chrome molybdenum steel to ensure durability- Black oxidised finish for a level of corrosion resistance- Laser etched markings for easy tool identification- Transfers torque from the impact wrench to help loosen stubborn fasteningsTypical Applications- Impact wrenches- On-site- Workshop
    atribut:
    • Size System: Imperial
    • Accessory Type: Reducer Adapter
    • Finish/Coating: Black Oxide
  7. Unoair Air Sander
    Mulai

    Rp969.900

    Unoair Air Sander
    atribut:
    • Air inlet: 1/4 Inch
    • Air Hose: 3/8 Inch
    • AVG Air Consumption: 4 cfm
  8. monotaro Abrasive Belt (Amplas Sabuk)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp60.900

    monotaro Abrasive Belt (Amplas Sabuk)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Abrasive Material: alumina
    • Compatible Materials: metal
    • Belt Width (mm): 10
    • Belt Length (mm): 330
    • Dimensions (mm): 10 x 330
  9. SOMTA Short Hand Tap Set UNC (Set Mata Tap)
    Mulai

    Rp249.900

    SOMTA Short Hand Tap Set UNC (Set Mata Tap)
    atribut:
    • Application: Hand, Through & Blind Hole, Right Hand Cutting
    • Code: Tap Set
    • Flute Helix Angle: Straight Flute
    • Material: High Speed Steel
    • Standard: ISO 529, ISO 2 2B
    • Suited Material: General
    • Threads: Unified National Coarse, Thread Form with 60° Flank Angle
  10. MRA Air Belt Sander
    42%
    Mulai

    Rp7.499.900

    MRA Air Belt Sander
    Deskripsi:
    -Safety lock lever type.-Lever type belt sander that is suitable for deburring of details, paint peeling and finish processing.-Grip shape that is easy to grip.-This is the belt sander for right handed and left handed people that left-handed people can al-For metal burring, chamfering, grinding, polishing.
  11. Kenmaster Safety Latex Gloves (Sarung Tangan)
    Mulai

    Rp10.900

  12. SP AIR Belt Sander
    Mulai

    Rp4.099.900

    SP AIR Belt Sander
    Deskripsi:
    Color stripping, deburring, rust removal, polishing, etc. in narrow places
    atribut:
    • Mass (kg): 0.8
    • Belt Dimension (mm): 10x330, 12x330
    • Screw Size: PT1 / 4
    • Accessories: Coupler (PT1 / 4), Belt (10x330mm # 60)x1
    • Overall Length (mm): 275
    • Belt Speed (m/minute): 1100
    • Maximum Rotation Speed (rpm): 16000
    • TRUSCO Number: 469-0681
  13. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  14. JONNESWAY Air Belt Sander
    Mulai

    Rp5.099.900

    JONNESWAY Air Belt Sander
    atribut:
    • Sanding Paper (inch): 7/8 x 20
    • Free Speed (rpm): 16000
    • Air inlet (inch): 1/4
    • Air Hose (inch): 3/8
    • Air Pressure (psi): 90
    • Air Consumption (L/minute): 254
    • Overall Length (mm): 260
  15. EISIN Air Impact Wrench Piston Oil Pulse 3/8inch (Kunci Sok Angin)
    Mulai

    Rp20.999.900

    EISIN Air Impact Wrench Piston Oil Pulse 3/8inch (Kunci Sok Angin)
    atribut:
    • Size (inch): 3/8
    • I.D of Hose (mm): 8.5
  16. COMPACT TOOLS Air Belt Sander
    Mulai

    Rp9.999.900

    COMPACT TOOLS Air Belt Sander
    Deskripsi:
    -Arm angle is adjustable.-Burden of belt paper can be reduced by polishing heat with forward exhaust system.-Color stripping and deburring of narrow and recessed areas that are difficult to work.
    atribut:
    • Belt Dimension: 20x520mm
    • Belts Speed: 1800m/min
    • Air consumption: 0.4
    • Hose Mounting Port: Rc1/4
    • Exhaust: Forward
    • No-load Speed (minute): 12000
    • Purpose of Use: Color stripping and deburring of narrow and recessed areas that are difficult to work.
    • Total Length: 370mm
  17. TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)
    68%
    Mulai

    Rp289.900

    TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)
    Deskripsi:
    50
    atribut:
    • Width (mm): 12
    • Length (mm): 330
    • Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
Daftar Harga air belt sander Terbaru October 2026
Unoair Air Belt SanderRp2.299.900
monotaro Air Belt Sander (Mesin Sabuk Amplas)Rp1.799.900
Makita Belt SanderRp3.499.900
Mitsubishi Electric High-performance energy-saving motor Super Line Premium Series SF-PRF typeRp10.999.900
monotaro Abrasive Belt (Amplas Sabuk)Rp60.900
Unoair Air Vertical PolisherRp4.199.900
Unoair Mesin Amplas AnginRp1.599.900
Kennedy Impact Socket Reducer (Adaptor Sock)Rp49.900
Unoair Air SanderRp969.900
monotaro Abrasive Belt (Amplas Sabuk)Rp60.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)