Beli air angle grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MASTER AIR Mini Angle Grinder Low ProfileDeskripsi:It is a change of the head shape. The head height has been lowered, making it easier to access narrow spaces.atribut:
- Overall Length (mm): 101
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Included Accessories: Air plug 20PM type, 2 inch (diameter 58mm, hole diameter 9.5mm) polishing whetstone (offset whetstone) body mounted, polishing whetstone demounting wrench
- Wheel Diameter (mm): 58
- Exhaust Direction: Rear
- Air Consumption (m³/minute): 0.26
- Air Hose Inner Diameter (mm): Recommended 4.8 or higher
- Air inlet: 45295
- Rotation Speed at No-load (rpm): 16500
- Suitable Air Compressor Power (kW): (3-phase 200V) Recommended 2.2 or more
- Suitable Air Pressure (MPa): 0.62
- Wipro Air Angle Grinder (Mesin Gerinda Tangan)atribut:
- Angle (°): 90
- Air inlet (inch): 1/4
- Pad Dimensions (inch): 4
- Free Speed (rpm): 10000
- Wheel Dimensions (mm): 100
- Air Pressure (Psi/Bar): 90/6.2
- TRUSCO Air Angle Grinderatribut:
- Exhaust: sideways
- Hose Mounting Port: NPT1/4
- Air Consumption (m³/minute): 0.43
- No Load Rotation Speed (rpm): 12000
- Operating Air Pressure (MPa): 0.62 to 0.68
- Overall Length (mm): 190
- TOKU Air Angle GrinderDeskripsi:-Compact and lightweight, quiet exhaust sound with unique built-in silencer.-Safe and highly reliable type with the design that conforms to current safety and hygiene regulations.-By attaching a diamond wheel(optional)to the TAG type, it can be used as a-For flat surface grinding, surface finishing, chamfering and rust removal.atribut:
- Total Length: 218mm
- Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 100x6x15mm
- Hose Intake Port: PT1/4
- Air Consumption per minute: 0.8 to 1.0
- No. Load Speed: 13000min -1 power
- Purpose of Use: For flat surface grinding, surface finishing, chamfering and rust removal.
- UHT Air Micro Angle Grinder MAG-122Natribut:
- Air Consumption (nl/minute): 120
- Exhaust Type: Rear
- Height (mm): 55
- Hose Fitting Size: PT 1/4
- Maximum Rotation Speed (rpm): 35000
- Overall Length (mm): 104
- Set Content: MAG-122N, Air hose 1.5m, Hose band 2 pieces, Quick joint, Over hose, Set pin, 20 cup whetstone, 20 rubber pad, 20NSL7 sheets, 20 polyper 9 sheets
- Supply Air Pressure (MPa): 0.6
- Switching Method: Control grip valve
- Type: 120° Angle type
- CP Air Angle Grinderatribut:
- Size (inch): 4
- MAXPRO Air Angle Grinderatribut:
- Size (inch): 4
- Length (inch): 9
- Air Pressure (psi): 90
- Speed (rpm): 12000
- Air consumption (CFM): 6
- Air inlet (inch): 1/4 NPT
- Hose size (inch): 3/8
- TRUSCO Air Micro Grinder (Mesin Gerinda)atribut:
- Air Consumption (m³/minute): 0.15
- Chuck Bore (phi mm): 3
- Length (mm): 155
- No Load Rotation Speed (rpm): 60000
- Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
- Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
- Weight (g): 108
- Working Pressure (MPa): 0.4 to 0.6
- KRISBOW Gerinda TanganDeskripsi:Air Angle Grinder 4inch 10000rpm KW08-144 adalah alat yang digunakan untuk mengasah sesuatu objek atau mengasah mesin mata bor merek KRISBOW (gerinda tangan). Gerinda tangan juga bisa digunakan untuk membuat objek baru misalkan membuat pisau untuk meraut kayu ataupun yang lainnya, maka dari itu mesin gerinda tangan sangat bermanfaat agar efisien waktu agar tidak memakan waktu lama, karena seorang teknisi bengkel harus bisa menggunakan gerinda agar dapat mempercepat kerjanya.
- NITTO KOHKI Myton Air GrinderDeskripsi:Pneumatic Grinder- Lever switch type- For Grinding Wheel 100 mm (4 inch)- Newly adopted motor vane material and new design housing for improved durability.- Low head-type design for better view of where to process on.- New design exhaust system for changeable discharge direction.atribut:
- Air Pressure (MPa): 0.6
- Free Speed (rpm): 13000
- Depressed Center Wheel (mm): 100
- No-load Air Consumption (m³/minute): 0.5 (No Load)
- SAITAMA SEIKI Disc GrinderDeskripsi:4" Disc Sander/Grinder.
- MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)Deskripsi:The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
- Nippon Pneumatic Industrial (NPK) Air Angle GrindersDeskripsi:-Suitable for flat surface polishing.-For Grinding of metals.atribut:
- Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 180x6x22mm
- Hose Intake Port: Rc3/8
- Exhaust: Lateral
- No. Load Speed: 7600min -1 power
- NILE Fil SawDeskripsi:-Optimum for saw work and file work.-Most suitable for sheet metal and molding die.-Compact, lightweight. -For cutting of thin steel sheet.-For burring.atribut:
- Work Material: Iron/Copper/Aluminium
- Compatible Model: AF10S
- Working Air Pressure: 0.5 to 0.6MPa
- Compatible Replacement Blade: Fil-Saw Exclusive Blade
- Purpose of Use: For cutting of thin steel sheet. For burring.
- TEKIRO Micro Air Grinder (Gerinda Mini)Deskripsi:Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- TOKU Air Impact Wrench (Kunci Sok Angin)Deskripsi:-With twin hammer mechanism in the special shape, 2 hammers transfer power from the motor to the anvil without loss.-This impact wrench produces efficient blows and dramatically improves durability and torque.-Assembling light electric machines from automobile assembly lines and repairing industrial machines, etc.atribut:
- Capacity Bolt Diameter: 16mm
- Socket Input Drive: 12.7mm
- Air consumption: 0.74
- Hose Mounting Port: PT1/4
- Exhaust: Forward
- Hammer Type: Twin Hammer
- Maximum Tightening Torque (N m): 540
- No-load Speed (minute): 6500
- Total Length (mm): 175.0
Daftar Harga air angle grinder Terbaru October 2026
| MASTER AIR Mini Angle Grinder Low Profile | Rp2.099.900 |
| Wipro Air Angle Grinder (Mesin Gerinda Tangan) | Rp949.900 |
| TRUSCO Air Angle Grinder | Rp6.299.900 |
| DEWALT Angle Grinder | Rp669.900 |
| TOKU Air Angle Grinder | Rp10.999.900 |
| UHT Air Micro Angle Grinder MAG-122N | Rp7.199.900 |
| CP Air Angle Grinder | Rp719.900 |
| FUJI Air Angle Grinder | Rp7.999.900 |
| MAXPRO Air Angle Grinder | Rp2.199.900 |
| TRUSCO Air Micro Grinder (Mesin Gerinda) | Rp3.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P101005777-1.jpg)







/P101000821-1.jpg)



/9vP107274355-1.jpg)
%20Air%20Angle%20Grinders/P102745937-1.jpg)

/6sP103684244-2.jpg)

/P102706363-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)