Beli air 1 2 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Air Flow RegulatorDeskripsi:The strength of the air can be done smoothly by dialing operation. Connect to air duster, air thunder, air spray gun, and smoothly perform the strength of air by dial operation.atribut:
- Purpose of Use: Connect to air duster, air sander and air spray gun, etc., and smoothly adjust the strength of air by dial operation.
- Nihon Seiki Regulator (Pengatur Tekanan)atribut:
- Overall Length (mm): 186
- Weight (kg): 1.2
- Working Pressure (MPa): 1orless
- Connection Caliber (Rc): 41702
- Fluid: Air
- Set Pressure (MPa): 05 to 0.85
- Pressure Resistance (MPa): 1.5
- Ambient Temperature (°C): 5 to 60
- Processing Airflow Rate ANR (m³/minute): 8
- LAKONI Kompresor Angin Direct DrivenDeskripsi:Lakoni tipe Imola merupakan kompresor portable yang tepat digunakan untuk pengecatan menggunakan spraygun, menggunakan paku tembak, untuk pompa ban dan kegunaan-kegunaan lainnya.atribut:
- Voltage (V): 180-220
- KINKI High Power Air Duster Gunatribut:
- Nozzle Length (mm): 41
- Nozzle Opening Diameter (mm): 1 ( x 16 pieces)
- Nozzle Attachment Port: G1/8
- Material: Aluminium (alumite finish), brass
- Specification: Swivel plug
- Maximum usage pressure: 1MPa
- Purpose of Use: Air blowing, drying, air cooling, blowing off garbage, cleaning, dewatering drying and air curtain etc.
- SMC FRL Combination Rc1/4 (Filter Udara)atribut:
- Body Size: Body Size
- Relieving Type: Relieving Type
- Drain Cock: With Drain Cock
- Flow Direction: Left to Right
- monotaro Filter + Regulator + Lubricator UnitDeskripsi:It is convenient for draining compressed air from the compressor, adjusting flow rate and supplying oil. Since it is an auto drain type, draining work is unnecessary.atribut:
- Operating Temperature Range (°C): 5-60
- Accessories: Pressure gauge
- Maximum Working Pressure (MPa): 1
- Auto drain Specification: With auto drain
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Case: Polycarbonate case with case guard
- Cover Material: Polyacetal
- Fluid Used: air
- Lid Material: Polyacetal
- Lubricator Oil Storage Amount(mL): 125
- Material (ball guard): Zinc alloy
- Pressure Gauge: With pressure gauge
- Pressure Gauge Port Size: 43838
- Proof Pressure (MPa): 1.2
- Recommended oil: ISO VG-32
- Screw Type: PT
- Nihon Seiki Flow Switchatribut:
- Connection Port Diameter: Rc3/8
- Working Pressure (MPa): 0.03 to 0.5
- Withstanding Pressure (MPa): 1
- Usable Fluids: Pure water
- Fluid Temperature: 5 to 60degrees
- Working Flow Rate (L/minute): 0.8 to 5
- TRUSCO Air Duster Standerd NozzleDeskripsi:33atribut:
- Nozzle Opening Diameter (mm): 2
- Nozzle Attachment Port: G1/8
- NIHONSEIKI Check Valveatribut:
- Used Fluid: Air
- Fluid Temperature: 5 to 120degrees
- Usage Pressure: 0 to 4.9MPa
- LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Deskripsi:Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
Daftar Harga air 1 2 Terbaru January 2026
| TRUSCO Air Flow Regulator | Rp219.900 |
| LAKONI Spray Gun | Rp269.900 |
| Nihon Seiki Regulator (Pengatur Tekanan) | Rp2.499.900 |
| MultiPro Belt Drive Air Compressor (Single Stage) VBC-EME series (Kompresor Angin) | Rp3.399.900 |
| LAKONI Kompresor Angin Direct Driven | Rp1.299.900 |
| KINKI High Power Air Duster Gun | Rp449.900 |
| SMC FRL Combination Rc1/4 (Filter Udara) | Rp1.299.900 |
| monotaro Filter + Regulator + Lubricator Unit | Rp1.499.900 |
| Wipro Air Impact Wrench (Mesin Pembuka Baut) | Rp469.900 |
| Nihon Seiki Flow Switch | Rp3.099.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































/P102030721-1.jpg)
%20VBC-EME%20series%20(Kompresor%20Angin)/P101005491-1.jpg)


/l5P102081761-2.jpg)

/lsP101005784-2.jpg)






/P101525136-1.jpg)