Beli aica aibon galon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dextone Lem Putih (PVAC)Deskripsi:Lem bewarna putih yang mengandung bahan polyvinyl acetate dan diformulasikan khusus untuk lem serba guna biasanya dipakai untuk merekatkan kertas, karton, kerajinan kayu, pelapis tembok, furniture dll. Dibuat dari bahan yang berkualitas juga mempunyai daya rekat kuat dan tahan lama.
- Aica-Aibon Lem 601 SeriesDeskripsi:The name Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan. High-quality multipurpose adhesives manufactured since 1974.atribut:
- Appearance: Pale yellow viscous liquid
- Type of Aibon: Polish
- Non Toluene: No
- General Media: Aica HPL, Asbes, Carpet, Leather, Metal sheet, Paper, Wood
- Open Time (minute): 7 - 35
- Main Media: Plywood, Sponge
- Aica Adhesive PVC Super Blueatribut:
- Applicable use: Low VOC
- Application: For general furniture and woodworking, veneer application, decorative panel application, etc.
- Classification of Dangerous Goods: Non-hazardous materials
- Component: Vinyl acetate resin emulsion type
- Purpose: For general furniture woodworking, such as veneer application and decorative panel application.
- RoHS Directive: (10 substances) Correspondence
- Size (g): 500
- Standard: JAIA4VOC standard compliant product
- Fox Lem PVAc Putihatribut:
- Packaging: Bottle
- Dextone Perekat Epoksiatribut:
- Mixing Ratio: 1:1
- Atlas Workholders Swivel PlateDeskripsi:A range of pressed steel castors for heavy duty industrial applications. Heavy Duty ball journal bearing Nylon wheeled castors.atribut:
- Mount Type: Swivel Top Plate
- Aica-Aibon RC Super (Synthetic Rubber Adhesive)Deskripsi:The name Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan. High quality multipurpose adhesives manufactured since 1974.atribut:
- Type of Aibon: Polish
- Non Toluene: No
- Appearance: Pale yellow viscous liquid
- Main Media: Metal sheet
- General Media: Leather, Plywood, Rubber, Sponge, Wood
- Open Time (minute): 9 to 40
- Fox Lem Kuning GalonDeskripsi:Dengan Polychloroprene Contact Adhesive yang Lem serbaguna yang biasa di pakai pada material kulit, karet/busaa, VINYL, Kayu, HPL ataupun karpet.
- Aica-Aibon Lem 10 SeriesDeskripsi:Aica AibonThe name Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan. High-quality multipurpose adhesives manufactured since 1974.Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan.High-quality multipurpose adhesives manufactured since 1974. Aica Aibon is made from synthetic ingredients and organic solvents. The viscous liquid is formed with high adhesive strength and excellent resistance to heat, water and moisture is very easy to use. Aica Aibon is available in a gel and spray form, with or without toluene.atribut:
- Size (kg): 9
- Type of Aibon: Polish
- Non Toluene: No
- Appearance: Pale yellow viscous liquid
- Viscosity (cPs): 3000±500 (20°C)
- NVM (%): 17.5±1.5 (105°C, 180min)
- Bonding (kg/cm²): (After 3 hours) > 8, (After 24 hours) > 9.5
- General Media: Carpet, Sponge, Vinyl floor
- Main Media: Foam, Leather
- Open Time (minute): 3 to 20
- Packing Size: Pail
- Fox Lem PVAc Putih Refillatribut:
- Packaging: Pouch
- Indexa Engineers StudDeskripsi:FC07 - Engineers StudMaterial: Medium Carbon Steel.Hardness: HRC 30 - 35.Surface Finish: Black Oxide.atribut:
- Type: Engineers Stud
- Surface Finish: Black Oxide
- Material: Carbon Steel
- Atlas Workholders Braked Swivel Plate Rubber Tyre, Steel CentreDeskripsi:A range of pressed steel castors for general medium duty industrial applications. Steel centred Industrial black rubber tyred wheeled castors complete with needle roller bearing wheels.atribut:
- Castor Type: Medium Duty
- Tyre Color: Black
- Mount Type: Swivel Top Plate With Brake
- Wheel Material: Pressed Steel
- Tyre Material: Rubber
- Bebek Pembersih Kloset Extra KuatDeskripsi:"Dengan formula yang disempurnakan, lebih efektid menghilangkan noda membandel, membunuh kuman dan menghilangkan bau tak sedap dengan aroma yang menyegarkan. Dengan leher botol yang didesain khusus, efektif membersihkan kotoran dan kuman dibawah rim kloset. Aturan pakai : Arahkan mulut Bebek Kloset ke sekeliling dinding kloset lalu semprot merata. Diamkan beberapa saat agar zat aktifnya bekerja, lalu siram. Untuk noda yang sulit dibersihkan, gosok dengan sikat sebelum disiram. Gunakan secara teratur agar kloset selalu bersih dan wangi menyegarkan.Bahan Aktif : N-Alkyl Aminopropyl Glycine 0.1%, Hydrochloric acid 9.5%Kemkes RI PKD 20305110264"atribut:
- Packaging: Bottle
- Product Form: Liquid
- Variant: Extra Kuat
- AMMANN Rammer Honda EngineDeskripsi:A Reliable PerformerThe ACR is The Rammer of Choice for Contractors Who Need Heavier Compaction Yet Also Prefer a Machine with a Petrol Engine. with a Weight of 68kg, It is Equipped with a Honda GX 100 Petrol Engine That is Powerful and Prevents Fluid Spills When on Steep Grades. Alternative The ACR Also is Offered withThe Honda GXR 120 Engine That Fulfills All Emission Standards Worldwide.Excellent Drive- Low Centre of Gravity Improves Balance, Prevents Tipping and Makes Machine Guidance Easy.- best-in-Class forward-Moving Abilities Thanks to Superior Machine Balance.User Friendly Handle- Limits Vibration to Operator and Reduces Fatigue.- Adjustable in Height to Make The Work More Comfortable for Each Individual Operator.- Enables Machine to be Held and Operated From All Sides to Reach Tight areas and Narrow Spaces.- Open Handle Bar Allows to View The Foot At Any TimeConvenient Air Filtration- The High-Performance Air Filter is Fixed Horizontal in a Secure Position and Can be Maintained Without Any Tools.- Optional Available Cyclone Pre Filter With Low Pressure Indicator Extends Lifetime of Your Filter Up to 5 Times.The Shoe Fits- Standard 280mm Foot.- Seven Shoe Sizes Available Including An Asymmetric Option for Compaction Along Walls and Curbs.- Wear-Resistant Ramming Shoe With Integrated Steel Plate.- Switching Shoes Requires Removal Of Only Four Screws.- Bending Resistant Guide Tube Assemblyatribut:
- Foot Dimension (Width x Length): 280x340mm
- Handle Dimension (Width x Length): 355x710mm
- Machine Height (mm): 1020
- Fuel: Petrol
- Surface Capacity: 225 m2/h
- Travel Speed: 13.5 m/min
- UHU Lem Stikatribut:
- Color: White; Transparent (After curing/drying)
- Chemical Base: Modified starch
- Acid Free: Yes
- Consistency: Wax-like mass
- Drying Time (s): 45
- PH Value: Approx. 10.5
- Solvent Free: Yes
- Washable: Yes
- Aica-Aibon RCX 637 SeriesDeskripsi:Aica AibonThe name Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan. High-quality multipurpose adhesives manufactured since 1974.Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan.High-quality multipurpose adhesives manufactured since 1974. Aica Aibon is made from synthetic ingredients and organic solvents. The viscous liquid is formed with high adhesive strength and excellent resistance to heat, water and moisture is very easy to use. Aica Aibon is available in a gel and spray form, with or without toluene.atribut:
- Size (kg): 15
- Type of Aibon: Spray
- Non Toluene: No
- Appearance: Pale yellow viscous liquid
- Viscosity (cPs): 200±40 (20°C)
- NVM (%): 21±1.5 (105°C, 180min)
- Bonding (kg/cm²): (After 3 hours) 10±2, (After 24 hours) 13 or more
- General Media: Aluminium, Carpet, Leather, Melamine, Plywood, Rubber, Sponge, Wood
- Main Media: Caroseri, Metal sheet, Meubel
- Open Time (minute): 3 to 11
- Packing Size: Pail
- AND Electronic Micro Pippete MPA SeriesDeskripsi:Produk ini biasa digunakan dengan Tips Mikropipet
Daftar Harga aica aibon galon Terbaru March 2026
| Dextone Lem Putih (PVAC) | Rp10.900 |
| Aica-Aibon Lem 601 Series | Rp11.900 |
| Aica Adhesive PVC Super Blue | Rp1.599.900 |
| Fox Lem PVAc Putih | Rp14.900 |
| Dextone Perekat Epoksi | Rp27.900 |
| Atlas Workholders Swivel Plate | Rp419.900 |
| Aica-Aibon RC Super (Synthetic Rubber Adhesive) | Rp279.900 |
| Kenko Lem Stik | Rp2.900 |
| Fox Lem Kuning Galon | Rp189.900 |
| Aica-Aibon Lem 10 Series | Rp519.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/Dextone%20Lem%20Putih%20(PVAC)/P102037706-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Aica-Aibon%20Lem%20601%20Series/P101546902-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/Fox%20Lem%20PVAc%20Putih/P101557762-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Dextone%20Perekat%20Epoksi/P102037508-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/untuk%20Konstruksi/Aica-Aibon%20RC%20Super%20(Synthetic%20Rubber%20Adhesive)/5uP106736210-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/untuk%20Konstruksi/Fox%20Lem%20Kuning%20Galon/P102892174-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Aica-Aibon%20Lem%2010%20Series/7sP106838280-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/Fox%20Lem%20PVAc%20Putih%20Refill/8qP102892314-7.jpg)





%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Aica-Aibon%20RCX%20637%20Series/b6P106838402-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/untuk%20Konstruksi/Fox%20Lem%20Kuning%20Kaleng/P102892165-1.jpg)