Beli adv di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FESTO Short-stroke Cylinder ADVC Series
    Mulai

    Rp1.099.900

    FESTO Short-stroke Cylinder ADVC Series
    atribut:
    • Cushioning: Elastic cushioning Rings/pads at both ends
    • Mounting Position: Any
    • Mode of Operation: Double-acting
    • Ambient Temperature (°C): -20 - 80
    • Corrosion Resistance Class (CRC): 1 - Low corrosion stress
    • Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
    • Operating Medium : Compressed air as per ISO 8573-1:2010 [7:4:4]
  2. IKO Rod End PHS Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp81.900

  3. IKO Rod End POS Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp76.900

  4. FESTO Parallel Gripper DHPC Series
    Mulai

    Rp5.099.900

    FESTO Parallel Gripper DHPC Series
    atribut:
    • Maximum Interchangeability (mm): 0.2
    • Maximum Gripper Jaw Angular Play ax, ay (deg): Zero
    • Rotational Symmetry (mm): ≤ 0.2
    • Gripper Function: Parallel
    • Guide: Ball Guide
    • Mounting Position: Any
    • Number of Gripper Jaws: 2
    • Pneumatic Gripper Repetition Accuracy (mm): ≤ 0.02
    • Position sensing: For proximity Sensor
  5. FESTO Compact Air Cylinder ADN Series
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    FESTO Compact Air Cylinder ADN Series
    atribut:
    • Mode of Operation: Double-acting
  6. Mitsuboshi Timing Belt H Type (Chloroprene Rubber)
    Mulai

    Rp1.799.900

    Mitsuboshi Timing Belt H Type (Chloroprene Rubber)
    Deskripsi:
    It can be used widely for general industry. Standard belt will have conductivity. (Electrical resistance: 6M omega below). In order to prevent the offset of the belt, the resistor is using alternately S-twist, Z twisted.
  7. SUPER TOOL Air Toggle Clamp
    Mulai

    Rp5.599.900

    SUPER TOOL Air Toggle Clamp
    Deskripsi:
    -Suitable for air type in which there are many operating cycles because Downward Press Type Burr Clamp(TDB1F)is used for the main body.-Setting the multiple can improve the work efficiency.-Clamp Bolt/Nut: STNN1060-Washer: TFW102-One Touch Piping Coupling: 2 pieces
    atribut:
    • Compatible Tube Outer Diameter: 6mm
  8. FESTO Air Solenoid Valve Classic (Katup Solenoid)
    Mulai

    Rp4.699.900

    FESTO Air Solenoid Valve Classic (Katup Solenoid)
    Deskripsi:
    - Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valves
    atribut:
    • Valve Size (mm): 5
    • Flow Direction: Non-reversible
    • Operating Pressure (bar): 2 to 10
    • Ambient Temperature (°C): -5 to 40
    • Valve Function: 5/2-way, Monostable
    • Actuation Type: Electric
    • Lap: Underlap
    • Manual override: Non-detenting
    • Mounting Position: Optional
    • Operating Pressure (MPa) : 0.2 to 1
    • Pilot Air Supply: Internal
    • Pneumatic working port: G1/8
    • Reset Method: Mechanical Spring
    • Sealing Principle: Soft
    • Standard Nominal Flow Rate (L/minute): 750
    • Symbol: 991035
    • Type of Piloting: Pilot actuated
    • Width (mm): 26
  9. FESTO Rod Eye
    Mulai

    Rp309.900

    FESTO Rod Eye
    atribut:
    • Nut Material: Steel, galvanized
  10. KRISBOW Alat Ukir
    Mulai

    Rp179.900

    KRISBOW Alat Ukir
    Deskripsi:
    Engraver 15W E15
  11. Tom & Jerry Label Stiker
    47%
    Rating:
    100% of 100
    (10)
    Mulai

    Rp78.900

  12. BANDO Belt Green Seal (Size 20-100) B Type
    72%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    BANDO Belt Green Seal (Size 20-100) B Type
    Deskripsi:
    V-belt bando multiple green seal lebih cocok untuk diaplikasikan terhadap mesin - mesin yg ringan atau yang di oprasionalkan secara temporary (daya yg tidak terlalu besar, rpm sedang, serta temperatur lingkungan yg tidak terlampau tinggi ±60°C).
    atribut:
    • Material: Rubber
    • Thickness (mm): 10.3
  13. THK Rod-end NHS T Type (Right-hand Thread Type)
    Mulai

    Rp209.900

    THK Rod-end NHS T Type (Right-hand Thread Type)
    Deskripsi:
    This is an oil-free type in which a self-lubricating synthetic resin is molded between the steel holder and the spherical inner ring. The gap on the sliding surface is kept to a minimum and accurate link motion is obtained.
    atribut:
    • JIS Class: JIS Class 2
  14. CHEETAH Sepatu Boots Safety ADV Jubatus Onyx (Sepatu Proyek)
    Mulai

    Rp909.900

    CHEETAH Sepatu Boots Safety ADV Jubatus Onyx (Sepatu Proyek)
    Deskripsi:
    Cheetah ADV memberikan perlindungan totalitas bagi kamu yang aktif sepanjang hari.Quickfit- Dengan quickLace mengikat dan melepas sepatu jadi cepat dan praktisStay Dry- Lining dalam DryMax menyerap keringat sehingga kaki tetap sejuk segarAll Day Comfort- Airgo2 PU Insole memberikan bantalan dan kenyamanan selama aktivitasmuNail Protection- Solegard melindungi telapak kaki dari benda tajam tanpa membuat sepatu kaku
    atribut:
    • SNI License: Yes
    • Alas Dalam: AirGo2 PU Insole
    • Anti Statis: Yes
    • Bagian Atas: Leather, Ripstop Condura
    • Color: Hitam
    • Jari Kaki Aman: Steel
    • Pelapis: DryMax
    • SNI Number: 158/W/RE/B/V/2017
    • Sol Luar: Double PU
    • Sol Tengah: Solegard Nail Proof Textile
    • Tahan Minyak: Yes
  15. CHEETAH Sepatu Safety Ankle Boots ADV Pardus Ankle (Sepatu Proyek)
    Mulai

    Rp759.900

    CHEETAH Sepatu Safety Ankle Boots ADV Pardus Ankle (Sepatu Proyek)
    Deskripsi:
    Pull-up ankle boots equipped with elastic sides that allow for effortless putting on and removal. Engineered with latest innovations to give you exceptional comfort all-day-long with optimized protection while on the job. Suitable for medium to hard-duty work in tough environments.Industries:- Oil and Gas- Mining- Construction- Heavy Industry- Logistics
    atribut:
    • Outsole: Double PU
    • Color: Brown
    • Application For: Industries : Oil & Gas, Mining, Construction, Heavy Industry, Logistics
    • SNI License: Yes
    • SNI Number: 157/W/RE/B/V/2017
  16. Sandvik Cutter R390
    Mulai

    Rp6.099.900

  17. Cabletime Cable Ties Velcro (Pengikat / Kabel Tis)
    Mulai

    Rp6.900

    Cabletime Cable Ties Velcro (Pengikat / Kabel Tis)
    atribut:
    • Material: Polyester
    • Size (mm): 120x12
Daftar Harga adv Terbaru March 2026
FESTO Short-stroke Cylinder ADVC SeriesRp1.099.900
IKO Rod End PHS SeriesRp81.900
IKO Rod End POS SeriesRp76.900
FESTO Parallel Gripper DHPC SeriesRp5.099.900
FESTO Compact Air Cylinder ADN SeriesRp999.900
Mitsuboshi Timing Belt H Type (Chloroprene Rubber)Rp1.799.900
SUPER TOOL Air Toggle ClampRp5.599.900
FESTO Air Solenoid Valve VUVS SeriesRp1.199.900
FESTO Air Solenoid Valve Classic (Katup Solenoid)Rp4.699.900
FESTO Round Cylinder DSNU SeriesRp1.599.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)