Beli adapter ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Phoenix Contact AC/DC ConvertersDeskripsi:The 0805010 Power Supply/Adapter with four plugs from Phoenix Contact is used for charging the 0805009 Li-ION rechargable battery (ordered separately) and powering the Thermofox thermal transfer hand-held label printer without batteries.atribut:
- No. of Outputs: 1 Output
- Power Supply Output Type: Adjustable, Fixed
- Product Range: QUINT POWER Series
- PATLITE Universal AC Adapteratribut:
- Rated Input: AC100V-240V 50/60Hz
- Rated Output: DC24V 1A
- Operating Ambient Temperature: 0°C to +40 °C
- Storage Ambient Temperature: -10-70°C
- Mounting Location: Indoor Only
- Interface AC AdapterDeskripsi:An AC adapter that can be used with SuperCD.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- dretec Optional AC Adapter for ProscaleDeskripsi:Optional AC adapter for professional scaleatribut:
- Suitable Model: GS-500GY GS-510GY
- Power Input (V): AC100
- Mutoh Light Board Partsatribut:
- Suitable Model: SLT-A4C
- Uni-Five Ac Adapter Uni SeriesDeskripsi:CE compatible modelatribut:
- Dimension A (mm): 5.5
- Cable Length (m): 1.2
- Dimension C (mm): 9.5
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Input Voltage (V): 100-240
- Taffware Hub Lite USB C to Ethernet Adapter (Casan Laptop)Deskripsi:Apabila Anda sedang mencari adaptor berkualitas, dapat menggunakan adaptor DSM-1230 dari Taffware. Dirancang dengan teknologi andal yang menghasilkan output sebesar 12 V 3 A. Adaptor ini berfungsi untuk mengubah tegangan listrik tipe arus bolak-balik dengan nilai yang tinggi menjadi tegangan listrik tipe arus searah dengan nilai yang rendahatribut:
- Pins Size (mm): 5.5 x 2.5
- Boss Steker Stop Kontak Schuko Universal Adapter (Steker Serbaguna)atribut:
- Current (A): 16
- Rated Voltage (V): 250
- Kenmaster Universal Travel AdaptorDeskripsi:Keterangan: - Seluruh komponen tembaga- Dapat digunakan di lebih dari 150 negaraatribut:
- Electric Rating (A/V): 10-250
- Power (W): 2500
- Contec Flexlan 5V AC Adapteratribut:
- Type: AC adapter
- Frequency (Hz): 50~60
- Operating Temperature Range (°C): 0~40
- Output voltage (V): DC5
- Operating Humidity Range (%RH): 20-80 (however, no condensation)
- Input Voltage Range (V): AC100~240
- Broco Steker Stop Kontak Universal Standard Line (Over Steker/Steker Serbaguna)atribut:
- Series: Standard Line
- Phoenix Contact Power Supply UnitDeskripsi:Four-channel, redundant fieldbus power supply base. Host connection is a D-SUB 25 socket connector.
- WEIDMULLER DC/DC Converteratribut:
- Height (mm): 130
- Height (inch): 5.118
- Depth (mm): 120
- Depth (inch): 4.724
- Phoenix Contact DC/DC ConverterDeskripsi:Primary-switched DC/DC converter, QUINT POWER, DIN rail mounting, SFB Technology (Selective Fuse Breaking), input: 24 V DC, output: 24 V DC / 5 Aatribut:
- Product Type: DC/DC converters
- Storage/Transport Ambient Temperature (°C): -40 to 85
- Degree of Pollution: 2
- Degree of Protection: IP20
- Protection Class: Special with SELV input and output
- Housing Material: Metal
- Maximum Altitude (m): ≤ 5000 (> 2000 m, observe derating)
- Mounting Type: DIN rail mounting
- Product family: QUINT POWER
- Shock: 18 ms, 30g, in each space direction (according to IEC 60068-2-27)
- Typical Response Time (ms): 300 (from SLEEP MODE)
- INTERFLEX Sunction Hose P7 ML PU Food Grade (Selang Spiral / Selang Hisap)Deskripsi:Food Grade- Passed EG Regulation no. 1935/2004 and no 10/2011- FDA Standard 21 CFR 117.2600 and 178.20101- Approval confirmed for food simulant E (Dry food)atribut:
- Material: Polyether-Polyurethane, clear
- Temperature (°C): -40 to +100
- Length (m/roll): 15
- Adidaya RE Solar Panel Cable DC (Kabel Panel Surya)Deskripsi:Kabel Solar Panel Surya/PV/ Modul Hitam 6mm. Kabel untuk solar panel.atribut:
- Color: Black
- Length (m): 1
- RS PRO Plug-In AC/DC Adapter (Adaptor)Deskripsi:RS Pro Plug-in AC-DC Adapter with EuroplugFrom RS Pro a plug-in AC-DC power adapter with a low profile compact design for converting AC mains current into DC voltage for a wide range of DC applications. This AC adapter has a 2-pin Europlug style enclosure and is terminated with a DC cable with a 2.1 x 5.5 x 10 mm DC connector.What is an AC-DC Adapter?AC-DC adapters are also known as AC adaptors or AC-DC converters and are a type of external power supply. Some electrical appliances require power but lack the internal components to derive the required voltage and power from AC (alternating current) that is supplied by the mains. This AC mains power needs converting to a DC voltage before the appliance can use it. This is where an AC adapter is used.How Does an AC-DC Adapter Work?The adapter consists of a power supply which is enclosed in a case similar to an AC plug, hence the term plug type, plug-in or plugtop power adapter. One end of the power supply is terminated by a DC power cable with a DC plug connector on the end. This DC connector is plugged into the device which is being supplied. The power supply is plugged into the mains socket and the AC current is then converted by the adapter into a DC voltage that is fed into the appliance via the cable connectionWhat is a Europlug?This power supply is encased in a Europlug style enclosure. The Europlug is flat with two round pins and is used for connecting low-power Class II appliances to round pin domestic power sockets used across EuropeWhere are these AC DC Adapters Used?AC DC adapters are widely used to power small or portable electronic devices. This ac adapter is ideal for use with the following applications:• Single board computers• Wireless communications• Peripheral equipment• Networking equipment• Portable equipment• Tablets and Laptops• Smartphones• Telecommunications equipmentatribut:
- Adapter Type: Plug-In Adapter
- Energy Efficiency Level: VI
- Maximum Temperature (°C): 40
- Number of Outputs: 1
Daftar Harga adapter ac Terbaru October 2026
| Phoenix Contact AC/DC Converters | Rp2.099.900 |
| PATLITE Universal AC Adapter | Rp1.299.900 |
| AND AC Adapter | Rp679.900 |
| Interface AC Adapter | Rp3.199.900 |
| dretec Optional AC Adapter for Proscale | Rp379.900 |
| Mutoh Light Board Parts | Rp869.900 |
| Uni-Five Ac Adapter Uni Series | Rp719.900 |
| Taffware Hub Lite USB C to Ethernet Adapter (Casan Laptop) | Rp23.900 |
| Boss Steker Stop Kontak Schuko Universal Adapter (Steker Serbaguna) | Rp28.900 |
| Kenmaster Universal Travel Adaptor | Rp39.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)


























































































































































/ctP107922461-1.jpg)
/erP107847531-1.jpg)


/P102058299-1.jpg)



/nfP107906843-1.jpg)
/9kP105579344-1.jpg)

/otP112226893-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)