Beli acetylene hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)
    Mulai

    Rp5.499.900

    Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)
    Deskripsi:
    -With OK cock is with one-touch detachable coupler.-Oxygen gas/acetylene gas dedicated hose.-Handling is easy because the inner diameter is 5mm. .-New JIS (K6333) Standard Product
    atribut:
    • Operating pressure: 0.99MPa
    • Hose Inner Diameter: 5mm
    • withstanding Pressure: 1.5MPa
    • Hose Material: Rubber
    • Maximum Working Pressure: 0.99MPa
  2. IWARA Welding Hose (Selang Las)
    Mulai

    Rp1.099.900

    IWARA Welding Hose (Selang Las)
    Deskripsi:
    Selang Las Double PVC
  3. Wipro Double Heavy Duty Welding Hose (Selang Las)
    Mulai

    Rp2.899.900

    Wipro Double Heavy Duty Welding Hose (Selang Las)
    atribut:
    • Size (inch): 1/4x3/8
    • Inside Diameter(mm): 6;9
    • Wall Thickness (mm): 3.5
    • Working Pressure (Bar): 20; 30
    • Hose Length (m): 100
  4. monotaro Twin Hose 8mm (Selang Las)
    Mulai

    Rp909.900

    monotaro Twin Hose 8mm (Selang Las)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Working Pressure (MPa): Oxygen hose: 2.0. Acetylene hose: 2.0
    • Inner Diameter (phi mm): Oxygen hose: 8.0. Acetylene hose: 9.0
    • Color: Oxygen hose: blue. Acetylene hose: red
    • Outer Diameter d (mm): Oxygen hose: 15.5. Acetylene hose: 16.1
  5. Continental Welding Hose Assembly (Selang Las)
    Mulai

    Rp1.099.900

    Continental Welding Hose Assembly (Selang Las)
    Deskripsi:
    Grade R twin-line welding hose assemblies have two hoses: a green hose for carrying oxygen to welding equipment, and a red hose for carrying acetylene to welding equipment. The hoses have oil-resistant covers.
    atribut:
    • UNSPSC: 40142007
    • Hose Configuration: Coupled Assembly
    • Hose Fitting A Material: Brass
    • Hose Fitting B Material: Brass
    • Max. Working Pressure @ 70 F (psi): 200
  6. Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    57%
    Mulai

    Rp299.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  7. KOIKE Gas Cutting Tip LPG (Mata Las Potong)
    Mulai

    Rp47.900

    KOIKE Gas Cutting Tip LPG (Mata Las Potong)
    Deskripsi:
    Gas Cutting Tip LPG Koike Type No.0
    atribut:
    • Type: 106HC
  8. KRISBOW Welding Helmet (Helm Las)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp56.900

    KRISBOW Welding Helmet (Helm Las)
    Deskripsi:
    Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.
    atribut:
    • Color: Black
  9. VICTOR Oxy-Fuel Torch Kit (Blender Las Potong)
    Mulai

    Rp10.999.900

    VICTOR Oxy-Fuel Torch Kit (Blender Las Potong)
    Deskripsi:
    These outfits contain a torch handle, cutting attachment and tip, heating nozzle, welding and brazing tip, hose, and regulators. They also include goggles and a flint lighter.
    atribut:
    • Torch Head Angle (°): 90
    • Torch Style: Victor
  10. Wipro Single Welding Hose (Selang Las)
    Mulai

    Rp1.399.900

    Wipro Single Welding Hose (Selang Las)
    atribut:
    • Wall Thickness (mm): 3.5
    • Working Pressure (Bar): 20
    • Hose Length (m): 50
  11. Yamato OK Hose (Selang Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    Yamato OK Hose (Selang Las)
    Deskripsi:
    For oxygen and acetylene gas
    atribut:
    • Mass (kg): 2.8
    • Hose Length (m): 10
    • Hose Diameter (mm): ØFive
    • Connection: For oxygen (right): SN-1 (M16x1.5), PN-1 (M16x1.5) Flammability (left): SN-2 (M16x1.5), PN-2 (M16x1.5)
    • Type: M16 1.5 bag nut type
    • Proof Pressure (MPa): 1.5
    • TRUSCO Number: 126-9127
  12. Mito Blender dan Food Processor (Blender)
    Mulai

    Rp1.999.900

    Mito Blender dan Food Processor (Blender)
    Deskripsi:
    Food Processor Bl100 Omni Blade European Quality Food Processor. Highend Design Dan Highend Quality.Food Processor Dengan 4 Tingkat Pisau, 4 Tingkat Pisau Pertama Di Indonesia, High End Food Processor, 1.5 L Glass Jar, 200 Ml Stainless Steel Jar Untuk (Coffee/Bumbu Kering/Bumbu Basah), European Standard With Lock System For Children ( Tidak Akan Menyala Kalau Posisi Tidak Terkunci)
    atribut:
    • Capacity (L): 1.5 Glass Jar, 0.2 Stainless Steel Jar
    • Power (W): 800
    • Mata Pisau: 4
  13. GOSAVE Back Support Belt (Pelindung Punggung)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp109.900

    GOSAVE Back Support Belt (Pelindung Punggung)
    Deskripsi:
    - Provides comfortable support from lower back strain - Fabric polyester - 2 adjustable point
    atribut:
    • Color: Black
    • Material: Polyester
    • Suspenders (inch): 1-1/2
    • Suspenders Material: Tali Elastis
  14. KRISBOW Twin Welding Hose 1/4 Inch (Selang Las)
    Mulai

    Rp499.900

  15. Tromp Twin Welding Hose (Selang Las)
    Mulai

    Rp25.900

    Tromp Twin Welding Hose (Selang Las)
    atribut:
    • Size 1 (Oxygen/Acetylene) (mm): 6.5
    • Size 2 (LPG) (mm): 9.5
  16. VICTOR Gas Regulator (Regulator Gas)
    Mulai

    Rp4.399.900

    VICTOR Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
  17. Metagomma Welding Hose Las Double (Selang Las)
    Mulai

    Rp2.199.900

  18. NCR Dual Line Hose
    Mulai

    Rp3.799.900

    NCR Dual Line Hose
    Deskripsi:
    Used with welding and allied processes in workshops, shipyards, construction sites and factories.
    atribut:
    • Length (m): 100
  19. Makita Air Hose
    Mulai

    Rp949.900

    Makita Air Hose
    atribut:
    • Hose Length (m): 10
    • Hose Inner x Outer Diameter (mm): 6.5x10
Daftar Harga acetylene hose Terbaru October 2026
Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)Rp5.499.900
IWARA Welding Hose (Selang Las)Rp1.099.900
Wipro Double Heavy Duty Welding Hose (Selang Las)Rp2.899.900
monotaro Twin Hose 8mm (Selang Las)Rp909.900
Continental Welding Hose Assembly (Selang Las)Rp1.099.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Rp299.900
KOIKE Gas Cutting Tip LPG (Mata Las Potong)Rp47.900
KRISBOW Welding Helmet (Helm Las)Rp56.900
TORA Twin Welding Hose (Selang Las)Rp2.199.900
VICTOR Oxy-Fuel Torch Kit (Blender Las Potong)Rp10.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)